Skip Content

Filter Results By

Applied Filters Clear All

Safety

69 Results Found that Include 533 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electrical Glove Dust
  • SALISBURY
  • Class 0 Electrical Glove Kit Class 0 Electrical Glove Kit
  • Multiple product options available

    Electrical Glove Kit, Class 0, Length 11 In., AC Max. Use Voltage 1000, AC Test Voltage 5000, Standards ASTM D 120, Includes Leather Protectors and Glove Bag, Varies by:...More

Face Shield System
  • SALISBURY
  • Face Shield System Face Shield System
  • Item # 5EU23
  • Mfr. Model # AS1000HAT
  • Arc Flash Faceshield with Hard Hat, Style Front Brim, Color Green/Orange, Graphics None, ANSI Type 1, ANSI...More

  • SALISBURY
  • Class 0 Electrical Gloves Class 0 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 0, AC Max. Use Voltage 1000, AC Test Voltage 5000, Standards ASTM D 120, IEC EN60903 and 1 Pair, Varies by: Size, Color, Length, Material and...More

Face Shield,Arc Flash
  • SALISBURY
  • Face Shield, Arc Flash Face Shield,Arc Flash
  • Item # 3YA90
  • Mfr. Model # AS1000
  • Arc Flash Faceshield, Color Green/Orange, Visor Thickness 0.06 In., Visor Height 8 In., Visor Width 14 In.,...More

Yellow Blanket Clamp Pin
  • SALISBURY
  • Yellow Blanket Clamp Pin Yellow Blanket Clamp Pin
  • Item # 5ZV66
  • Mfr. Model # 21
  • Blanket Clamp Pin, Yellow, Fiberglass Reinforced Nylon, Dimensions 9-1/2 In. L, 5 In. Opening, For Use With...More

Red Magnetic Blanket Button
  • SALISBURY
  • Red Magnetic Blanket Button Red Magnetic Blanket Button
  • Item # 5ZV99
  • Mfr. Model # MB6
  • Magnetic Blanket Button, Red, Four Permanent Floating Magnets Mounted Between Nickel-Plated Steel Plates, For...More

  • SALISBURY
  • Switchboard Mat Switchboard Mat
  • Multiple product options available

    Switchboard Mat, Black, Max. Use Voltage 17,000 VAC, Standards Type II, ASTM D178 Class 2, Varies by: Length, and Width

  • SALISBURY
  • Class 3 Electrical Gloves Class 3 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 3, Color Black Exterior/Red Interior, AC Test Voltage 30000, Material Natural Rubber, Standards ASTM D 120, IEC EN60903 and 1 Pair, Varies by:...More

Arc Flash Faceshield w/Hard Hat
  • SALISBURY
  • Arc Flash Faceshield w/Hard Hat Arc Flash Faceshield w/Hard Hat
  • Item # 5YGK2
  • Mfr. Model # AS1200HAT
  • Arc Flash Faceshield with Hard Hat, Color Black/Orange, Graphics None, ANSI Type 1, ANSI Class E, Accessory...More

  • SALISBURY
  • Class 00 Electrical Glove Kit Class 00 Electrical Glove Kit
  • Multiple product options available

    Electrical Glove Kit, Class 00, AC Max. Use Voltage 500, AC Test Voltage 2500, Standards ASTM D 120 and Includes Leather Protectors, Varies by: Size, Color, Length,...More

  • SALISBURY
  • Class 1 Electrical Gloves Class 1 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 1, Color Black Exterior/Red Interior, Length 14 In., AC Max. Use Voltage 7500, AC Test Voltage 10000, Material Natural Rubber, Standards ASTM D...More

Black Electrical Glove Kit, Natural Rubber, 0 Class, Size&#
Electrical Glove Inflator Kit, Red/Black
  • SALISBURY
  • Class 2 Electrical Gloves Class 2 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 2, Color Black Exterior/Red Interior, Length 14 In., AC Max. Use Voltage 17000, AC Test Voltage 20000, Material Natural Rubber, Standards ASTM D...More

Replacement Bracket
Red Electrical Glove Kit, Natural Rubber, 0 Class, Size
  • SALISBURY
  • Arc Flash Hood Arc Flash Hood
  • Multiple product options available

    Arc Flash Hood and Size Universal; Varies by Color, ATPV Rating and Hazard Risk Category (HRC)

  • SALISBURY
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

  • SALISBURY
  • Bib Overalls Bib Overalls
  • Multiple product options available

    Bib Overalls; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type and Standards

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More