Skip Content

Filter Results By

Applied Filters Clear All

Safety

203 Results Found that Include 421 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Vibratone Horn,120VAC,0.18 AC,Gray
  • FEDERAL SIGNAL
  • Vibratone Horn, 120VAC, 0.18 AC, Gray Vibratone Horn,120VAC,0.18 AC,Gray
  • Item # 4A967
  • Mfr. Model # 350-120-30
  • Vibratone Horn, Indoor, Voltage 120VAC, Amps 0.18 AC, Gray, Decibels 100dB @ 10 ft., Height 4 In., Width 4...More

Gasketed Weatherproof Back Box, Gray
  • FEDERAL SIGNAL
  • Gasketed Weatherproof Back Box, Gray Gasketed Weatherproof Back Box, Gray
  • Item # 4A969
  • Mfr. Model # WB
  • Gasketed Weatherproof Back Box, Color Gray, Width 4-17/32 In., Depth 2-7/16 In., Height 4-17/32 In., Material...More

  • FEDERAL SIGNAL
  • Bell Bell
  • Multiple product options available

    Multiple product options available

Electronic Siren Device,Indoor/Outdoor
  • FEDERAL SIGNAL
  • Electronic Siren Device, Indoor/Outdoor Electronic Siren Device,Indoor/Outdoor
  • Item # 1N742
  • Mfr. Model # SST-MV
  • Electronic Siren Device, Indoor/Outdoor, Voltage 24VDC, 120/240VAC, Amps 0.60 AC, Silver, Decibels 111dB @ 10...More

Warning Light,Strobe Tube,Amber,12VDC
  • FEDERAL SIGNAL
  • Warning Light, Strobe Tube, Amber, 12VDC Warning Light,Strobe Tube,Amber,12VDC
  • Item # 3T944
  • Mfr. Model # 141ST-012A
  • Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 100,000 Candela, Lamp...More

Strobe Light,Perm Mt.,Amber
  • FEDERAL SIGNAL
  • Strobe Light, Perm Mt., Amber Strobe Light, Strobe, 12 to 72VDC
  • Item # 3TDR1
  • Mfr. Model # 220100-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 2 Joules, 2 Watt, Lens...More

Resonating Horn,120VAC,0.75 AC,Gray
  • FEDERAL SIGNAL
  • Resonating Horn, 120VAC, 0.75 AC, Gray Resonating Horn,120VAC,0.75 AC,Gray
  • Item # 1N745
  • Mfr. Model # 55-120-1
  • Resonating Horn, Indoor/Outdoor, Voltage 120VAC, Amps 0.75 AC, Gray, Decibels 105dB @ 10 ft., Height 8 In.,...More

Lamp
  • FEDERAL SIGNAL
  • Lamp Lamp
  • Item # 23LT82
  • Mfr. Model # K8107251A
  • Lamp, For Use With Grainger Item Number 4A962,4A961, For Use With Mfr. Model Number 121S, Fits Brand Federal...More

Horn,In/Outdoor,16to 33VDC or 12to 24VDC
  • FEDERAL SIGNAL
  • Horn, In/Outdoor, 16to 33VDC or 12to 24VDC Horn,In/Outdoor,16to 33VDC or 12to 24VDC
  • Item # 35GX51
  • Mfr. Model # 450E-024
  • Horn, Indoor/Outdoor, Voltage 16 to 33VDC or 12 to 24VDC, Amps 0.25, Gray, Decibels 90dB @ 10 ft., Height...More

Tube, Flash
  • FEDERAL SIGNAL
  • Tube, Flash Tube, Flash
  • Item # 23LT79
  • Mfr. Model # K8107177A
  • Tube, Flash, For Use With Grainger Item Number 4A964,4A963,1N902,1N900,2GTZ9,, For Use With Mfr. Model Number...More

Back Up Alarm,97dB,12 to 24VDC,Black
  • FEDERAL SIGNAL
  • Back Up Alarm, 97dB, 12 to 24VDC, Black Back Up Alarm,97dB,12 to 24VDC,Black
  • Item # 35ZX62
  • Mfr. Model # 210239-W
  • Back Up Alarm, Sound Level 97dB, Color Black, Height 2-39/64 In., Length 4-9/64 In., Width 1-1/4 In., Housing...More

Low Profile Mini Sounder,Outdoor,9-28VDC
  • FEDERAL SIGNAL
  • Low Profile Mini Sounder, Outdoor, 9-28VDC Low Profile Mini Sounder,Outdoor,9-28VDC
  • Item # 5LE16
  • Mfr. Model # LP4-09-028
  • Low Profile Mini Sounder, Indoor/Outdoor, Voltage 9 to 28VDC, Amps 4 to 33mA, White, Decibels 82 to 100dB @...More

Universal Tone Module,Black/White
Warning Light Wall Mount Bracket, Gray
FIREBOLT STROBE-2J AMBER MAG
  • FEDERAL SIGNAL
  • FIREBOLT STROBE-2J AMBER MAG Strobe Light, Strobe, 12 to 72 VDC
  • Item # 3TDR2
  • Mfr. Model # 210873-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 2 Joules, 2 watt, Lens...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More