Skip Content

Filter Results By

Applied Filters Clear All

Safety

28 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Smoke Alarm,Ionization,(3) 3V Lithium
  • FIRST ALERT
  • Smoke Alarm, Ionization, (3) 3V Lithium Smoke Alarm,Ionization,(3) 3V Lithium
  • Item # 36WA04
  • Mfr. Model # SA350B
  • Smoke Alarm, Detection Method Ionization, No Interconnection Capability, Power Source (3) 3V Lithium, Audible...More

Carbon Monoxide Alarm,Electrochemical
  • FIRST ALERT
  • Carbon Monoxide Alarm, Electrochemical Carbon Monoxide Alarm,Electrochemical
  • Item # 45TT81
  • Mfr. Model # C0710
  • Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 3V...More

Smoke and Carbon Monoxide Alarm
  • FIRST ALERT
  • Smoke and Carbon Monoxide Alarm Smoke and Carbon Monoxide Alarm
  • Item # 48Z670
  • Mfr. Model # SCO500B
  • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Yes Interconnection Capability, Power Source...More

CO/Gas Combination Alarm,Electrochemical
  • FIRST ALERT
  • CO/Gas Combination Alarm, Electrochemical CO/Gas Combination Alarm,Electrochemical
  • Item # 9N996
  • Mfr. Model # GC01B
  • Carbon Monoxide and Gas Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source...More

Smoke Alarm,Photoelectric,9V,85dB @ 10ft
  • FIRST ALERT
  • Smoke Alarm, Photoelectric, 9V, 85dB @ 10ft Smoke Alarm,Photoelectric,9V,85dB @ 10ft
  • Item # 36WA05
  • Mfr. Model # PR700B
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 9V, Audible Alert...More

Marine Fire Extnguisher,Rchrgbl,1A:10B:C
  • FIRST ALERT
  • Marine Fire Extnguisher, Rchrgbl, 1A:10B:C Marine Fire Extnguisher,Rchrgbl,1A:10B:C
  • Item # 31CA38
  • Mfr. Model # PRO2-5-WWG
  • Marine Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent...More

Table Weather Radio,3-1/2inLx8inW
  • FIRST ALERT
  • Table Weather Radio, 3-1/2inLx8inW Table Weather Radio,3-1/2inLx8inW
  • Item # 45NL21
  • Mfr. Model # SFA1160
  • Table Top Weather Radio, Red, Specific Area Message Encoding No, Channels AM/FM, NOAA Weather Channels,...More

Smoke and Carbon Monoxide Alarm,1-1/2inH
  • FIRST ALERT
  • Smoke and Carbon Monoxide Alarm, 1-1/2inH Smoke and Carbon Monoxide Alarm,1-1/2inH
  • Item # 45TT83
  • Mfr. Model # AC10-500B
  • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Electrochemical, Yes Interconnection...More

Carbon Monoxide Alarm,31/32 in. H
  • FIRST ALERT
  • Carbon Monoxide Alarm, 31/32 in. H Carbon Monoxide Alarm,31/32 in. H
  • Item # 45TT74
  • Mfr. Model # C0910B
  • Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 3V...More

Smoke and Carbon Monoxide Alrm,1-9/32inH
  • FIRST ALERT
  • Smoke and Carbon Monoxide Alrm, 1-9/32inH Smoke and Carbon Monoxide Alrm,1-9/32inH
  • Item # 45TT79
  • Mfr. Model # PRC700B
  • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Electrochemical, No Interconnection...More

Table Weather Radio,5-25/32inLx3-1/32inW
  • FIRST ALERT
  • Table Weather Radio, 5-25/32inLx3-1/32inW Table Weather Radio,5-25/32inLx3-1/32inW
  • Item # 45NL19
  • Mfr. Model # SFA1135
  • Table Top Weather Radio, Red, Specific Area Message Encoding Yes, Channels AM/FM, NOAA Weather Channels,...More

Smoke and Carbon Monoxide Alarm,2 in. H
  • FIRST ALERT
  • Smoke and Carbon Monoxide Alarm, 2 in. H Smoke and Carbon Monoxide Alarm,2 in. H
  • Item # 45TT72
  • Mfr. Model # SC9120LBL
  • Smoke and Carbon Monoxide Alarm, Detection Method Ionization, Electrochemical, Yes Interconnection...More

Table Weather Radio,3-5/8inLx5-53/64inW
  • FIRST ALERT
  • Table Weather Radio, 3-5/8inLx5-53/64inW Table Weather Radio,3-5/8inLx5-53/64inW
  • Item # 45NL18
  • Mfr. Model # SFA1100
  • Table Top Weather Radio, Red, Specific Area Message Encoding No, Channels AM/FM, NOAA Weather Channels,...More

Smoke Alarm,Ionization,5in. Dia.,2 in. H
  • FIRST ALERT
  • Smoke Alarm, Ionization, 5in. Dia., 2 in. H Smoke Alarm,Ionization,5in. Dia.,2 in. H
  • Item # 45TT77
  • Mfr. Model # SA3210
  • Smoke Alarm, Detection Method Ionization, Photoelectric, No Interconnection Capability, Power Source 3V...More

Smoke and Carbon Monoxide Alarm,5 in. W
  • FIRST ALERT
  • Smoke and Carbon Monoxide Alarm, 5 in. W Smoke and Carbon Monoxide Alarm,5 in. W
  • Item # 45TT76
  • Mfr. Model # ZCOMBO-G
  • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Electrochemical, No Interconnection...More

Marine Fire Extinguishr,Rchrgbl,1A:10B:C
  • FIRST ALERT
  • Marine Fire Extinguishr, Rchrgbl, 1A:10B:C Marine Fire Extinguishr,Rchrgbl,1A:10B:C
  • Item # 31CA36
  • Mfr. Model # MARINE1-WWG
  • Marine Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent...More

Smoke and Carbon Monoxide Alrm,1-9/32inH
  • FIRST ALERT
  • Smoke and Carbon Monoxide Alrm, 1-9/32inH Smoke and Carbon Monoxide Alrm,1-9/32inH
  • Item # 45TT80
  • Mfr. Model # PRC700VB
  • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Electrochemical, No Interconnection...More

Smoke and Carbon Monoxide Alarm,1-1/2inH
  • FIRST ALERT
  • Smoke and Carbon Monoxide Alarm, 1-1/2inH Smoke and Carbon Monoxide Alarm,1-1/2inH
  • Item # 45TT82
  • Mfr. Model # DC10-500B
  • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Electrochemical, Yes Interconnection...More

Smoke Alarm,Photoelectric,1-9/64 in. H
  • FIRST ALERT
  • Smoke Alarm, Photoelectric, 1-9/64 in. H Smoke Alarm,Photoelectric,1-9/64 in. H
  • Item # 45TT69
  • Mfr. Model # PR710B
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 3V Lithium, Audible...More

Smoke Alarm,Photoelectric,120VAC
  • FIRST ALERT
  • Smoke Alarm, Photoelectric, 120VAC Smoke Alarm,Photoelectric,120VAC
  • Item # 45JZ77
  • Mfr. Model # 7010B
  • Smoke Alarm, Detection Method Photoelectric, Up to 18 Units Interconnection Capability, Power Source 120VAC,...More

Smoke Alarm,2 in. H,Battery Backup
  • FIRST ALERT
  • Smoke Alarm, 2 in. H, Battery Backup Smoke Alarm,2 in. H,Battery Backup
  • Item # 45TT73
  • Mfr. Model # 9120LBL
  • Smoke Alarm, Detection Method Ionization, Yes Interconnection Capability, Power Source 120VAC 60Hz, 9V...More

Table Weather Radio,8-15/32inLx7-3/32inW
  • FIRST ALERT
  • Table Weather Radio, 8-15/32inLx7-3/32inW Table Weather Radio,8-15/32inLx7-3/32inW
  • Item # 45NL22
  • Mfr. Model # SFA1180
  • Table Top Weather Radio, Black, Specific Area Message Encoding Yes, Channels AM/FM, NOAA Weather Channels,...More

Smoke and Carbon Monoxide Alrm,1-9/32inH
  • FIRST ALERT
  • Smoke and Carbon Monoxide Alrm, 1-9/32inH Smoke and Carbon Monoxide Alrm,1-9/32inH
  • Item # 45TT71
  • Mfr. Model # PRC710VB
  • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Electrochemical, No Interconnection...More

Smoke Alarm,Photoelectric,2-1/2 in. Dia.
  • FIRST ALERT
  • Smoke Alarm, Photoelectric, 2-1/2 in. Dia. Smoke Alarm,Photoelectric,2-1/2 in. Dia.
  • Item # 45TT78
  • Mfr. Model # P1000
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source Lithium CR2 battery,...More

Smoke Alarm,Photoelectric,1-13/16 in. H
  • FIRST ALERT
  • Smoke Alarm, Photoelectric, 1-13/16 in. H Smoke Alarm,Photoelectric,1-13/16 in. H
  • Item # 45TT75
  • Mfr. Model # P1010
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 3V Lithium, Audible...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More