Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Safety

24 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Smoke Alarm,Photoelectric,9V,85dB @ 10ft
    • FIRST ALERT
    • Smoke Alarm, Photoelectric, 9V, 85dB @ 10ftSmoke Alarm,Photoelectric,9V,85dB @ 10ft
    • Item # 36WA05
    • Mfr. Model # PR700B
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 9V, Audible Alert...More

    Smoke and Carbon Monoxide Alarm,
    • KIDDE
    • Smoke and Carbon Monoxide Alarm,Smoke and Carbon Monoxide Alarm,
    • Item # 20JK11
    • Mfr. Model # P3010K-CO
    • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Electrochemical, No Interconnection...More

    Smoke Alarm,Ionization,(3) 3V Lithium
    • FIRST ALERT
    • Smoke Alarm, Ionization, (3) 3V LithiumSmoke Alarm,Ionization,(3) 3V Lithium
    • Item # 36WA04
    • Mfr. Model # SA350B
    • Smoke Alarm, Detection Method Ionization, No Interconnection Capability, Power Source (3) 3V Lithium, Audible...More

    Smoke and Carbon Monoxide Alarm
    • FIRST ALERT
    • Smoke and Carbon Monoxide AlarmSmoke and Carbon Monoxide Alarm
    • Item # 48Z670
    • Mfr. Model # SCO500B
    • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Yes Interconnection Capability, Power Source...More

    Smoke Alarm,12/24 VDC, 2-Wire,Therm Sen
    • SYSTEM SENSOR
    • Smoke Alarm, 12/24 VDC, 2-Wire, Therm SenSmoke Alarm,12/24 VDC, 2-Wire,Therm Sen
    • Item # 20JY98
    • Mfr. Model # 2WT-B
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC, Two-Wire,...More

    Strobe Light,AC Power
    • BRK
    • Strobe Light, AC PowerStrobe Light,AC Power
    • Item # 2FTP6
    • Mfr. Model # SL177
    • Strobe Light, Provides 60 fpm Strobe For Hearing Impaired, Up to 18 Interconnections with Smoke, Heat, CO...More

    Smoke Alarm,12/24 VDC, 2-Wire,w/Base
    • SYSTEM SENSOR
    • Smoke Alarm, 12/24 VDC, 2-Wire, w/BaseSmoke Alarm,12/24 VDC, 2-Wire,w/Base
    • Item # 20JY97
    • Mfr. Model # 2W-B
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC, Two-Wire,...More

    Smoke Alarm,Photoelectric,Red LED
    • KIDDE
    • Smoke Alarm, Photoelectric, Red LEDSmoke Alarm,Photoelectric,Red LED
    • Item # 20JK08
    • Mfr. Model # P3010L
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source Sealed Lithium Ion,...More

    Smoke and Carbon Monoxide Alarm,120VAC
    • FIREX
    • Smoke and Carbon Monoxide Alarm, 120VACSmoke and Carbon Monoxide Alarm,120VAC
    • Item # 5MPL0
    • Mfr. Model # 21007624
    • Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Up to 24 Units Interconnection Capability,...More

    Heat Alarm,Thermistor,120VAC, 9V
    • BRK
    • Heat Alarm, Thermistor, 120VAC, 9VHeat Alarm,Thermistor,120VAC, 9V
    • Item # 2FTN6
    • Mfr. Model # HD6135FB
    • Heat Alarm, Detection Method Thermistor, Up to 18 Units Interconnection Capability, Power Source 120VAC, 9V,...More

    Smoke and Carbon Monoxide Alarm,PK6
    • KIDDE
    • Smoke and Carbon Monoxide Alarm, PK6Smoke and Carbon Monoxide Alarm,PK6
    • Item # 20JK15
    • Mfr. Model # KN-COSM-B
    • Smoke and Carbon Monoxide Alarm, Detection Method Ionization, Electrochemical, No Interconnection Capability,...More

    Smoke Alarm,12/24 VDC, 4-Wire,Therm Sen
    • SYSTEM SENSOR
    • Smoke Alarm, 12/24 VDC, 4-Wire, Therm SenSmoke Alarm,12/24 VDC, 4-Wire,Therm Sen
    • Item # 20JZ01
    • Mfr. Model # 4WT-B
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC,...More

    Smoke Alarm,12/24 VDC, 4-Wire,Therm Sen
    • SYSTEM SENSOR
    • Smoke Alarm, 12/24 VDC, 4-Wire, Therm SenSmoke Alarm,12/24 VDC, 4-Wire,Therm Sen
    • Item # 20JZ03
    • Mfr. Model # 4WTA-B
    • Smoke Alarm, Detection Method Photoelectric, Yes Interconnection Capability, Power Source 12/24 VDC,...More

    Smoke Alarm,12/24 VDC, 4-Wire,w/Base
    • SYSTEM SENSOR
    • Smoke Alarm, 12/24 VDC, 4-Wire, w/BaseSmoke Alarm,12/24 VDC, 4-Wire,w/Base
    • Item # 20JY99
    • Mfr. Model # 4W-B
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC,...More

    Smoke Alarm,12/24 VDC, 2-Wire,Therm Sen
    • SYSTEM SENSOR
    • Smoke Alarm, 12/24 VDC, 2-Wire, Therm SenSmoke Alarm,12/24 VDC, 2-Wire,Therm Sen
    • Item # 20JZ02
    • Mfr. Model # 2WTA-B
    • Smoke Alarm, Detection Method Photoelectric, Yes Interconnection Capability, Power Source 12/24 VDC,...More

    Smoke Alarm,Photoelectric,Red LED
    • KIDDE
    • Smoke Alarm, Photoelectric, Red LEDSmoke Alarm,Photoelectric,Red LED
    • Item # 20JK09
    • Mfr. Model # P3010B
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source Sealed Lithium Ion,...More

    Smoke Alarm Aid
    • SAFE AWAKE
    • Smoke Alarm AidSmoke Alarm Aid
    • Item # 49H879
    • Mfr. Model # SART 9V 1.0
    • Smoke Alarm, Detection Method Ionization, Photoelectric, Yes Interconnection Capability, Power Source 120V,...More

    Smoke Alarm,Photoelectric,Red LED
    • KIDDE
    • Smoke Alarm, Photoelectric, Red LEDSmoke Alarm,Photoelectric,Red LED
    • Item # 20JK10
    • Mfr. Model # P3010H
    • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source Sealed Lithium Ion,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More