Skip Content

Filter Results By

Applied Filters Clear All

Safety

25 Results Found that Include 326 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flame-Resistant Neck Gaiter, Black, Universal, Nomex IIIA
  • DRAGONWEAR
  • FR Sweatshirt FR Sweatshirt
  • Multiple product options available

    Flame-Resistant Mock Turtleneck Sweat Shirt, Black, 67% Modacrylic/29% Rayon/4% Spandex, Closure Type 1/4 Zipper, ATPV Rating 9.1 cal./cm2, Hazard Risk Category (HRC) 2,...More

  • DRAGONWEAR
  • Flame Resistant Jacket Flame Resistant Jacket
  • Multiple product options available

    Flame Resistant Jacket, Insulated No, Closure Type Zipper, Number of Inside Pockets 2 and Hazard Risk Category (HRC) 2; Varies by Color, Size, Fits Chest Size, Length,...More

  • DRAGONWEAR
  • Flame-Resistant Do-Rag Flame-Resistant Do-Rag
  • Multiple product options available

    Flame Resistant Do-Rag, Material 70% Modacrylic, 15% Lenzing, 15% Rayon, Size Universal, Covers Head, ATPV Rating 5.0 cal./cm2, Hazard Risk Category (HRC) 1 and...More

Flame-Resistant Balaclava,Black
  • DRAGONWEAR
  • Flame-Resistant Balaclava, Black Flame-Resistant Balaclava,Black
  • Item # 38G038
  • Mfr. Model # DF811
  • Flame-Resistant Balaclava, Black, Material Nomex(R) IIIA, Size Universal, Covers Face and Ears, ATPV Rating...More

  • DRAGONWEAR
  • Women's Flame Resistant Jacket Women's Flame Resistant Jacket
  • Multiple product options available

    Women's Flame Resistant Jacket, Insulated No, Fabric Weight 8.7 oz., Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon), Closure Type Zipper, Number of Inside Pockets...More

  • DRAGONWEAR
  • FR Hooded Sweatshirt FR Hooded Sweatshirt
  • Multiple product options available

    Flame-Resistant Hooded Sweatshirt, Nomex® IIIA, Closure Type Zipper, ATPV Rating 17.9 cal./cm2, Hazard Risk Category (HRC) 2, Fabric Weight 8.7 oz. and Standards NFPA...More

Flame Resistant Neck Gaiter, Navy Blue, Universal, 10",
FR Do-Rag,Navy,9.5 cal./cm2,Universal
FR Beanie Cap,Steel Gray,Universal
FR Do-Rag,Heather Gray,Universal
  • DRAGONWEAR
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Fabric Weight 8.7 oz./sq. yd., Material Fire-Resistant and Wind-Resistant Nomex® IIIA Fleece, Nomex Woven Pocketing, YKK® Nomex...More

  • DRAGONWEAR
  • Flame Resistant Soft Shell Jacket Flame Resistant Soft Shell Jacket
  • Multiple product options available

    Flame Resistant Soft Shell Jacket, Insulated No, Black, Fabric Weight 16.9 oz., Material 67% Modacrylic, 29% Rayon, 4% Spandex, Closure Type Zipper, Number of Inside...More

  • DRAGONWEAR
  • Flame Resistant Boxer Briefs Flame Resistant Boxer Briefs
  • Multiple product options available

    Flame Resistant Boxer Briefs, Men's, Fabric Weight 7.5 oz., Material 66% Modacrylic, 29% Rayon, 5% Spandex, ATPV Rating 6.6 cal./cm2, Hazard Risk Category (HRC) 1 and...More

  • DRAGONWEAR
  • FR Long Sleeve Shirt FR Long Sleeve Shirt
  • Multiple product options available

    Flame-Resistant Mock Turtleneck Shirt, Black, 68% Modacrylic/29% Rayon/3% Spandex, Closure Type 1/4 Zipper, ATPV Rating 5.2 cal./cm2, Hazard Risk Category (HRC) 1,...More

  • DRAGONWEAR
  • Flame-Resistant Base Layer Pants Flame-Resistant Base Layer Pants
  • Multiple product options available

    Flame-Resistant Base Layer Pants, Men's, Black, Fabric Weight 11.7 oz., Material 68% Modacrylic, 29% Rayon, 3% Spandex, ATPV Rating 5.2 cal./cm2, Hazard Risk Category...More

  • DRAGONWEAR
  • Women's FR Long Sleeve T-Shirt Women's FR Long Sleeve T-Shirt
  • Multiple product options available

    Women's Flame-Resistant Crewneck Shirt, Closure Type Pullover, ATPV Rating 5.0 cal./cm2, Hazard Risk Category (HRC) 1, Fabric Weight 5.2 oz. and Standards NFPA 70E;...More

Black Pants, Nomex IIIA, Fits Waist Size: 29" to&
  • DRAGONWEAR
  • Fire-Resistant Jacket Fire-Resistant Jacket
  • Multiple product options available

    Fire-Resistant Jacket, Insulated No, Black, Fabric Weight 8.2 oz., Material Nomex IIIA, Closure Type Zipper, Number of Inside Pockets 3, Number of Outside Pockets 2,...More

  • DRAGONWEAR
  • Flame Resistant Leg Gaiter Flame Resistant Leg Gaiter
  • Multiple product options available

    Flame Resistant Leg Gaiter, Black, Fabric Weight Upper- 7 oz./sq. yd., Lower - 16 oz./sq. yd., Material Upper - 60% Kevlar®/40% Nomex®, Lower - 100% Para-Aramid,...More

Flame-Resistant Hood,Black,Universal
  • DRAGONWEAR
  • Flame-Resistant Hood, Black, Universal Flame-Resistant Hood,Black,Universal
  • Item # 38G031
  • Mfr. Model # DFS000
  • Flame-Resistant Hood, Black, Material 67 Percent Modacrylic, 29 Percent Rayon, 4 Percent Spandex, Size...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More