Skip Content

Filter Results By

Applied Filters Clear All

Safety

78 Results Found that Include 107 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
VesTank Nozzle,Brass
Pulley,Stainless Steel,Silver
  • GEMTOR
  • Pulley, Stainless Steel, SilverPulley,Stainless Steel,Silver
  • Item # 19TJ73
  • Mfr. Model # 51C
  • Pulley, Weight Capacity 310 lb., For Use With Tripods, Winches, Hardware Material Stainless Steel, Color...More

Rope Guard,Cotton Duck,Black
Class II Rescue Harness,36 in.to 50 in.
  • GEMTOR
  • Class II Rescue Harness, 36 in.to 50 in.Class II Rescue Harness,36 in.to 50 in.
  • Item # 19TJ50
  • Mfr. Model # 544FR
  • Rescue Harness,Class II,Fits Waist Size 36 In. to 50 In.,Black,Number of Load Bearing Attachment Points...More

  • GEMTOR
  • CarabinerCarabiner
  • Multiple product options available

    Carabiner, 2" and Weight Capacity 350 lb.; Varies by Lock Type, Tensile Strength and Color

Search and Guideline Bag,Yellow
Class III Rescue Harness,44 in to 56 in
  • GEMTOR
  • Class III Rescue Harness, 44 in to 56 inClass III Rescue Harness,44 in to 56 in
  • Item # 19TK05
  • Mfr. Model # 543CH3-4T
  • Rescue Harness,Class III,Fits Waist Size 44 In. to 56 In.,Blue/Yellow,Number of Load Bearing Attachment...More

  • GEMTOR
  • Ladder Escape BeltLadder Escape Belt
  • Multiple product options available

    Ladder Escape Belt, Number of Anchor Points 1, Webbing Material Nylon and Standards NFPA 1983; Varies by Size and Buckle Type

  • GEMTOR
  • Retrieval SystemRetrieval System
  • Multiple product options available

    Retrieval System, Weight Capacity 310 lb., Cable Dia. 3/16", Hardware Material Forged Steel, Locking Harness Connection Hook Type Swivel Indicator Snaphook, Harness Hook...More

Davit,310 lb.,Yellow
  • GEMTOR
  • Davit, 310 lb., YellowDavit,310 lb.,Yellow
  • Item # 19TJ74
  • Mfr. Model # QP-1
  • Davit, Weight Capacity 310 lb., For Use With Gemtor Winches, Color Yellow, Includes Base, Extension Pole,...More

  • GEMTOR
  • Man Rated WinchMan Rated Winch
  • Multiple product options available

    Man Rated Winch, Weight Capacity 310 lb., Cable Dia. 3/16", Hardware Material Forged Steel, For Use With Gemtor Tripods, Davits and Quadpods, Locking Harness Connection...More

Rescue Harness,Class II,34 to 40 in.,Blk
  • GEMTOR
  • Rescue Harness, Class II, 34 to 40 in., BlkRescue Harness,Class II,34 to 40 in.,Blk
  • Item # 31MC41
  • Mfr. Model # 544FR-0
  • Rescue Harness, Class II, Fits Waist Size 34 In. to 40 In., Left Opening, Black, Design Load 600 lb., Number...More

Rescue Harness,Class II,46 to 56 in.,Blk
  • GEMTOR
  • Rescue Harness, Class II, 46 to 56 in., BlkRescue Harness,Class II,46 to 56 in.,Blk
  • Item # 31MC42
  • Mfr. Model # 544FR-4
  • Rescue Harness, Class II, Fits Waist Size 46 In. to 56 In., Left Opening, Black, Design Load 600 lb., Number...More

Class II Rescue Harness,44 in. to 56 in.
  • GEMTOR
  • Class II Rescue Harness, 44 in. to 56 in.Class II Rescue Harness,44 in. to 56 in.
  • Item # 19TJ15
  • Mfr. Model # 541NYCL-4A
  • Rescue Harness,Class II,Fits Waist Size 44 In. to 56 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Hose Strap,Polyester/Aluminum,Yellow
Class II Rescue Harness,30 in. to 44 in.
  • GEMTOR
  • Class II Rescue Harness, 30 in. to 44 in.Class II Rescue Harness,30 in. to 44 in.
  • Item # 19TJ16
  • Mfr. Model # 541NYCR-0A
  • Rescue Harness,Class II,Fits Waist Size 30 In. to 44 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Rescue Harness,Class lll,36in to 50in
  • GEMTOR
  • Rescue Harness, Class lll, 36in to 50inRescue Harness,Class lll,36in to 50in
  • Item # 35LE79
  • Mfr. Model # 543XCH3-2T
  • Rescue Harness, Class lll, Fits Waist Size 36 In. to 50 In., Height Range 65 In. to 77 In., Universal Entry...More

Class II Rescue Harness,44 in. to 56 in.
  • GEMTOR
  • Class II Rescue Harness, 44 in. to 56 in.Class II Rescue Harness,44 in. to 56 in.
  • Item # 19TJ21
  • Mfr. Model # 541NYCL-4S
  • Rescue Harness,Class II,Fits Waist Size 44 In. to 56 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Class II Rescue Harness,36 in.to 50 in.
  • GEMTOR
  • Class II Rescue Harness, 36 in.to 50 in.Class II Rescue Harness,36 in.to 50 in.
  • Item # 19TJ17
  • Mfr. Model # 541NYCR-2A
  • Rescue Harness,Class II,Fits Waist Size 36 In. to 50 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Class II Rescue Harness,30 in. to 44 in.
  • GEMTOR
  • Class II Rescue Harness, 30 in. to 44 in.Class II Rescue Harness,30 in. to 44 in.
  • Item # 19TJ40
  • Mfr. Model # 546NYCR-0S
  • Rescue Harness,Class II,Fits Waist Size 30 In. to 44 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Class II Rescue Harness,36 in.to 50 in.
  • GEMTOR
  • Class II Rescue Harness, 36 in.to 50 in.Class II Rescue Harness,36 in.to 50 in.
  • Item # 19TJ47
  • Mfr. Model # 546NYCR-2N
  • Rescue Harness,Class II,Fits Waist Size 36 In. to 50 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Class II Rescue Harness,36 in.to 50 in.
  • GEMTOR
  • Class II Rescue Harness, 36 in.to 50 in.Class II Rescue Harness,36 in.to 50 in.
  • Item # 19TJ38
  • Mfr. Model # 546NYCL-2S
  • Rescue Harness,Class II,Fits Waist Size 36 In. to 50 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Class II Rescue Harness,44 in. to 56 in.
  • GEMTOR
  • Class II Rescue Harness, 44 in. to 56 in.Class II Rescue Harness,44 in. to 56 in.
  • Item # 19TJ45
  • Mfr. Model # 546NYCL-4N
  • Rescue Harness,Class II,Fits Waist Size 44 In. to 56 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Class II Rescue Harness,30 in. to 44 in.
  • GEMTOR
  • Class II Rescue Harness, 30 in. to 44 in.Class II Rescue Harness,30 in. to 44 in.
  • Item # 19TJ22
  • Mfr. Model # 541NYCR-0S
  • Rescue Harness,Class II,Fits Waist Size 30 In. to 44 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Firefighter Tool,Plastic
Class II Rescue Harness,44 in. to 56 in.
  • GEMTOR
  • Class II Rescue Harness, 44 in. to 56 in.Class II Rescue Harness,44 in. to 56 in.
  • Item # 19TJ24
  • Mfr. Model # 541NYCR-4S
  • Rescue Harness,Class II,Fits Waist Size 44 In. to 56 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Rope Bag,PVC Coated Polyester,White
Class II Rescue Harness,44 in. to 56 in.
  • GEMTOR
  • Class II Rescue Harness, 44 in. to 56 in.Class II Rescue Harness,44 in. to 56 in.
  • Item # 19TJ18
  • Mfr. Model # 541NYCR-4A
  • Rescue Harness,Class II,Fits Waist Size 44 In. to 56 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Class II Rescue Harness,36 in.to 50 in.
  • GEMTOR
  • Class II Rescue Harness, 36 in.to 50 in.Class II Rescue Harness,36 in.to 50 in.
  • Item # 19TJ35
  • Mfr. Model # 546NYCR-2A
  • Rescue Harness,Class II,Fits Waist Size 36 In. to 50 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Class II Rescue Harness,36 in.to 50 in.
  • GEMTOR
  • Class II Rescue Harness, 36 in.to 50 in.Class II Rescue Harness,36 in.to 50 in.
  • Item # 19TJ41
  • Mfr. Model # 546NYCR-2S
  • Rescue Harness,Class II,Fits Waist Size 36 In. to 50 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Class II Rescue Harness,30 in. to 44 in.
  • GEMTOR
  • Class II Rescue Harness, 30 in. to 44 in.Class II Rescue Harness,30 in. to 44 in.
  • Item # 19TJ31
  • Mfr. Model # 546NYCL-0A
  • Rescue Harness,Class II,Fits Waist Size 30 In. to 44 In.,Blue/Yellow,Number of Load Bearing Attachment Points...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More