Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Safety

19 Results Found that Include 27 Products

Results per page: 16 | 32 | 48
    Manhole Cover Lid Lifter,660 lb.,Slvr
    • ALLEGRO
    • Manhole Cover Lid Lifter, 660 lb., SlvrManhole Cover Lid Lifter,660 lb.,Slvr
    • Item # 32MZ67
    • Mfr. Model # 9401-25A
    • Manhole Cover Lid Lifter, Capacity 660 lb., Material Aluminum, Color Silver, Overall Height 79 In., Overall...More

    4-Cylinder Airline Cascade Kit
    Cnfind Space Blowr,1HP,27inLx16inW
    • ALLEGRO
    • Cnfind Space Blowr, 1HP, 27inLx16inWCnfind Space Blowr,1HP,27inLx16inW
    • Item # 32MZ76
    • Mfr. Model # 9520-43M
    • Confined Space Blower, Axial, 1 HP, Duct Dia. 12 In., Material Polyethylene, Blower/Fan Speed 3400 rpm,...More

    Manhole Covr Lid Lifter,900lb,Steel,Orng
    Confined Space Blower,Gasoline,19"
    • ALLEGRO
    • Confined Space Blower, Gasoline, 19"Confined Space Centrigual Blower
    • Item # 5GVU3
    • Mfr. Model # 9520-05M
    • Confined Space Centrigual Blower, Gasoline, 5.7 HP, Briggs and Stratton Engine Brand, Duct Dia. 8 In.,...More

    Pneumatic Blower,Venturi,Steel,1/2 NPT
    • ALLEGRO
    • Pneumatic Blower, Venturi, Steel, 1/2 NPTVenturi Style Pneumatic Air Blower
    • Item # 30L109
    • Mfr. Model # 9518-10
    • Venturi Style Pneumatic Air Blower, Inlet Connection 1/2 In. NPTOverall Length 48 In.194 cfm Air Consumed @...More

    Conf. Sp Fan, Axial, 3425 rpm
    • ALLEGRO
    • Conf. Sp Fan, Axial, 3425 rpmConf. Sp Fan, Axial, 3425 rpm
    • Item # 5GVX6
    • Mfr. Model # 9539-12EX
    • Confined Space Fan, Axial, 1/3 HP, Duct Dia. 12 In., Material UV And Chemical Resistant Polyethylene,...More

    Air Cylinder Cart,2 Cylinders,2216 psi
    Cnfind Space Blowr,1/3HP,27inLx16inW
    • ALLEGRO
    • Cnfind Space Blowr, 1/3HP, 27inLx16inWCnfind Space Blowr,1/3HP,27inLx16inW
    • Item # 32MZ77
    • Mfr. Model # 9520-46M
    • Confined Space Blower, Axial, 1/3 HP, Duct Dia. 12 In., Material Polyethylene, Blower/Fan Speed 4200 rpm,...More

    Statically Conductive Duct,25 ft.,Black
    • ALLEGRO
    • Statically Conductive Duct, 25 ft., BlackStatically Conductive Duct
    • Item # 5GVX3
    • Mfr. Model # 9650-25EX
    • Statically Conductive Duct, Diameter 20 In., Length 25 ft., Construction Vinyl and Polyester Materials With a...More

    Conf. Sp Blower, Centrifugal, 1725 rpm
    • ALLEGRO
    • Conf. Sp Blower, Centrifugal, 1725 rpmConfined Space Blower
    • Item # 8AD95
    • Mfr. Model # 9502
    • Confined Space Blower, Centrifugal, 1-1/2 HP, Duct Dia. 8 In., Material Polyethylene, Powder Coated 12 Gauge...More

    Cnfind Space Blowr,1HP,Includs 25ft Duct
    • ALLEGRO
    • Cnfind Space Blowr, 1HP, Includs 25ft DuctCnfind Space Blowr,1HP,Includs 25ft Duct
    • Item # 32MZ62
    • Mfr. Model # 9553-25
    • Confined Space Blower, Axial, 1 HP, Duct Dia. 16 In., Material Polyethylene, Blower/Fan Speed 3450 rpm,...More

    Cnfind Space Blowr,1HP,Includs 15ft Duct
    • ALLEGRO
    • Cnfind Space Blowr, 1HP, Includs 15ft DuctCnfind Space Blowr,1HP,Includs 15ft Duct
    • Item # 32MZ61
    • Mfr. Model # 9553-15
    • Confined Space Blower, Axial, 1 HP, Duct Dia. 16 In., Material Polyethylene, Blower/Fan Speed 3450 rpm,...More

    Results per page: 16 | 32 | 48