Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Safety Switches

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Fuse Clip Kit,Class R,30/60A, 240V
    • SIEMENS
    • Fuse Clip Kit, Class R, 30/60A, 240V
    • Item # 6GNF4
    • Mfr. Model # HR612
    • Fuse Clip Kit, Type Class R, Disconnect Switch Size 30/60A, Max. Voltage 240V, For Use With Siemens Safety...More

    Safety Switch,Fusible,30A,120/240VAC,1PH
    • SIEMENS
    • Safety Switch, Fusible, 30A, 120/240VAC, 1PH
    • Item # 20RC74
    • Mfr. Model # LF111N
    • Safety Switch, Fusible, Use Class H, R Fuse, General Duty, 30 Amps, Voltage 120/240VAC, 1 Phase, 2 HP @...More

    Fuse Clip Kit,Class R,30A, 240V
    • SIEMENS
    • Fuse Clip Kit, Class R, 30A, 240V
    • Item # 6GNF3
    • Mfr. Model # HR21
    • Fuse Clip Kit, Type Class R, Disconnect Switch Size 30A, Max. Voltage 240V, For Use With Siemens Safety...More

    Fuse Clip Kit,Class R,60A, 600V
    • SIEMENS
    • Fuse Clip Kit, Class R, 60A, 600V
    • Item # 6GNF5
    • Mfr. Model # HR62
    • Fuse Clip Kit, Type Class R, Disconnect Switch Size 60A, Max. Voltage 600V, For Use With Siemens Safety...More

    Results per page: 16 | 32 | 48