Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Safety Switches

331 Results Found that Include 562 Products 

Results per page: 16 | 32 | 48
  • SQUARE D
  • Disconnect Switch
  • Multiple product options available

Handle,Disconnect
  • SQUARE D
  • Handle, Disconnect
  • Item # 3KK16
  • Mfr. Model # 9421NW2
  • Disconnect Handle, Disconnect Switch Size 30, 60 Amps, Handle Color Red/Yellow, NEMA Type 1, 12, 4, 4X, Fuse...More

IEC Shaft Kit
  • SQUARE D
  • IEC Shaft Kit
  • Item # 5B032
  • Mfr. Model # 9421NS36
  • IEC Shaft Kit, Disconnect Switch Size 30 , 60 Amps, Shaft Length 360 Millimeters, Shaft Extended, Panel...More

Class R Fuse Kit
  • SQUARE D
  • Class R Fuse Kit
  • Item # 2CP53
  • Mfr. Model # DRK30
  • Class R Fuse Kit, Maximum Voltage 240 Volts, NEMA Type 1, 3R, 30 Amps, One Kit per 3 Pole Switch, Short...More

AC Disconnect,NEMA 3R,2W,2P,9x6.75x5.5
  • SIEMENS
  • AC Disconnect, NEMA 3R, 2W, 2P, 9x6.75x5.5
  • Item # 6GNH0
  • Mfr. Model # LNF222R
  • Air Conditioning Disconnect Switch, Nonfusible, General Duty, 60 Amps, Voltage 240VAC, 1 Phase, 10 HP @...More

  • GENERAL ELECTRIC
  • AC Disconnect Switch
  • Multiple product options available

Handle,Disconnect
  • SQUARE D
  • Handle, Disconnect
  • Item # 3KK17
  • Mfr. Model # 9421NW2B
  • Disconnect Handle, Disconnect Switch Size 30, 60 Amps, Handle Color Black, NEMA Type 1, 12, 4, 4X, Fuse...More

IEC Shaft Kit
  • SQUARE D
  • IEC Shaft Kit
  • Item # 5B033
  • Mfr. Model # 9421NS16
  • IEC Shaft Kit, Disconnect Switch Size 30, 60 Amps, Shaft Length 166 Millimeters, Shaft Standard, Panel Mount,...More

Switch,Disconnect,30 A
  • SQUARE D
  • Switch, Disconnect, 30 A
  • Item # 5B038
  • Mfr. Model # 9421NC3
  • Disconnect Switch, Current Rating 30 Amps, Fuse Selection Class J, Power Rating @ 115 VAC Single Phase 2 HP,...More

Operating Kit
  • SQUARE D
  • Operating Kit
  • Item # 5B046
  • Mfr. Model # 9421LN1
  • Door Mounted Operating Kit, Number of Poles 2-3, Circuit Breaker/Interrupter Type FAL, FCL, FHL, Circuit...More

Operating Kit
  • SQUARE D
  • Operating Kit
  • Item # 5B044
  • Mfr. Model # 9421LR1
  • Door Mounted Operating Kit, Number of Poles 2-3, Circuit Breaker/Interrupter Type LAL, LHL, Q4L, Circuit...More

Load Break Switch 63a
  • SQUARE D
  • Load Break Switch 63a
  • Item # 2FL55
  • Mfr. Model # V4
  • Load Break Switch, 63 Amp, Panel Mount, 3 Pole, 40 HP, 600V, " 2.36" W x 2.56" D x 3.27" H"

Shaft,Long
  • SQUARE D
  • Shaft, Long
  • Item # 5B043
  • Mfr. Model # 9421LS10
  • Long Shaft, Circuit Breaker/Interrupter Type LAL, LAH, Q4L/MEL, MXL, MHL, MAL, Mounting Depth Maximum 21 1/2,...More

Switch Bolt On Hub
  • SQUARE D
  • Switch Bolt On Hub
  • Item # 1H307
  • Mfr. Model # BCAP
  • Rainproof Switch Bolt On Hub, NEMA Type 3R Enclosure, Closing Cap Conduit

Breaker Operator,Flange Mount,250A
  • SQUARE D
  • Breaker Operator, Flange Mount, 250A
  • Item # 2ETH6
  • Mfr. Model # 9422RQ1
  • Circuit Breaker Operator, Flange Mount, Disconnect Switch Size 250 Amps, Shaft Length 10.75 mm, For Use With...More

Switch,Disconnect,60 A
  • SQUARE D
  • Switch, Disconnect, 60 A
  • Item # 5B036
  • Mfr. Model # 9421ND3
  • Disconnect Switch, Current Rating 60 Amps, Fuse Selection Class J, Power Rating @ 115 VAC Single Phase 3 HP,...More

Load Break Switch 20a
Load Break Switch 45a
Switch Bolt On Hub
  • SQUARE D
  • Switch Bolt On Hub
  • Item # 1H306
  • Mfr. Model # B250
  • Rainproof Switch Bolt On Hub, NEMA Type 3R Enclosure, Conduit Size 2 1/2 Inches

Disconnect Switch,6.25-21.75In L
  • SQUARE D
  • Disconnect Switch, 6.25-21.75In L
  • Item # 4NLT2
  • Mfr. Model # 9421LP3
  • Disconnect Switch, Circuit Breaker, Number of Poles 2 or 3, Dia 1.5 In, Standards NEMA, UL, Includes...More

Switch,Disconnect,30 A
  • SQUARE D
  • Switch, Disconnect, 30 A
  • Item # 5B039
  • Mfr. Model # 9421NC1
  • Disconnect Switch, Current Rating 30 Amps, Fuse Selection Unfused, Power Rating @ 115 VAC Single Phase 2 HP,...More

Handle,Door Mounted
  • GENERAL ELECTRIC
  • Handle, Door Mounted
  • Item # 5WMW6
  • Mfr. Model # GE-FD1HA4XRY
  • Handle, Type Door Mounted, For Use With Combination Starters, Includes Operator Only

Operating Mechanism
Handle And Shaft
  • SQUARE D
  • Handle And Shaft
  • Item # 4B959
  • Mfr. Model # D11SF10
  • Rotary Handle for 6 inches to 10 inches Deep Enclosures

Load Break Switch 25a
Disconnect Switch,5.5-21In L
  • SQUARE D
  • Disconnect Switch, 5.5-21In L
  • Item # 4NLT1
  • Mfr. Model # 9421LN3
  • Disconnect Switch, Circuit Breaker, Number of Poles 2 or 3, Dia 1.5 In, Standards NEMA, UL, Includes...More

Fuse Clip,Class H,600v
  • SQUARE D
  • Fuse Clip, Class H, 600v
  • Item # 1H709
  • Mfr. Model # 9999S2
  • Fuse Clip, NEMA Size 0, 1, 2, 600 Max Voltage, Fuse Clip Type H, For Use With Class 8538 Pre Series D And...More

Limit Switch Accessory
Handle Assembly
  • SQUARE D
  • Handle Assembly
  • Item # 5B047
  • Mfr. Model # 9421LH46
  • Handle Assembly, For NEMA Enclosure 3 and 4, Use with 5B046, 5B045 and 5B044, Handle Length 6 Inches,...More

Plug,Interlock,600vac
Results per page: 16 | 32 | 48