Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Safety Switches

18 Results Found that Include 38 Products 

Results per page: 16 | 32 | 48
    Safety Switch,600A,Gnrl Duty,240VAC,3P
    • SIEMENS
    • Safety Switch, 600A, Gnrl Duty, 240VAC, 3P
    • Item # 32GE13
    • Mfr. Model # GF326N
    • Safety Switch, Fusible, Use Class H, K, R, J, T Fuse, General Duty, 600 Amps, Voltage 240VAC, 3 Phase, 75 HP...More

    Safety Switch,400A,Heavy Duty,600VAC,3P
    • SIEMENS
    • Safety Switch, 400A, Heavy Duty, 600VAC, 3P
    • Item # 32GE35
    • Mfr. Model # HF365N
    • Safety Switch, Fusible, Use Class H, K, R, J, T Fuse, Heavy Duty, 400 Amps, Voltage 600VAC, 3 Phase, 125 HP @...More

    Safety Switch,100A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 100A, 600VAC, 3PH
    • Item # 20RC38
    • Mfr. Model # HNF363S
    • Safety Switch, Nonfusible, General/Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 100 HP @ 600VAC HP, 3R NEMA...More

    Safety Switch,600A,Heavy Duty,600VAC,3P
    • SIEMENS
    • Safety Switch, 600A, Heavy Duty, 600VAC, 3P
    • Item # 32GE55
    • Mfr. Model # HNF366
    • Safety Switch, Nonfusible, Use Class H, K, R, J, T Fuse, Heavy Duty, 600 Amps, Voltage 600VAC, 3 Phase, 50 HP...More

    Safety Switch,400A,Heavy Duty,600VAC,3P
    • SIEMENS
    • Safety Switch, 400A, Heavy Duty, 600VAC, 3P
    • Item # 32GE52
    • Mfr. Model # HNF365J
    • Safety Switch, Nonfusible, Use Class H, K, R, J, T Fuse, Heavy Duty, 400 Amps, Voltage 600VAC, 3 Phase, 50 HP...More

    Safety Switch,Fusible,100A,240VAC,3PH
    • SIEMENS
    • Safety Switch, Fusible, 100A, 240VAC, 3PH
    • Item # 20RA88
    • Mfr. Model # DTF323R
    • Safety Switch, Fusible, Use Class H, K, R, T Fuse, Heavy Duty, 100 Amps, Voltage 240VAC, 3 Phase, 30 HP @...More

    Safety Switch,100A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 100A, 600VAC, 3PH
    • Item # 20RD09
    • Mfr. Model # HNF663J
    • Safety Switch, Nonfusible, Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 100 HP @ 600VAC HP, 3R, 4X, 12 NEMA...More

    Safety Switch,400A,Heavy Duty,600VAC,3P
    • SIEMENS
    • Safety Switch, 400A, Heavy Duty, 600VAC, 3P
    • Item # 32GE34
    • Mfr. Model # HF365
    • Safety Switch, Fusible, Use Class H, K, R, J, T Fuse, Heavy Duty, 400 Amps, Voltage 600VAC, 3 Phase, 125 HP @...More

    Safety Switch,600A,Gnrl Duty,240VAC,2P
    • SIEMENS
    • Safety Switch, 600A, Gnrl Duty, 240VAC, 2P
    • Item # 32GE09
    • Mfr. Model # GF226N
    • Safety Switch, Fusible, Use Class H, K, R, J, T Fuse, General Duty, 600 Amps, Voltage 240VAC, 1 Phase, 75 HP...More

    Safety Switch,100A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 100A, 600VAC, 3PH
    • Item # 20RA76
    • Mfr. Model # DTNF363R
    • Safety Switch, Nonfusible, Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 100 HP @ 600VAC HP, 3R NEMA...More

    Safety Switch,Fusible,600A,240VAC,3PH
    • SQUARE D
    • Safety Switch, Fusible, 600A, 240VAC, 3PH
    • Item # 2JYJ6
    • Mfr. Model # D326N
    • Safety Switch, Fusible, Use Class H, J, K, R, T Fuse, General Duty, 600 Amps, Voltage 240VAC, 3 Phase, 75 HP...More

    Hazardous Location Disconnect Switch,60A
    • KILLARK
    • Hazardous Location Disconnect Switch, 60A
    • Item # 2NWE7
    • Mfr. Model # EXB-NFD-0603P
    • Hazardous Location Disconnect Switch, Nonfusible, 60 Amps, Voltage 600, 3 Phase, HP 20 HP at 240VAC, 40 HP at...More

    Safety Switch,600A,Heavy Duty,600VAC,2P
    • SIEMENS
    • Safety Switch, 600A, Heavy Duty, 600VAC, 2P
    • Item # 32GE47
    • Mfr. Model # HNF266
    • Safety Switch, Nonfusible, Use Class H, K, R, J, T Fuse, Heavy Duty, 600 Amps, Voltage 600VAC, 1 Phase, 50 HP...More

    Safety Switch,400A,Heavy Duty,600VAC,2P
    • SIEMENS
    • Safety Switch, 400A, Heavy Duty, 600VAC, 2P
    • Item # 32GE45
    • Mfr. Model # HNF265J
    • Safety Switch, Nonfusible, Use Class H, K, R, J, T Fuse, Heavy Duty, 400 Amps, Voltage 600VAC, 1 Phase, 50 HP...More

    Hazardous Location Disconnect Switch,30A
    • KILLARK
    • Hazardous Location Disconnect Switch, 30A
    • Item # 2NWE6
    • Mfr. Model # EXB-NFD-0303P
    • Hazardous Location Disconnect Switch, Nonfusible, 30 Amps, Voltage 600, 3 Phase, HP 10 HP at 240VAC, 20 HP at...More

    Hazardous Location Safety Switch,600VAC
    • KILLARK
    • Hazardous Location Safety Switch, 600VAC
    • Item # 4TZV6
    • Mfr. Model # B7NFD26A
    • Hazardous Location Safety Switch, Nonfusible, 60 Amps, Voltage 600, 3 Phase, HP 20 HP at 240VAC, 40 HP at...More

    Results per page: 16 | 32 | 48