Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Safety Switches

19 Results Found that Include 48 Products

Results per page: 16 | 32 | 48
    Hazardous Location Safety Switch,600VAC
    • KILLARK
    • Hazardous Location Safety Switch, 600VACHazardous Location Safety Switch,600VAC
    • Item # 4TZV5
    • Mfr. Model # B7NFD13A
    • Hazardous Location Safety Switch, Nonfusible, 30 Amps, Voltage 600, 3 Phase, HP 10 HP at 240VAC, 20 HP at...More

    Disconnect Switch,200A,1000VDC
    • SQUARE D
    • Disconnect Switch, 200A, 1000VDCDisconnect Switch
    • Item # 23J610
    • Mfr. Model # REHU494IP
    • Solar Disconnect Switch, Nonfusible, Heavy Duty, 200 Amps, Voltage 1000VDC, 3R NEMA Enclosure Type, 14 IP...More

    HD Safety Switch,200A,Fusible,NEMA 3R
    • EATON
    • HD Safety Switch, 200A, Fusible, NEMA 3RHeavy Duty, Safety Switch
    • Item # 32UJ72
    • Mfr. Model # DH364FRK
    • Safety Switch, Fusible, Use Class H, J, R, T Fuse, Heavy Duty, 200 Amps, Voltage 600, 3 Phase, 125 HP @...More

    Safety Switch,200A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 200A, 600VAC, 3PHSafety Switch,200A,600VAC,3PH
    • Item # 20RC72
    • Mfr. Model # DTNF364
    • Safety Switch, Nonfusible, Heavy Duty, 200 Amps, Voltage 600VAC, 3 Phase, 150 HP @ 600VAC HP, 1 NEMA...More

    Safety Switch,400A,600VAC/DC,1PH
    • SIEMENS
    • Safety Switch, 400A, 600VAC/DC, 1PHSafety Switch,400A,600VAC/DC,1PH
    • Item # 20RC32
    • Mfr. Model # HNF265R
    • Safety Switch, Nonfusible, Heavy Duty, 400 Amps, Voltage 600VAC/DC, 1 Phase, 50 HP @ 600VAC HP, 3R NEMA...More

    Safety Switch,400A,Heavy Duty,240VAC,2P
    • SIEMENS
    • Safety Switch, 400A, Heavy Duty, 240VAC, 2PSafety Switch,400A,Heavy Duty,240VAC,2P
    • Item # 32GE16
    • Mfr. Model # HF225NR
    • Safety Switch, Fusible, Use Class H, K, R, J, T Fuse, Heavy Duty, 400 Amps, Voltage 240VAC, 1 Phase, 50 HP @...More

    Safety Switch,400A,Heavy Duty,240VAC,3P
    • SIEMENS
    • Safety Switch, 400A, Heavy Duty, 240VAC, 3PSafety Switch,400A,Heavy Duty,240VAC,3P
    • Item # 32GE26
    • Mfr. Model # HF325N
    • Safety Switch, Fusible, Use Class H, K, R, J, T Fuse, Heavy Duty, 400 Amps, Voltage 240VAC, 3 Phase, 50 HP @...More

    Safety Switch,100A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 100A, 600VAC, 3PHSafety Switch,100A,600VAC,3PH
    • Item # 20RA79
    • Mfr. Model # DTNF363J
    • Safety Switch, Nonfusible, Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 100 HP @ 600VAC HP, 12 NEMA...More

    Safety Switch,60A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 60A, 600VAC, 3PHSafety Switch,60A,600VAC,3PH
    • Item # 20RD08
    • Mfr. Model # HNF662J
    • Safety Switch, Nonfusible, Heavy Duty, 60 Amps, Voltage 600VAC, 3 Phase, 60 HP @ 600VAC HP, 3R, 4X, 12 NEMA...More

    Safety Switch,400A,Heavy Duty,240VAC,3P
    • SIEMENS
    • Safety Switch, 400A, Heavy Duty, 240VAC, 3PSafety Switch,400A,Heavy Duty,240VAC,3P
    • Item # 32GE29
    • Mfr. Model # HF325NR
    • Safety Switch, Fusible, Use Class H, K, R, J, T Fuse, Heavy Duty, 400 Amps, Voltage 240VAC, 3 Phase, 50 HP @...More

    Safety Switch,Fusible,60A,240VAC,3PH
    • SIEMENS
    • Safety Switch, Fusible, 60A, 240VAC, 3PHSafety Switch,Fusible,60A,240VAC,3PH
    • Item # 20RA87
    • Mfr. Model # DTF322R
    • Safety Switch, Fusible, Use Class H, K, R, T Fuse, Heavy Duty, 60 Amps, Voltage 240VAC, 3 Phase, 15 HP @...More

    Safety Switch,Fusible,60A,600VAC,3PH
    • SIEMENS
    • Safety Switch, Fusible, 60A, 600VAC, 3PHSafety Switch,Fusible,60A,600VAC,3PH
    • Item # 20RD21
    • Mfr. Model # HF362NX
    • Safety Switch, Fusible, Use Class H, J, K, R Fuse, Heavy Duty, 60 Amps, Voltage 600VAC, 3 Phase, 50 HP @...More

    Safety Switch,Fusible,7.5 HP @ 600VAC
    • SIEMENS
    • Safety Switch, Fusible, 7.5 HP @ 600VACSafety Switch,Fusible,7.5 HP @ 600VAC
    • Item # 31ED31
    • Mfr. Model # HF361NX
    • Safety Switch, Fusible, Use Class H, K, R, J Fuse, Heavy Duty, 30 Amps, Voltage 600VAC, 3 Phase, 7.5 HP @...More

    Safety Switch,Nonfusible,30 HP @ 600VAC
    • SIEMENS
    • Safety Switch, Nonfusible, 30 HP @ 600VACSafety Switch,Nonfusible,30 HP @ 600VAC
    • Item # 31ED54
    • Mfr. Model # HNF661J
    • Safety Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 3 Phase, 30 HP @ 600VAC HP, 12 NEMA Enclosure...More

    Safety Switch,Fusible,30 HP @ 600VAC
    • SIEMENS
    • Safety Switch, Fusible, 30 HP @ 600VACSafety Switch,Fusible,30 HP @ 600VAC
    • Item # 31ED36
    • Mfr. Model # HF363JCH
    • Safety Switch, Fusible, Use Class H, K, R, J, T Fuse, Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 30 HP @...More

    Safety Switch,Non-Fusible,60 HP @ 600VAC
    • SIEMENS
    • Safety Switch, Non-Fusible, 60 HP @ 600VACSafety Switch,Non-Fusible,60 HP @ 600VAC
    • Item # 31ED44
    • Mfr. Model # HNF362X
    • Safety Switch, Nonfusible, Use Class H, K, R, J Fuse, Heavy Duty, 60 Amps, Voltage 600VAC, 3 Phase, 60 HP @...More

    Results per page: 16 | 32 | 48