Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Fusible / Nonfusible
Amps
Voltage
Phase
HP
  • View MoreView Less
NEMA Enclosure Type
Material of Construction
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Safety Switches

21 Results Found that Include 30 Products 

Results per page: 16 | 32 | 48
    Disconnect Switch,100A,600VAC
    • HUBBELL WIRING DEVICE-KELLEMS
    • Disconnect Switch, 100A, 600VAC
    • Item # 4CV73
    • Mfr. Model # HBLDS10AC
    • Disconnect Switch, Nonfusible, Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 40 HP @ 600VAC HP, 4, 4X, 12K...More

    • CIRCUIT-LOCK
    • Disconnect Switch
    • Multiple product options available

      Multiple product options available

    Safety Switch,Fusible,200A,240VAC/DC,1PH
    • SQUARE D
    • Safety Switch, Fusible, 200A, 240VAC/DC, 1PH
    • Item # 2CL72
    • Mfr. Model # D224NRB
    • Safety Switch, Fusible, Use Class H, J, R, T, General Duty, 200 Amps, Voltage 240VAC, 1 Phase, 25 HP @ 240VAC...More

    Safety Switch,Fusible,100A,600VAC,3PH
    • SIEMENS
    • Safety Switch, Fusible, 100A, 600VAC, 3PH
    • Item # 20RC24
    • Mfr. Model # HF363
    • Safety Switch, Fusible, Use Class H, J, K, R, T Fuse, Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 75 HP @...More

    Solar Safety Switch,Fusible,200A,600VDC
    • SIEMENS
    • Solar Safety Switch, Fusible, 200A, 600VDC
    • Item # 30J367
    • Mfr. Model # HF364PVPG
    • Indoor Solar Safety Switch, Poitive Ground, Fusible, Use Class H, J, K, R, T Fuse, General/Heavy Duty, 200...More

    Safety Switch,Fusible,200A,240VAC,1PH
    • SIEMENS
    • Safety Switch, Fusible, 200A, 240VAC, 1PH
    • Item # 20RA96
    • Mfr. Model # GF224NR
    • Safety Switch, Fusible, Use Class H, K, R, T Fuse, General Duty, 200 Amps, Voltage 240VAC, 1 Phase, 60 HP @...More

    Safety Switch,NEMA 1,4W,3P,11x19x34
    • SIEMENS
    • Safety Switch, NEMA 1,4W, 3P, 11x19x34
    • Item # 6FNG3
    • Mfr. Model # GF324N
    • Safety Switch, Fusible, Use Class H, K, R, T Fuse, General Duty, 200 Amps, Voltage 240VAC, 3 Phase, 15 HP @...More

    Safety Switch,100A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 100A, 600VAC, 3PH
    • Item # 20RC44
    • Mfr. Model # HNF363J
    • Safety Switch, Nonfusible, General/Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 100 HP @ 600VAC HP, 3R NEMA...More

    Safety Switch,63A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 63A, 600VAC, 3PH
    • Item # 20RC58
    • Mfr. Model # 3LD25651GP530US2
    • Rotary Safety Switch, Nonfusible, Heavy Duty, 63 Amps, Voltage 600VAC, 3 Phase, 50 HP @ 600VAC HP, 1, 4X, 12K...More

    Safety Switch,Fusible,100A,240VAC,1PH
    • SIEMENS
    • Safety Switch, Fusible, 100A, 240VAC, 1PH
    • Item # 20RC17
    • Mfr. Model # HF223J
    • Safety Switch, Fusible, Use Class H Fuse, Heavy Duty, 100 Amps, Voltage 240VAC, 1 Phase, 30 HP @ 240VAC HP,...More

    Safety Switch,30A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 30A, 600VAC, 3PH
    • Item # 20RC70
    • Mfr. Model # DTNF361
    • Safety Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 3 Phase, 30 HP @ 600VAC HP, 1 NEMA Enclosure...More

    Gral Duty Safty Swtch,Nonfusible,NEMA3R
    • EATON
    • Gral Duty Safty Swtch, Nonfusible, NEMA3R
    • Item # 32UJ90
    • Mfr. Model # DG323URB
    • Safety Switch, Nonfusible, General Duty, 100 Amps, Voltage 240, 3 Phase, 30 HP @ 240 VAC HP, 3R NEMA...More

    Gral Duty Safety Switch,100A,NEMA 3R
    • EATON
    • Gral Duty Safety Switch, 100A, NEMA 3R
    • Item # 32UJ89
    • Mfr. Model # DG323NRB
    • Safety Switch, Fusible, Use Class H, J, R, T Fuse, General Duty, 100 Amps, Voltage 240, 3 Phase, 30 HP @ 240...More

    Solar Safety Switch,Fusible,100A,600VDC
    • SIEMENS
    • Solar Safety Switch, Fusible, 100A, 600VDC
    • Item # 30J370
    • Mfr. Model # HF363RPVPG
    • Outdoor Solar Safety Switch, Positive Ground, Fusible, Use Class H, J, K, R, T Fuse, General/Heavy Duty, 100...More

    Indoor Fusible Solar Safety Switch,200A
    • SIEMENS
    • Indoor Fusible Solar Safety Switch, 200A
    • Item # 30J351
    • Mfr. Model # HF364PV
    • Indoor Solar Safety Switch, Negative Ground, Fusible, Use Class H, J, K, R, T Fuse, General/Heavy Duty, 200...More

    Safety Switch,100A,600VAC,1PH
    • SIEMENS
    • Safety Switch, 100A, 600VAC, 1PH
    • Item # 20RC90
    • Mfr. Model # HNF263R
    • Safety Switch, Nonfusible, Heavy Duty, 100 Amps, Voltage 600VAC, 1 Phase, 40 HP @ 600VAC HP, 3R NEMA...More

    Safety Switch,Fusible,25 HP @ 240VAC
    • SIEMENS
    • Safety Switch, Fusible, 25 HP @ 240VAC
    • Item # 31ED19
    • Mfr. Model # GF324N
    • Safety Switch, Fusible, Use Class H, K, R, J, T Fuse, General Duty, 200 Amps, Voltage 240VAC, 3 Phase, 25 HP...More

    Safety Switch,Non-Fusible,60 HP @ 600VAC
    • SIEMENS
    • Safety Switch, Non-Fusible, 60 HP @ 600VAC
    • Item # 31ED52
    • Mfr. Model # HNF462J
    • Safety Switch, Nonfusible, Use Class H, K, R, J Fuse, Heavy Duty, 60 Amps, Voltage 600VAC, 60 HP @ 600VAC HP,...More

    Results per page: 16 | 32 | 48