Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Fusible / Nonfusible
Amps
Voltage
Phase
HP
  • View MoreView Less
NEMA Enclosure Type
  • View MoreView Less
Material of Construction
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Safety Switches

20 Results Found that Include 36 Products 

Results per page: 16 | 32 | 48
    Disconnect Switch,Non Fused,3 Pole,60A
    • HUBBELL WIRING DEVICE-KELLEMS
    • Disconnect Switch, Non Fused, 3 Pole, 60AGeneral Duty, Disconnect Switch
    • Item # 2EAW3
    • Mfr. Model # HBLDS6AC
    • Disconnect Switch, Nonfusible, General Duty, 60 Amps, Voltage 600VAC, 3 Phase, 7.5 to 50 HP @ 600VAC HP,...More

    Disconnect Switch,30A,2000V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Disconnect Switch, 30A, 2000VDisconnect Switch,30A,2000V
    • Item # 4CV76
    • Mfr. Model # HBLMITL
    • Mechanically Interlocked Disconnect Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 3 Phase, 1 to 15...More

    Solar Safety Switch,100A,600VDC
    • SIEMENS
    • Solar Safety Switch, 100A, 600VDCGeneral/Heavy Duty, Outdoor Solar Safety Switch, Negative Ground
    • Item # 30J362
    • Mfr. Model # HNF363RPV
    • Outdoor Solar Safety Switch, Negative Ground, Nonfusible, General/Heavy Duty, 100 Amps, Voltage 600VDC, 3...More

    Safety Switch,NonFusible,100A,600V
    • SIEMENS
    • Safety Switch, NonFusible, 100A, 600VHeavy Duty, Safety Switch
    • Item # 13Z538
    • Mfr. Model # HNF363
    • Safety Switch, Nonfusible, Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 100 HP @ 600VAC HP, 1 NEMA...More

    Disconnect Switch,Non Fused,3W,3P,60A
    • LEVITON
    • Disconnect Switch, Non Fused, 3W, 3P, 60AHeavy Duty, Disconnect Switch
    • Item # 5DLV0
    • Mfr. Model # DS60-AX
    • Disconnect Switch, Nonfusible, Heavy Duty, 60 Amps, Voltage 600VAC, 3 Phase, 2 to 40 HP @ 600V HP, 67 IP...More

    HD Safety Switch,60A,Fusible,NEMA 1
    • EATON
    • HD Safety Switch, 60A, Fusible, NEMA 1Heavy Duty, Safety Switch
    • Item # 32UJ62
    • Mfr. Model # DH362FGK
    • Safety Switch, Fusible, Use Class H, J, R, T Fuse, Heavy Duty, 60 Amps, Voltage 600, 3 Phase, 30 HP @ 480VAC...More

    Solar Safety Switch,100A,600VDC
    • SIEMENS
    • Solar Safety Switch, 100A, 600VDCGeneral/Heavy Duty, Outdoor Solar Safety Switch, Positive Ground
    • Item # 30J378
    • Mfr. Model # HNF363RPVPG
    • Outdoor Solar Safety Switch, Positive Ground, Nonfusible, General/Heavy Duty, 100 Amps, Voltage 600VDC, 3...More

    Safety Switch,100A,240VAC,3PH
    • SIEMENS
    • Safety Switch, 100A, 240VAC, 3PHSafety Switch,100A,240VAC,3PH
    • Item # 20RA97
    • Mfr. Model # GNF323R
    • Safety Switch, Nonfusible, General Duty, 100 Amps, Voltage 240VAC, 3 Phase, 30 HP @ 240VAC HP, 3R NEMA...More

    Safety Switch,60A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 60A, 600VAC, 3PHGeneral/Heavy Duty, Safety Switch
    • Item # 20RC43
    • Mfr. Model # HNF362J
    • Safety Switch, Nonfusible, General/Heavy Duty, 60 Amps, Voltage 600VAC, 3 Phase, 60 HP @ 600VAC HP, 3R NEMA...More

    Safety Switch,30A,240VAC,1PH
    • SIEMENS
    • Safety Switch, 30A, 240VAC, 1PHSafety Switch,30A,240VAC,1PH
    • Item # 20RC64
    • Mfr. Model # DTNF221
    • Safety Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 240VAC, 1 Phase, 10 HP @ 240VAC HP, 1 NEMA Enclosure...More

    Safety Switch,30A,600VAC
    • SIEMENS
    • Safety Switch, 30A, 600VACSafety Switch,30A,600VAC
    • Item # 20RD06
    • Mfr. Model # HNF461J
    • Safety Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 30 HP @ 600VAC HP, 3R, 4X, 12 NEMA Enclosure...More

    Safety Switch,Fusible,200A,240VAC,1PH
    • SIEMENS
    • Safety Switch, Fusible, 200A, 240VAC, 1PHSafety Switch,Fusible,200A,240VAC,1PH
    • Item # 20RA92
    • Mfr. Model # GF224N
    • Safety Switch, Fusible, Use Class H, K, R, T Fuse, General Duty, 200 Amps, Voltage 240VAC, 1 Phase, 60 HP @...More

    Safety Switch,60A,600VAC,1PH
    • SIEMENS
    • Safety Switch, 60A, 600VAC, 1PHSafety Switch,60A,600VAC,1PH
    • Item # 20RC89
    • Mfr. Model # HNF262R
    • Safety Switch, Nonfusible, Heavy Duty, 60 Amps, Voltage 600VAC, 1 Phase, 25 HP @ 600VAC HP, 3R NEMA Enclosure...More

    Safety Switch,Fusible,60A,240VAC,3PH
    • SIEMENS
    • Safety Switch, Fusible, 60A, 240VAC, 3PHSafety Switch,Fusible,60A,240VAC,3PH
    • Item # 20RC20
    • Mfr. Model # HF322J
    • Safety Switch, Fusible, Use Class H Fuse, Heavy Duty, 60 Amps, Voltage 240VAC, 3 Phase, 15 HP @ 240VAC HP, 12...More

    Safety Switch,Fusible,60A,240VAC,3PH
    • SIEMENS
    • Safety Switch, Fusible, 60A, 240VAC, 3PHSafety Switch,Fusible,60A,240VAC,3PH
    • Item # 20RC04
    • Mfr. Model # HF222NR
    • Safety Switch, Fusible, Use Class H Fuse, Heavy Duty, 60 Amps, Voltage 240VAC, 1 Phase, 15 HP @ 240VAC HP, 3R...More

    Results per page: 16 | 32 | 48