Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Safety Switches

25 Results Found that Include 33 Products 

Results per page: 16 | 32 | 48
    Disconnect Switch,Non Fused,3 Pole,30A
    • HUBBELL WIRING DEVICE-KELLEMS
    • Disconnect Switch, Non Fused, 3 Pole, 30A
    • Item # 2EAV9
    • Mfr. Model # HBLDS3AC
    • Disconnect Switch, Nonfusible, General Duty, 30 Amps, Voltage 600VAC, 1 or 3 Phase, 1 to 15 HP @ 600VAC HP,...More

    Safety Switch,Fusible,100A,240VAC,3PH
    • SQUARE D
    • Safety Switch, Fusible, 100A, 240VAC, 3PH
    • Item # 1H256
    • Mfr. Model # D323N
    • Safety Switch, Fusible, Use Class H, J, R, T Fuse, General Duty, 100 Amps, Voltage 240VAC, 3 Phase, 30 HP @...More

    Switch,Loadbreak,45 A
    • SQUARE D
    • Switch, Loadbreak, 45 A
    • Item # 4B994
    • Mfr. Model # VCCF3
    • Loadbreak Switch, Current Rating 45 Amps, Power Rating @ 240 VAC 10 HP, Power Rating @ 480 VAC 20 HP, Power...More

    Switch,Disconnect,30 A
    • SQUARE D
    • Switch, Disconnect, 30 A
    • Item # 5B038
    • Mfr. Model # 9421NC3
    • Disconnect Switch, Current Rating 30 Amps, Fuse Selection Class J, Power Rating @ 115 VAC Single Phase 2 HP,...More

    Switch Mechanism,60amp
    Disconnect Switch,Non Fused,3W,3P,30A
    • LEVITON
    • Disconnect Switch, Non Fused, 3W, 3P, 30A
    • Item # 5DLU9
    • Mfr. Model # DS30-AX
    • Disconnect Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 1 or 3 Phase, 1 to 15 HP @ 600V HP, IP67...More

    Disconnect Switch,30A,2000V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Disconnect Switch, 30A, 2000V
    • Item # 6C655
    • Mfr. Model # SETL3
    • Disconnect Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 1 or 3 Phase, 1 to 15 HP @ 120 to 600VAC...More

    Enclosure Disconnect Switch,Flange,60A
    • SQUARE D
    • Enclosure Disconnect Switch, Flange, 60A
    • Item # 2ETH7
    • Mfr. Model # 9422TDN60
    • Enclosure Disconnect Switch, Flange Mount, Amps 60, Voltage 600VAC/250VDC, Mounting Depth Min 6 5/8 In,...More

    60a Disconnect Switch
    Interlock,1NO/1NC,For Series E1-E4
    • SQUARE D
    • Interlock, 1NO/1NC, For Series E1-E4
    • Item # 2GND4
    • Mfr. Model # EIK40601
    • Electrical Interlock, 1NO/1NC, Disconnect Switch Size 400 to 1200A, Max Voltage 600, For Use With Heavy Duty...More

    Switch,Disconnect,60 A
    • SQUARE D
    • Switch, Disconnect, 60 A
    • Item # 5B037
    • Mfr. Model # 9421ND1
    • Disconnect Switch, Current Rating 60 Amps, Fuse Selection Unfused, Power Rating @ 115 VAC Single Phase 3 HP,...More

    Disconnect Switch,30 Amps,Fusible
    • SQUARE D
    • Disconnect Switch, 30 Amps, Fusible
    • Item # 2VRN5
    • Mfr. Model # 9422TCF30
    • Flange Mount Fusible Disconnect Switch, 30 Amps, Mounting Depth Min. 6.62 In., Mounting Depth Max. 18 In., 3...More

    Indoor Non Fusible Safety Switch,100A
    • SIEMENS
    • Indoor Non Fusible Safety Switch, 100A
    • Item # 30J358
    • Mfr. Model # HNF363PV
    • Indoor Solar Safety Switch, Negative Ground, Nonfusible, General/Heavy Duty, 100 Amps, Voltage 600VDC, 1 or 3...More

    Safety Switch,Fusible,30A,240VAC,3PH
    • SIEMENS
    • Safety Switch, Fusible, 30A, 240VAC, 3PH
    • Item # 20RC15
    • Mfr. Model # HF221J
    • Safety Switch, Fusible, Use Class H Fuse, Heavy Duty, 30 Amps, Voltage 240VAC, 3 Phase, 7.5 HP @ 240VAC HP,...More

    Safety Switch,Fusible,60A,600VAC,3PH
    • SIEMENS
    • Safety Switch, Fusible, 60A, 600VAC, 3PH
    • Item # 20RC23
    • Mfr. Model # HF362
    • Safety Switch, Fusible, Use Class H, J, K, R Fuse, Heavy Duty, 60 Amps, Voltage 600VAC, 3 Phase, 50 HP @...More

    Safety Switch,Fusible,60A,600VAC/DC,1PH
    • SIEMENS
    • Safety Switch, Fusible, 60A, 600VAC/DC, 1PH
    • Item # 20RC79
    • Mfr. Model # HF262
    • Safety Switch, Fusible, Use Class H Fuse, Heavy Duty, 60 Amps, Voltage 600VAC, 1 Phase, 25 HP @ 600VAC HP, 1...More

    Safety Switch,16A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 16A, 600VAC, 3PH
    • Item # 20RC49
    • Mfr. Model # 3LD20641GP530US2
    • Rotary Safety Switch, Nonfusible, Heavy Duty, 16 Amps, Voltage 600VAC, 3 Phase, 10 HP @ 600VAC HP, 1, 4X, 12K...More

    Safety Switch,30A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 30A, 600VAC, 3PH
    • Item # 20RC94
    • Mfr. Model # HNF261J
    • Safety Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 3 Phase, 10 HP @ 600VAC HP, 3R NEMA Enclosure...More

    Safety Switch,16A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 16A, 600VAC, 3PH
    • Item # 20RC48
    • Mfr. Model # 3LD20640TB510US2
    • Rotary Safety Switch, Nonfusible, Heavy Duty, 16 Amps, Voltage 600VAC, 3 Phase, 10 HP @ 600VAC HP, 1, 4X, 12K...More

    Interlock,2NO/2NC,For Series E1-E4
    • SQUARE D
    • Interlock, 2NO/2NC, For Series E1-E4
    • Item # 2GND6
    • Mfr. Model # EIK40602
    • Electrical Interlock, 2NO/2NC, Disconnect Switch Size 400 to 1200A, Max Voltage 600, For Use With Heavy Duty...More

    Solar Safety Switch,100A,600VDC
    • SIEMENS
    • Solar Safety Switch, 100A, 600VDC
    • Item # 30J374
    • Mfr. Model # HNF363PVPG
    • Indoor Solar Safety Switch, Poitive Ground, Nonfusible, General/Heavy Duty, 100 Amps, Voltage 600VDC, 1 or 3...More

    Results per page: 16 | 32 | 48