Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Safety Switches

22 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
    Safety Switch,60A,600VAC,3PH
    • SIEMENS
    • Safety Switch, 60A, 600VAC, 3PHGeneral/Heavy Duty, Safety Switch
    • Item # 20RC91
    • Mfr. Model # HNF362H
    • Safety Switch, Nonfusible, General/Heavy Duty, 60 Amps, Voltage 600VAC, 3 Phase, 40 HP @ 600VAC HP, 3R NEMA...More

    Solar Safety Switch,30A,600VDC
    • SIEMENS
    • Solar Safety Switch, 30A, 600VDCGeneral/Heavy Duty, Outdoor Solar Safety Switch, Negative Ground
    • Item # 30J360
    • Mfr. Model # HNF361RPV
    • Outdoor Solar Safety Switch, Negative Ground, Nonfusible, General/Heavy Duty, 30 Amps, Voltage 600VDC, 3...More

    Fused Disconnect 30a
    Handle
    • SQUARE D
    • HandleHandle
    • Item # 4B988
    • Mfr. Model # 9422A2
    • Handle, For NEMA Enclosure 4 (Stainless Steel), Use with 30-200 Amps Switch and Circuit Breaker, Handle...More

    Limit Switch Accessory
    Switch Mechanism,30amp
    30a Disconnect Switch
    Safety Switch,Fusible,100A,240VAC,3PH
    • SIEMENS
    • Safety Switch, Fusible, 100A, 240VAC, 3PHSafety Switch,Fusible,100A,240VAC,3PH
    • Item # 20RA93
    • Mfr. Model # GF323N
    • Safety Switch, Fusible, Use Class H, K, R, T Fuse, General Duty, 100 Amps, Voltage 240VAC, 3 Phase, 30 HP @...More

    Switch Interlock Kit
    • SQUARE D
    • Switch Interlock KitSwitch Interlock Kit
    • Item # 1H318
    • Mfr. Model # EK10201
    • Electrical Switch Interlock Kit, NEMA Type 1, 3R, 4, 4X, 5, 12, 100-200 Amps, Heavy Duty Switch, Series E,...More

    Switch,Disconnect,30 A
    • SQUARE D
    • Switch, Disconnect, 30 ASwitch,Disconnect,30 A
    • Item # 5B039
    • Mfr. Model # 9421NC1
    • Disconnect Switch, Current Rating 30 Amps, Fuse Selection Unfused, Power Rating @ 115 VAC Single Phase 2 HP,...More

    HD Safety Switch,30A,Nonfusible,NEMA 1
    • EATON
    • HD Safety Switch, 30A, Nonfusible, NEMA 1Heavy Duty, Safety Switch
    • Item # 32UJ59
    • Mfr. Model # DH361UGK
    • Safety Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600, 3 Phase, 15 HP @ 480VAC HP, 1 NEMA Enclosure...More

    Solar Safety Switch,30A,600VDC
    • SIEMENS
    • Solar Safety Switch, 30A, 600VDCGeneral/Heavy Duty, Outdoor Solar Safety Switch, Positive Ground
    • Item # 30J376
    • Mfr. Model # HNF361RPVPG
    • Outdoor Solar Safety Switch, Positive Ground, Nonfusible, General/Heavy Duty, 30 Amps, Voltage 600VDC, 3...More

    Safety Switch,60A,600VAC,1PH
    • SIEMENS
    • Safety Switch, 60A, 600VAC, 1PHSafety Switch,60A,600VAC,1PH
    • Item # 20RC87
    • Mfr. Model # HNF262
    • Safety Switch, Nonfusible, Heavy Duty, 60 Amps, Voltage 600VAC, 1 Phase, 25 HP @ 600VAC HP, 1 NEMA Enclosure...More

    Safety Switch,100A,240VAC,3PH
    • SIEMENS
    • Safety Switch, 100A, 240VAC, 3PHSafety Switch,100A,240VAC,3PH
    • Item # 20RA94
    • Mfr. Model # GNF323
    • Safety Switch, Nonfusible, General Duty, 100 Amps, Voltage 240VAC, 3 Phase, 30 HP @ 240VAC HP, 1 NEMA...More

    Safety Switch,Fusible,30A,600VAC/DC,1PH
    • SIEMENS
    • Safety Switch, Fusible, 30A, 600VAC/DC, 1PHSafety Switch,Fusible,30A,600VAC/DC,1PH
    • Item # 20RC78
    • Mfr. Model # HF261
    • Safety Switch, Fusible, Use Class H Fuse, Heavy Duty, 30 Amps, Voltage 600VAC, 1 Phase, 10 HP @ 600VAC HP, 1...More

    Ground Bar,Al/Cu,600A,600V
    • SQUARE D
    • Ground Bar, Al/Cu, 600A, 600VGround Bar,Al/Cu,600A,600V
    • Item # 2GNE1
    • Mfr. Model # DS468GKD
    • Ground Bar, Al/Cu, Disconnect Switch Size 600A, Max Voltage 600, For Use With Double Throw Safety...More

    Results per page: 16 | 32 | 48