Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

29 Results Found that Include 37 Products 

 |  Results per page: 16 | 32 | 48

    Safety Switch, 30A, 600VAC, 3PH

    SQUARE D

    Grainger Item # 1H373 | Mfr. Model # HU361

    Catalog Page # 311 (PDF)

    Safety Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 3 Phase, 30 HP, 1 NEMA Enclosure Type,...More

    General Duty Safety Switch

    SQUARE D

    Multiple product options available

    Safety Switch, Fusible, 30A, 240VAC, 3PH

    SQUARE D

    Grainger Item # 1H336 | Mfr. Model # H321N

    Catalog Page # 311 (PDF)

    Safety Switch, Fusible, Use Class H, J, R, T Fuse, Heavy Duty, 30 Amps, Voltage 240VAC, 3 Phase, 3 HP @...More

    Switch, Loadbreak, 20 A

    SQUARE D

    Grainger Item # 4B996 | Mfr. Model # VCCF1

    Catalog Page # 595 (PDF)

    Loadbreak Switch, Current Rating 20 Amps, Power Rating @ 240 VAC 5.5 HP, Power Rating @ 480 VAC 10 HP, Power...More

    Switch, Disconnect, 85 A

    ADVANCE CONTROLS

    Grainger Item # 6A622 | Mfr. Model # 102040G

    Catalog Page # 295 (PDF)

    Disconnect Switch, Current Rating 85 Amps, Number of Poles 3, Type LE2U, LE3U, Red Knob, Yellow

    Switch, Loadbreak, 25 A

    SQUARE D

    Grainger Item # 4B995 | Mfr. Model # VCCF2

    Catalog Page # 595 (PDF)

    Loadbreak Switch, Current Rating 25 Amps, Power Rating @ 240 VAC 7.5 HP, Power Rating @ 480 VAC 15 HP, Power...More

    Safety Switch, 60A, 240VAC/DC, 1PH

    SQUARE D

    Grainger Item # 2CL85 | Mfr. Model # DU222RB

    Catalog Page # 312 (PDF)

    Safety Switch, Nonfusible, General Duty, 60 Amps, Voltage 240VAC, 1 Phase, 10 HP @ 240VAC HP, 3R NEMA...More

    Operating Kit

    SQUARE D

    Grainger Item # 5B044 | Mfr. Model # 9421LR1

    Catalog Page # NA

    Door Mounted Operating Kit, Number of Poles 2-3, Circuit Breaker/Interrupter Type LAL, LHL, Q4L, Circuit...More

    Handle

    SQUARE D

    Grainger Item # 4B988 | Mfr. Model # 9422A2

    Catalog Page # 595 (PDF)

    Handle, For NEMA Enclosure 4 (Stainless Steel), Use with 30-200 Amps Switch and Circuit Breaker, Handle...More

    Switch Interlock Kit

    SQUARE D

    Grainger Item # 2CP56 | Mfr. Model # EIK1

    Catalog Page # 311 (PDF)

    Electrical Switch Interlock Kit, NEMA Type 1, 3R, 12, 60/100 Amps, Heavy/General Duty Switch, Series F/F,...More

    Load Break Switch 63a

    SQUARE D

    Grainger Item # 2FL55 | Mfr. Model # V4

    Catalog Page # NA

    Load Break Switch, 63 Amp, Panel Mount, 3 Pole, 40 HP, 600V, " 2.36" W x 2.56" D x 3.27" H"

    Breaker Operator, Flange Mount, 250A

    SQUARE D

    Grainger Item # 2ETH6 | Mfr. Model # 9422RQ1

    Catalog Page # NA

    Circuit Breaker Operator, Flange Mount, Disconnect Switch Size 250 Amps, Shaft Length 10.75 mm, For Use With...More

    Switch, Disconnect, 85 A

    ADVANCE CONTROLS

    Grainger Item # 6A621 | Mfr. Model # 102042G

    Catalog Page # 295 (PDF)

    Disconnect Switch, Current Rating 85 Amps, Number of Poles 3, Type ME2U, ME3U, Black Knob, Door Interlock

    Safety Switch

    SIEMENS

    Multiple product options available

    Disconnect Switch, 60A, 600VAC, 3PH

    SQUARE D

    Grainger Item # 13E229 | Mfr. Model # MD3604X

    Catalog Page # NA

    Disconnect Switch, Nonfusible, General Duty, 60 Amps, Voltage 600VAC, 3 Phase, 40 HP @ 600VAC HP, 4X NEMA...More

    Disconnect Switch, 6.25-21.75In L

    SQUARE D

    Grainger Item # 4NLT2 | Mfr. Model # 9421LP3

    Catalog Page # NA

    Disconnect Switch, Circuit Breaker, Number of Poles 2 or 3, Dia 1.5 In, Standards NEMA, UL, Includes...More

    Solar Safety Switch, 30A, 600VDC

    SIEMENS

    Grainger Item # 30J360 | Mfr. Model # HNF361RPV

    Catalog Page # 549 (PDF)

    Outdoor Solar Safety Switch, Negative Ground, Nonfusible, General/Heavy Duty, 30 Amps, Voltage 600VDC, 3R...More

    Safety Switch, 100A, 240VAC/DC, 1PH

    SQUARE D

    Grainger Item # 2DP82 | Mfr. Model # QO2000NS

    Catalog Page # 312 (PDF)

    Safety Switch, Nonfusible, General Duty, 100 Amps, Voltage 240VAC/DC, 1 Phase, 15 HP @ 240VAC HP, 1 NEMA...More

    Switch Door Close Mech

    SQUARE D

    Grainger Item # 4B980 | Mfr. Model # 9423M4

    Catalog Page # 595 (PDF)

    Switch Door Close Mech, NEMA Type 4 and 12 Sheet Steel, Shaft Length 4 Inches, Maximum Door Opening Less than...More

    Operating Mechanism

    SQUARE D

    Grainger Item # 2FL43 | Mfr. Model # 9421LT4

    Catalog Page # NA

    Operating Mechanism 400 Amp Maximum Includes 8 Inch And 21 Inch Handle Shaft, used with MAL, MHL breakers

    Load Break Switch 100a

    SQUARE D

    Grainger Item # 2FL56 | Mfr. Model # V5

    Catalog Page # NA

    Load Break Switch, 100 Amp, Panel Mount, 3 Pole, 50 HP

    Switch Interlock Kit

    SQUARE D

    Grainger Item # 2CP57 | Mfr. Model # EIK2

    Catalog Page # 311 (PDF)

    Electrical Switch Interlock Kit, NEMA Type 1, 3R,12, 60/100 Amps, Heavy/General Duty Switch, Series F/F,...More

    DOOR MT SWITCH, 250A

    SQUARE D

    Grainger Item # 2ETJ1 | Mfr. Model # 9421LJ1

    Catalog Page # NA

    DOOR MT SWITCH,250A

    Disconnect Switch, 100a

    SQUARE D

    Grainger Item # 3KK24 | Mfr. Model # 9422ARN11

    Catalog Page # NA

    Disconnect Switch, 100 AMP, Flange Mounted, with A1 Handle

    Operating Kit

    SQUARE D

    Grainger Item # 5B041 | Mfr. Model # 9421LT1

    Catalog Page # NA

    Door Mounted Operating Kit, Number of Poles 2-3/2-3, Circuit Breaker/Interrupter Type MEL, MXL/MAL, MHL,...More

    Solar Safety Switch, 30A, 600VDC

    SIEMENS

    Grainger Item # 30J376 | Mfr. Model # HNF361RPVPG

    Catalog Page # 549 (PDF)

    Outdoor Solar Safety Switch, Positive Ground, Nonfusible, General/Heavy Duty, 30 Amps, Voltage 600VDC, 3R...More

    Indoor Non Fusible Safety Switch, 60A

    SIEMENS

    Grainger Item # 30J357 | Mfr. Model # HNF362PV

    Catalog Page # 549 (PDF)

    Indoor Solar Safety Switch, Negative Ground, Nonfusible, General/Heavy Duty, 60 Amps, Voltage 600VDC, 1 NEMA...More

    Solar Safety Switch, 60A, 600VDC

    SIEMENS

    Grainger Item # 30J373 | Mfr. Model # HNF362PVPG

    Catalog Page # 549 (PDF)

    Indoor Solar Safety Switch, Poitive Ground, Nonfusible, General/Heavy Duty, 60 Amps, Voltage 600VDC, 1 NEMA...More

    Switch Door Close Mech

    SQUARE D

    Grainger Item # 4B979 | Mfr. Model # 9423M9

    Catalog Page # 595 (PDF)

    Switch Door Close Mech, NEMA Type 4 and 12 Sheet Steel, Shaft Length 6 Inches, Maximum Door Opening 60...More

     |  Results per page: 16 | 32 | 48
      loader image