Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Safety Switches

59 Results Found that Include 74 Products

Results per page: 16 | 32 | 48
Disconnect Switch,30A,600VAC,3PH
  • SQUARE D
  • Disconnect Switch, 30A, 600VAC, 3PHDisconnect Switch,30A,600VAC,3PH
  • Item # 13E228
  • Mfr. Model # MD3304X
  • Disconnect Switch, Nonfusible, General Duty, 30 Amps, Voltage 600VAC, 3 Phase, 25 HP @ 600VAC HP, 4X NEMA...More

Replacment Disconnect Switch,30A
AC Disconnect,NEMA 3R,2W,2P,9x6.75x5.5
  • SIEMENS
  • AC Disconnect, NEMA 3R, 2W, 2P, 9x6.75x5.5AC Disconnect,NEMA 3R,2W,2P,9x6.75x5.5
  • Item # 6GNH0
  • Mfr. Model # LNF222R
  • Air Conditioning Disconnect Switch, Nonfusible, General Duty, 60 Amps, Voltage 240VAC, 1 Phase, 10 HP @...More

Switch,Disconnect,32 A
  • ADVANCE CONTROLS
  • Switch, Disconnect, 32 ASwitch,Disconnect,32 A
  • Item # 6A616
  • Mfr. Model # 101706G
  • Disconnect Switch, Locking, Amps AC 32, Number of Poles 3, Dia. (In.) 2.26, 2.95, 1.63, 1.67, 3.74, Standards...More

Switch,Disconnect,40 A
  • ADVANCE CONTROLS
  • Switch, Disconnect, 40 ASwitch,Disconnect,40 A
  • Item # 6A618
  • Mfr. Model # 101844G
  • Disconnect Switch, Locking, Amps AC 40, Number of Poles 3, Dia. (In.) 2.26, 2.95, 1.63, 1.67, 3.74, Standards...More

Load Break Switch 25a
Switch Interlock Kit
  • SQUARE D
  • Switch Interlock KitSwitch Interlock Kit
  • Item # 5JV22
  • Mfr. Model # EIK031
  • Electrical Switch Interlock Kit, 30 Amps, Heavy Duty Switch, Series F1, Contact Form 1 NO/1 NC, For Safety...More

Replacement Cover,Non Fused,30A,NEMA 4X
Switch,Disconnect,60 A
  • ADVANCE CONTROLS
  • Switch, Disconnect, 60 ASwitch,Disconnect,60 A
  • Item # 6A619
  • Mfr. Model # 101950G
  • Disconnect Switch, Non-Locking, Amps AC 60, Number of Poles 3, Dia. (In.) 4.23, 4.13, 2.32, 2.26, 3.03,...More

Neutral Kit,200A, 600V
  • SIEMENS
  • Neutral Kit, 200A, 600VNeutral Kit,200A, 600V
  • Item # 6GNE6
  • Mfr. Model # HN64
  • Neutral Kit, Disconnect Switch Size 200A, Max. Voltage 600V, For Use With Siemens Safety Switches, Package...More

Handle,6 In
  • SQUARE D
  • Handle, 6 InHandle,6 In
  • Item # 4B989
  • Mfr. Model # 9422A1
  • Handle, For NEMA Enclosure 1, 3, 3R, 4 (Sheet Steel) and 12, Flange Mount Operating Mechanism, 6 Inches, For...More

Switch,Disconnect,60 A
  • ADVANCE CONTROLS
  • Switch, Disconnect, 60 ASwitch,Disconnect,60 A
  • Item # 6A620
  • Mfr. Model # 101946G
  • Disconnect Switch, Locking, Amps AC 60, Number of Poles 3, Dia. (In.) 4.23, 4.13, 2.32, 2.26, 3.03, Standards...More

Safety Switch,30A,600VAC,3PH
  • SIEMENS
  • Safety Switch, 30A, 600VAC, 3PHHeavy Duty, Safety Switch
  • Item # 20RC86
  • Mfr. Model # HNF261
  • Safety Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 1 Phase, 10 HP @ 600VAC HP, 1 NEMA Enclosure...More

Operating Kit
  • SQUARE D
  • Operating KitOperating Kit
  • Item # 5B046
  • Mfr. Model # 9421LN1
  • Door Mounted Operating Kit, Number of Poles 2-3, Circuit Breaker/Interrupter Type FAL, FCL, FHL, Circuit...More

Switch,Disconnect,32 A
  • ADVANCE CONTROLS
  • Switch, Disconnect, 32 ASwitch,Disconnect,32 A
  • Item # 6A615
  • Mfr. Model # 101710G
  • Disconnect Switch, Non-Locking, Amps AC 32, Number of Poles 3, Dia. (In.) 2.26, 2.95, 1.63, 1.67, 3.74,...More

Disconn Switch,Manual,40A,3Ph,3-20HP
  • LEVITON
  • Disconn Switch, Manual, 40A, 3Ph, 3-20HPIndustrial Grade Duty, Disconnect Switch
  • Item # 5HYT7
  • Mfr. Model # MS403-DS
  • Disconnect Switch, Nonfusible, Industrial Grade Duty, 40 Amps, Voltage 600VAC, 3 Phase, 3 to 20 HP @ 600V HP,...More

Safety Switch,Fusible,30A,240VAC/DC,1PH
  • SQUARE D
  • Safety Switch, Fusible, 30A, 240VAC/DC, 1PHHeavy Duty, Safety Switch
  • Item # 1H328
  • Mfr. Model # H221N
  • Safety Switch, Fusible, Use Class H, J, R, T Fuse, Heavy Duty, 30 Amps, Voltage 240VAC, 1 Phase, 3 HP @...More

Switch,ACDisconnect,Fusible,240V,30A,3Ph
  • GENERAL ELECTRIC
  • Switch, ACDisconnect, Fusible, 240V, 30A, 3PhAC Disconnect Switch
  • Item # 6AYA0
  • Mfr. Model # U0353F
  • Air Conditioning Disconnect Switch, Fusible, General Duty, 30 Amps, Voltage 240VAC, 3 Phase, 3 to 7.5 HP @...More

Disconnect Switch,5.5-21In L
  • SQUARE D
  • Disconnect Switch, 5.5-21In LDisconnect Switch,5.5-21In L
  • Item # 4NLT1
  • Mfr. Model # 9421LN3
  • Disconnect Switch, Circuit Breaker, Number of Poles 2 or 3, Dia 1.5 In, Standards NEMA, UL, Includes...More

Handle,Door Mounted
Handle Assembly
  • SQUARE D
  • Handle AssemblyHandle Assembly
  • Item # 5B048
  • Mfr. Model # 9421LH3
  • Handle Assembly, Circuit Breaker/Interrupter Type FAL, FCL, FHL, KAL, KCL, KHL, For NEMA Enclosure 1, 3R and...More

Switch,Disconnect,40 A
  • ADVANCE CONTROLS
  • Switch, Disconnect, 40 ASwitch,Disconnect,40 A
  • Item # 6A617
  • Mfr. Model # 101847G
  • Disconnect Switch, Non-Locking, Amps AC 40, Number of Poles 3, Dia. (In.) 2.26, 2.95, 1.63, 1.67, 3.74,...More

Switch Interlock Kit
  • SQUARE D
  • Switch Interlock KitSwitch Interlock Kit
  • Item # 5JV23
  • Mfr. Model # EIK032
  • Electrical Switch Interlock Kit, NEMA Type 1, 3R, 4, 4X 5, 30 Amps, Heavy Duty Switch, Series F1, Contact...More

Load Break Switch 45a
Operating Mechanism
  • SQUARE D
  • Operating MechanismOperating Mechanism
  • Item # 4B987
  • Mfr. Model # 9422RN1
  • Flange Mount Operating Mechanism, Number of Poles 2-3, Circuit Breaker/Interrupter Type FAL, FHL, Circuit...More

Handle Assembly
  • SQUARE D
  • Handle AssemblyHandle Assembly
  • Item # 5B047
  • Mfr. Model # 9421LH46
  • Handle Assembly, For NEMA Enclosure 3 and 4, Use with 5B046, 5B045 and 5B044, Handle Length 6 Inches,...More

Load Break Switch 20a
Operating Kit
  • SQUARE D
  • Operating KitOperating Kit
  • Item # 5B045
  • Mfr. Model # 9421LP1
  • Door Mounted Operating Kit, Number of Poles 2-3, Circuit Breaker/Interrupter Type KAL, KCL, KHL, Circuit...More

Operating Mechanism
Results per page: 16 | 32 | 48