Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Safety Switches

9 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Disconn Sw w/Encl,Man.,1Ph,NEMA 1,Metal
    • LEVITON
    • Disconn Sw w/Encl, Man., 1Ph, NEMA 1, MetalDisconnect Switch With Enclosure
    • Item # 5HYT8
    • Mfr. Model # N1302-DS
    • Disconnect Switch With Enclosure, Nonfusible, Industrial Grade Duty, 30 Amps, Voltage 600VAC, 1 Phase, 2 to...More

    Safety Switch,NEMA 1,3W,2P,9x6.75x5.5
    • SIEMENS
    • Safety Switch, NEMA 1,3W, 2P, 9x6.75x5.5General Duty, Safety Switch
    • Item # 6FNF2
    • Mfr. Model # GF221N
    • Safety Switch, Fusible, Use Class H, K, R, T Fuse, General Duty, 30 Amps, Voltage 240VAC, 1 Phase, 3 HP @...More

    Disconn Switch,Manual,40A,1Ph,2-15HP
    • LEVITON
    • Disconn Switch, Manual, 40A, 1Ph, 2-15HPIndustrial Grade Duty, Disconnect Switch
    • Item # 5HYT6
    • Mfr. Model # MS402-DS
    • Disconnect Switch, Nonfusible, Industrial Grade Duty, 40 Amps, Voltage 600VAC, 1 Phase, 2 to 15 HP @ 600VAC...More

    Switch,Disconnect,60A,Metal,Non-Fused
    • EATON
    • Switch, Disconnect, 60A, Metal, Non-FusedAir Conditioner Disconnect Switch
    • Item # 5XHR2
    • Mfr. Model # DPU222RGF20
    • Air Conditioning Disconnect Switch, Nonfusible, General Duty, 60 Amps, Voltage 240VAC, 1 Phase, 10 HP @...More

    Neutral Kit,Safety Switch Acc,30 and 60A
    • EATON
    • Neutral Kit, Safety Switch Acc, 30 and 60ANeutral Kit,Safety Switch Acc,30 and 60A
    • Item # 32UJ74
    • Mfr. Model # DH030NK
    • Neutral Kit, Type Safety Switch Accessory, Disconnect Switch Size 30 and 60A, Max. Voltage 600VAC, For Use...More

    Class R Fuse Kit
    Switch Neutral,IEC,50 to 63A,600VAC
    • DAYTON
    • Switch Neutral, IEC, 50 to 63A, 600VACSwitch Neutral,IEC,50 to 63A,600VAC
    • Item # 35JF68
    • Mfr. Model # D/670000-302
    • Switch Neutral, Type IEC, Disconnect Switch Size 50 to 63A, Max. Voltage 600VAC, For Use With Mfr. No....More

    Auxiliary Contact
    Results per page: 16 | 32 | 48