Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Safety Switches

12 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Auxiliary Contact,Break After Break
    • HUBBELL WIRING DEVICE-KELLEMS
    • Auxiliary Contact, Break After Break
    • Item # 2EAV4
    • Mfr. Model # HBLAC1
    • Auxiliary Contact, Break After Break, Disconnect Switch Size 30, 60 and 100 Amp, Max Voltage 600, For Use...More

    Safety Switch,Fusible,30A,240VAC/DC,1PH
    • SQUARE D
    • Safety Switch, Fusible, 30A, 240VAC/DC, 1PH
    • Item # 1H246
    • Mfr. Model # D211N
    • Safety Switch, Fusible, Use Class H, J, R, T Fuse, General Duty, 30 Amps, Voltage 240VAC, 1 Phase, 3 HP @...More

    Auxiliary Contact,Break Before Break
    • HUBBELL WIRING DEVICE-KELLEMS
    • Auxiliary Contact, Break Before Break
    • Item # 2EAV5
    • Mfr. Model # HBLAC2
    • Auxiliary Contact, Break Before Break, Disconnect Switch Size 30, 60 and 100 Amp, Max Voltage 600, For Use...More

    Neutral Kit,30/60A, 600V
    • SIEMENS
    • Neutral Kit, 30/60A, 600V
    • Item # 6GNE4
    • Mfr. Model # HN612
    • Neutral Kit, Disconnect Switch Size 30/60A, Max. Voltage 600V, For Use With Siemens Safety Switches, Package...More

    Switch Watertight Hub
    • SQUARE D
    • Switch Watertight Hub
    • Item # 1H326
    • Mfr. Model # H100CP
    • Chrome Plated Switch Watertight Hub, NEMA Type 4, 4X, 5, Conduit Size 1 Inch, Stainless Steel and 12...More

    Raintight Hub,Chrome,1.25 In Opening
    • SQUARE D
    • Raintight Hub, Chrome, 1.25 In Opening
    • Item # 2GNF7
    • Mfr. Model # H125CP
    • Raintight Hub, Chrome Plated, Max Voltage 600, For Use With Heavy Duty NEMA 4X Safety Switches, For 1.25 In...More

    Class R Fuse Kit,600 V
    • SQUARE D
    • Class R Fuse Kit, 600 V
    • Item # 2DK57
    • Mfr. Model # QMB60R
    • Class R Fuse Kit, Switch Current Rating 60 Amps, Voltage Rating 600 Volts, For 6 Inches QMB Branch Switch...More

    Fuse Clip,Class H,600v
    Safety Switch,Fusible,30A,120/240VAC,1PH
    • SIEMENS
    • Safety Switch, Fusible, 30A, 120/240VAC, 1PH
    • Item # 20RC75
    • Mfr. Model # LF211N
    • Safety Switch, Fusible, Use Class H, R Fuse, General Duty, 30 Amps, Voltage 120/240VAC, 1 Phase, 2 HP @...More

    Fuse Clip,Class R,600v
    • SQUARE D
    • Fuse Clip, Class R, 600v
    • Item # 1H716
    • Mfr. Model # 9999SR2
    • Fuse Clip, NEMA Size 0, 1, 2, 600 Max Voltage, Fuse Clip Type R, For Use With Class 8538 Pre Series D And...More

    Switch Loadbreak Mod
    • SCHNEIDER ELECTRIC
    • Switch Loadbreak Mod
    • Item # 4B992
    • Mfr. Model # VZ2
    • Add On Switch Loadbreak Mod, Use with Model V2, For Non Fusible Switch, Main Pole

    Class R Fuse Kit
    • SQUARE D
    • Class R Fuse Kit
    • Item # 2DK48
    • Mfr. Model # QMB36R
    • Class R Fuse Kit, Switch Current Rating 30/60 Amps, Voltage Rating 600/250 Volts, QMB Branch Switch Units

    Results per page: 16 | 32 | 48