Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Safety Switches

14 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Switch Watertight Hub
    • SQUARE D
    • Switch Watertight HubSwitch Watertight Hub
    • Item # 1H325
    • Mfr. Model # H075CP
    • Chrome Plated Switch Watertight Hub, NEMA Type 4, 4X, 5, Conduit Size 3/4 Inch, Stainless Steel and 12...More

    Safety Switch,Fusible,30A,120/240VAC,1PH
    • SIEMENS
    • Safety Switch, Fusible, 30A, 120/240VAC, 1PHGeneral Duty, Safety Switch
    • Item # 20RC74
    • Mfr. Model # LF111N
    • Safety Switch, Fusible, Use Plug Type Fuse, General Duty, 30 Amps, Voltage 120/240VAC, 1 Phase, 2 HP @...More

    Class R Fuse Kit,600 V
    Switch Bolt On Hub
    Switch Loadbreak Mod
    Fuse Clip Kit,Class R,60A, 600V
    Switch Door Close Mech
    • SQUARE D
    • Switch Door Close MechSwitch Door Close Mech
    • Item # 4B981
    • Mfr. Model # 9423M3
    • Switch Door Close Mech, NEMA Type 4 and 12 Sheet Steel, Door Depth 3/4 Inch, Use with Model Class 9423, Type...More

    Switch Neutral,IEC,25 to 32A,600VAC
    • DAYTON
    • Switch Neutral, IEC, 25 to 32A, 600VACSwitch Neutral,IEC,25 to 32A,600VAC
    • Item # 35JF67
    • Mfr. Model # D/650000-302
    • Switch Neutral, Type IEC, Disconnect Switch Size 25 to 32A, Max. Voltage 600VAC, For Use With Mfr. No....More

    Cover,IEC Fuse
    Fuse Clip Kit,Class R,30A, 240V
    Cover,IEC Fuse
    Fuse Clip Kit,Class R,30/60A, 240V
    Results per page: 16 | 32 | 48