Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Safety Switches

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Switch, Disconnect,60A,Non-Metal,Fused
    • EATON
    • Switch, Disconnect, 60A, Non-Metal, Fused
    • Item # 5XHR4
    • Mfr. Model # ACD222RNM
    • Air Conditioning Disconnect Switch, Fusible, Use Class RK5 Fuse, General Duty, 60 Amps, Voltage 240VAC, 1...More

    Switch Ground Kit,For 200A DT Switches
    IEC Shaft Kit
    • SQUARE D
    • IEC Shaft Kit
    • Item # 5B033
    • Mfr. Model # 9421NS16
    • IEC Shaft Kit, Disconnect Switch Size 30, 60 Amps, Shaft Length 166 Millimeters, Shaft Standard, Panel Mount,...More

    Switch Ground Kit,30 A
    Fuse Cover 30a
    Fuse Clip Kit,Class R,200A, 600V
    • SIEMENS
    • Fuse Clip Kit, Class R, 200A, 600V
    • Item # 6GNF7
    • Mfr. Model # HR64
    • Fuse Clip Kit, Type Class R, Disconnect Switch Size 200A, Max. Voltage 600V, For Use With Siemens Safety...More

    Fuse Clip Kit,Class R,100A, 600V
    • SIEMENS
    • Fuse Clip Kit, Class R, 100A, 600V
    • Item # 6GNF6
    • Mfr. Model # HR63
    • Fuse Clip Kit, Type Class R, Disconnect Switch Size 100A, Max. Voltage 600V, For Use With Siemens Safety...More

    Results per page: 16 | 32 | 48