Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Safety Switches

124 Results Found that Include 514 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Disconnect Switch,30A,600VAC,3PH
  • Disconnect Switch, 30A, 600VAC, 3PHDisconnect Switch,30A,600VAC,3PH
  • Item # 13E228
  • Mfr. Model # MD3304X
  • Disconnect Switch, Nonfusible, Duty General, Amps 30, Voltage 600V, Phase 3, HP 25, NEMA Rating 1, 12, 3R,...More

Handle,Disconnect
  • SQUARE D
  • Handle, DisconnectHandle,Disconnect
  • Item # 3KK16
  • Mfr. Model # 9421NW2
  • Disconnect Handle, Disconnect Switch Size 30, 60 Amps, Handle Color Red/Yellow, NEMA Type 1, 12, 4, 4X, Fuse...More

Neutral Assembly,30-100A
  • SQUARE D
  • Neutral Assembly, 30-100ANeutral Assembly,30-100A
  • Item # 2GNE3
  • Mfr. Model # SN0310
  • Neutral Assembly, Solid, For Use With 100A Double Throw Switches, 30-100 Amps AC, Number of Terminals 1,...More

Handle And Shaft
Disconnect Switch,60A,600VAC,3PH
  • Disconnect Switch, 60A, 600VAC, 3PHDisconnect Switch,60A,600VAC,3PH
  • Item # 13E229
  • Mfr. Model # MD3604X
  • Disconnect Switch, Nonfusible, Duty General, Amps 60, Voltage 600V, Phase 3, HP 40, NEMA Rating 1, 12, 3R,...More

Disconnect Switch,60A,240VAC,1PH
  • Disconnect Switch, 60A, 240VAC, 1PHDisconnect Switch,60A,240VAC,1PH
  • Item # 1H245
  • Mfr. Model # QO200TR
  • Air Conditioning Disconnect Switch, Nonfusible, General Duty, 60 Amps, Voltage 240VAC, 1 Phase, 10 HP @...More

Switch Interlock Kit
  • SQUARE D
  • Switch Interlock KitSwitch Interlock Kit
  • Item # 2CP56
  • Mfr. Model # EIK1
  • Electrical Switch Interlock Kit, NEMA Type 1, 3R, 12, 60/100 Amps, Heavy/General Duty Switch, Series F/F,...More

IEC Shaft Kit
  • SQUARE D
  • IEC Shaft KitIEC Shaft Kit
  • Item # 5B032
  • Mfr. Model # 9421NS36
  • IEC Shaft Kit, Disconnect Switch Size 30 , 60 Amps, Shaft Length 360 Millimeters, Shaft Extended, Panel...More

Switch Bolt On Hub
Handle,Disconnect
  • SQUARE D
  • Handle, DisconnectHandle,Disconnect
  • Item # 3KK17
  • Mfr. Model # 9421NW2B
  • Disconnect Handle, Disconnect Switch Size 30, 60 Amps, Handle Color Black, NEMA Type 1, 12, 4, 4X, Fuse...More

Handle,6 In
  • SQUARE D
  • Handle, 6 InHandle,6 In
  • Item # 4B989
  • Mfr. Model # 9422A1
  • Handle, For NEMA Enclosure 1, 3, 3R, 4 (Sheet Steel) and 12, Flange Mount Operating Mechanism, 6 Inches, For...More

Ground Bar,Al/Cu,30A,600V
  • SQUARE D
  • Ground Bar, Al/Cu, 30A, 600VGround Bar,Al/Cu,30A,600V
  • Item # 2GND8
  • Mfr. Model # GTK03
  • Ground Bar, Al/Cu, Disconnect Switch Size 30A, Max Voltage 600, For Use With Heavy Duty Safety...More

Switch Bolt On Hub
Switch Ground Kit
  • SQUARE D
  • Switch Ground KitSwitch Ground Kit
  • Item # 2BW64
  • Mfr. Model # GTK0610
  • Equipment Switch Ground Kit, NEMA Type 1, 3R, Aluminum, Heavy/General Duty Switch, Series F, 60/100 Switch...More

Switch Ground Kit
  • SQUARE D
  • Switch Ground KitSwitch Ground Kit
  • Item # 2DH17
  • Mfr. Model # PKOGTA2
  • Equipment Switch Ground Kit, 200 Amps, #10-2/0 Copper or #2/0 Aluminum, For Circuit Breaker Enclosures,...More

Disconnect Switch,60A,240VAC,1PH
  • Disconnect Switch, 60A, 240VAC, 1PHDisconnect Switch,60A,240VAC,1PH
  • Item # 6HD95
  • Mfr. Model # QO200TRNM
  • Air Conditioning Disconnect Switch, Nonfusible, General Duty, 60 Amps, Voltage 240VAC, 1 Phase, 10 HP @...More

Switch Interlock Kit
  • SQUARE D
  • Switch Interlock KitSwitch Interlock Kit
  • Item # 5JV22
  • Mfr. Model # EIK031
  • Electrical Switch Interlock Kit, 30 Amps, Heavy Duty Switch, Series F1, Contact Form 1 NO/1 NC, For Safety...More

Operating Kit
  • SQUARE D
  • Operating KitOperating Kit
  • Item # 5B046
  • Mfr. Model # 9421LN1
  • Door Mounted Operating Kit, Number of Poles 2-3, Circuit Breaker/Interrupter Type FAL, FCL, FHL, Circuit...More

IEC Shaft Kit
  • SQUARE D
  • IEC Shaft KitIEC Shaft Kit
  • Item # 5B033
  • Mfr. Model # 9421NS16
  • IEC Shaft Kit, Disconnect Switch Size 30, 60 Amps, Shaft Length 166 Millimeters, Shaft Standard, Panel Mount,...More

Switch Bolt On Hub
Class R Fuse Kit
  • SQUARE D
  • Class R Fuse KitClass R Fuse Kit
  • Item # 2CR86
  • Mfr. Model # RFK10
  • Class R Fuse Kit, NEMA Type 1, 3R, 600 and 240 Volts, 100 Amps, One Kit per 3 Pole Switch, E Series, General...More

Class R Fuse Kit
  • SQUARE D
  • Class R Fuse KitClass R Fuse Kit
  • Item # 2CP53
  • Mfr. Model # DRK30
  • Class R Fuse Kit, Maximum Voltage 240 Volts, NEMA Type 1, 3R, 30 Amps, One Kit per 3 Pole Switch, Short...More

Class R Fuse Kit,600 V
Disconnect Switch,100A,1000VDC
  • Disconnect Switch, 100A, 1000VDCDisconnect Switch,100A,1000VDC
  • Item # 23J609
  • Mfr. Model # REHU493IP
  • Disconnect Switch, Nonfusible, Duty Heavy, Amps 100, Voltage 1000, NEMA Rating 3R, Material of Construction...More

Operating Mechanism
  • SQUARE D
  • Operating MechanismOperating Mechanism
  • Item # 2FL38
  • Mfr. Model # 9421LN4
  • Operating Mechanism 100 Amp Maximum Includes 6 Inch And 21 Inch Handle Shaft, used with FAL, FCL, FHL Breakers...More

Handle
  • SQUARE D
  • HandleHandle
  • Item # 4B988
  • Mfr. Model # 9422A2
  • Handle, For NEMA Enclosure 4 (Stainless Steel), Use with 30-200 Amps Switch and Circuit Breaker, Handle...More

Switch,Disconnect,30 A
  • Switch, Disconnect, 30 ASwitch,Disconnect,30 A
  • Item # 5B038
  • Mfr. Model # 9421NC3
  • Disconnect Switch, Current Rating 30 Amps, Fuse Selection Class J, Power Rating @ 115 VAC Single Phase 2 HP,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More