Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Safety Switches

231 Results Found that Include 326 Products 

Results per page: 16 | 32 | 48
AC Disconnect,NEMA 3R,2W,2P,9x6.75x5.5
  • SIEMENS
  • AC Disconnect, NEMA 3R, 2W, 2P, 9x6.75x5.5AC Disconnect,NEMA 3R,2W,2P,9x6.75x5.5
  • Item # 6GNH0
  • Mfr. Model # LNF222R
  • Air Conditioning Disconnect Switch, Nonfusible, General Duty, 60 Amps, Voltage 240VAC, 1 Phase, 10 HP @...More

Auxiliary Contact Kit,1NO/1NC,10A, 240V
Fuse Clip Kit,Class R,100A, 600V
Fuse Clip Kit,Class R,30/60A, 240V
Neutral Kit,30/60A, 600V
  • SIEMENS
  • Neutral Kit, 30/60A, 600VNeutral Kit,30/60A, 600V
  • Item # 6GNE4
  • Mfr. Model # HN612
  • Neutral Kit, Disconnect Switch Size 30/60A, Max. Voltage 600V, For Use With Siemens Safety Switches, Package...More

Safety Switch,30A,600VAC,3PH
  • SIEMENS
  • Safety Switch, 30A, 600VAC, 3PHSafety Switch,30A,600VAC,3PH
  • Item # 20RC86
  • Mfr. Model # HNF261
  • Safety Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 1 Phase, 10 HP @ 600VAC HP, 1 NEMA Enclosure...More

Safety Switch,Fusible,30A,120/240VAC,1PH
  • SIEMENS
  • Safety Switch, Fusible, 30A, 120/240VAC, 1PHSafety Switch,Fusible,30A,120/240VAC,1PH
  • Item # 20RC74
  • Mfr. Model # LF111N
  • Safety Switch, Fusible, Use Plug Type Fuse, General Duty, 30 Amps, Voltage 120/240VAC, 1 Phase, 2 HP @...More

Safety Switch,Fusible,60A,600VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 60A, 600VAC, 3PHSafety Switch,Fusible,60A,600VAC,3PH
  • Item # 20RC23
  • Mfr. Model # HF362
  • Safety Switch, Fusible, Use Class H, J, K, R Fuse, Heavy Duty, 60 Amps, Voltage 600VAC, 3 Phase, 50 HP @...More

Safety Switch,Fusible,200A,600VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 200A, 600VAC, 3PHSafety Switch,Fusible,200A,600VAC,3PH
  • Item # 20RC27
  • Mfr. Model # HF364N
  • Safety Switch, Fusible, Use Class H, J, K, R, T Fuse, Heavy Duty, 200 Amps, Voltage 600VAC, 3 Phase, 150 HP @...More

Safety Switch,Fusible,200A,600VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 200A, 600VAC, 3PHSafety Switch,Fusible,200A,600VAC,3PH
  • Item # 20RC25
  • Mfr. Model # HF364
  • Safety Switch, Fusible, Use Class H, J, K, R, T Fuse, Heavy Duty, 200 Amps, Voltage 600VAC, 3 Phase, 150 HP @...More

Safety Switch,Fusible,30A,600VAC/DC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 30A, 600VAC/DC, 3PHSafety Switch,Fusible,30A,600VAC/DC,3PH
  • Item # 20RC85
  • Mfr. Model # HF261S
  • Safety Switch, Fusible, Use Class H Fuse, Heavy Duty, 30 Amps, Voltage 600VAC/DC, 3 Phase, 10 HP @ 600VAC HP,...More

Safety Switch,Fusible,100A,240VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 100A, 240VAC, 3PHSafety Switch,Fusible,100A,240VAC,3PH
  • Item # 20RA93
  • Mfr. Model # GF323N
  • Safety Switch, Fusible, Use Class H, K, R, T Fuse, General Duty, 100 Amps, Voltage 240VAC, 3 Phase, 30 HP @...More

Safety Switch,Fusible,30A,600VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 30A, 600VAC, 3PHSafety Switch,Fusible,30A,600VAC,3PH
  • Item # 20RC83
  • Mfr. Model # HF361RL
  • Safety Switch, Fusible, Use Class H, J, K, R Fuse, Heavy Duty, 30 Amps, Voltage 600VAC, 3 Phase, 20 HP @...More

Safety Switch,Fusible,100A,600VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 100A, 600VAC, 3PHSafety Switch,Fusible,100A,600VAC,3PH
  • Item # 20RC24
  • Mfr. Model # HF363
  • Safety Switch, Fusible, Use Class H, J, K, R, T Fuse, Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 75 HP @...More

Safety Switch,30A,600VAC,1PH
  • SIEMENS
  • Safety Switch, 30A, 600VAC, 1PHSafety Switch,30A,600VAC,1PH
  • Item # 20RC92
  • Mfr. Model # HNF261S
  • Safety Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 1 Phase, 10 HP @ 600VAC HP, 3R NEMA Enclosure...More

Safety Switch,Fusible,60A,600VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 60A, 600VAC, 3PHSafety Switch,Fusible,60A,600VAC,3PH
  • Item # 20RD11
  • Mfr. Model # HF362JCH
  • Safety Switch, Fusible, Use Class H, J, K, R Fuse, Heavy Duty, 60 Amps, Voltage 600VAC, 3 Phase, 50 HP @...More

Safety Switch,Fusible,200A,240VAC,1PH
  • SIEMENS
  • Safety Switch, Fusible, 200A, 240VAC, 1PHSafety Switch,Fusible,200A,240VAC,1PH
  • Item # 20RA96
  • Mfr. Model # GF224NR
  • Safety Switch, Fusible, Use Class H, K, R, T Fuse, General Duty, 200 Amps, Voltage 240VAC, 1 Phase, 60 HP @...More

Safety Switch,Fusible,30A,120/240VAC,1PH
  • SIEMENS
  • Safety Switch, Fusible, 30A, 120/240VAC, 1PHSafety Switch,Fusible,30A,120/240VAC,1PH
  • Item # 20RC75
  • Mfr. Model # LF211N
  • Safety Switch, Fusible, Use Plug Type Fuse, General Duty, 30 Amps, Voltage 120/240VAC, 1 Phase, 2 HP @...More

Safety Switch,60A,480VAC,3PH
  • SIEMENS
  • Safety Switch, 60A, 480VAC, 3PHSafety Switch,60A,480VAC,3PH
  • Item # 20RC47
  • Mfr. Model # HNF3060CX
  • Safety Switch, Nonfusible, Heavy Duty, 60 Amps, Voltage 480VAC, 3 Phase, 50 HP @ 480VAC HP, 3R NEMA Enclosure...More

Safety Switch,Fusible,200A,600VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 200A, 600VAC, 3PHSafety Switch,Fusible,200A,600VAC,3PH
  • Item # 20RC30
  • Mfr. Model # HF364R
  • Safety Switch, Fusible, Use Class H, J, K, R, T Fuse, Heavy Duty, 200 Amps, Voltage 600VAC, 3 Phase, 150 HP @...More

Safety Switch,Fusible,30A,120/240VAC,1PH
  • SIEMENS
  • Safety Switch, Fusible, 30A, 120/240VAC, 1PHSafety Switch,Fusible,30A,120/240VAC,1PH
  • Item # 20RC76
  • Mfr. Model # LF111NR
  • Safety Switch, Fusible, Use Plug Type Fuse, General Duty, 30 Amps, Voltage 120/240VAC, 1 Phase, 2 HP @...More

Safety Switch,200A,240VAC,3PH
  • SIEMENS
  • Safety Switch, 200A, 240VAC, 3PHSafety Switch,200A,240VAC,3PH
  • Item # 20RA95
  • Mfr. Model # GNF324
  • Safety Switch, Nonfusible, General Duty, 200 Amps, Voltage 240VAC, 3 Phase, 60 HP @ 240VAC HP, 1 NEMA...More

Safety Switch,Fusible,100A,600VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 100A, 600VAC, 3PHSafety Switch,Fusible,100A,600VAC,3PH
  • Item # 20RC41
  • Mfr. Model # HF363J
  • Safety Switch, Fusible, Use Class H, J, K, R, T Fuse, Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 75 HP @...More

Safety Switch,Fusible,100A,240VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 100A, 240VAC, 3PHSafety Switch,Fusible,100A,240VAC,3PH
  • Item # 20RC03
  • Mfr. Model # HF323N
  • Safety Switch, Fusible, Use Class H Fuse, Heavy Duty, 100 Amps, Voltage 240VAC, 3 Phase, 30 HP @ 240VAC HP, 1...More

Results per page: 16 | 32 | 48