Skip Content

Filter Results By

Length
Width
  • View MoreView Less
Price

Safety Switch Mat Trims

10 Results Found that Include 25 Products 

Results per page: 16 | 32 | 48
    Mounting Trim Kit,Ramp,24 x 18In
    • OMRON STI
    • Mounting Trim Kit, Ramp, 24 x 18In
    • Item # 10N108
    • Mfr. Model # MTKM-2418
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 24 In.,...More

    Mounting Trim Kit,Ramp,48 x 66In
    • OMRON STI
    • Mounting Trim Kit, Ramp, 48 x 66In
    • Item # 10N133
    • Mfr. Model # MTKM-4866
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 48 In.,...More

    Mounting Trim Kit,Ramp,30 x 30In
    • OMRON STI
    • Mounting Trim Kit, Ramp, 30 x 30In
    • Item # 10N112
    • Mfr. Model # MTKM-3030
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 30 In.,...More

    Mounting Trim Kit,Ramp,48 x 48In
    • OMRON STI
    • Mounting Trim Kit, Ramp, 48 x 48In
    • Item # 10N129
    • Mfr. Model # MTKM-4848
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 48 In.,...More

    Results per page: 16 | 32 | 48