Skip Content

Filter Results By

Applied Filters Clear All

Cover Material
Length
Width
Brand
Price

Safety Switch Mat Trims

9 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Mounting Trim Kit,Ramp,18 x 72In
    • OMRON STI
    • Mounting Trim Kit, Ramp, 18 x 72In
    • Item # 10N122
    • Mfr. Model # MTKM-1872
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 18 In.,...More

    Mounting Trim Kit,Ramp,36 x 54In
    • OMRON STI
    • Mounting Trim Kit, Ramp, 36 x 54In
    • Item # 10N124
    • Mfr. Model # MTKM-3654
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 36 In.,...More

    Mounting Trim Kit,36In x 36In
    • STI
    • Mounting Trim Kit, 36In x 36In
    • Item # 2LCR5
    • Mfr. Model # TKM-3636
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material Aluminum, Base Material Aluminum, Length 36...More

    Mounting Trim Kit,36In x 18In
    • STI
    • Mounting Trim Kit, 36In x 18In
    • Item # 2LCP8
    • Mfr. Model # TKM-3618
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material Aluminum, Base Material Aluminum, Length 36...More

    Results per page: 16 | 32 | 48