Skip Content

Filter Results By

Cover Material
Length
Width
  • View MoreView Less
Brand
Price

Safety Switch Mat Trims

15 Results Found that Include 40 Products 

Results per page: 16 | 32 | 48
    Mounting Trim Kit,Ramp,48 x 48In
    • OMRON STI
    • Mounting Trim Kit, Ramp, 48 x 48InMounting Trim Kit,Ramp,48 x 48In
    • Item # 10N129
    • Mfr. Model # MTKM-4848
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 48 In.,...More

    Mounting Trim Kit,Ramp,30 x 30In
    • OMRON STI
    • Mounting Trim Kit, Ramp, 30 x 30InMounting Trim Kit,Ramp,30 x 30In
    • Item # 10N112
    • Mfr. Model # MTKM-3030
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 30 In.,...More

    Mounting Trim Kit,Ramp,48 x 66In
    • OMRON STI
    • Mounting Trim Kit, Ramp, 48 x 66InMounting Trim Kit,Ramp,48 x 66In
    • Item # 10N133
    • Mfr. Model # MTKM-4866
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 48 In.,...More

    Mounting Trim Kit,Ramp,24 x 18In
    • OMRON STI
    • Mounting Trim Kit, Ramp, 24 x 18InMounting Trim Kit,Ramp,24 x 18In
    • Item # 10N108
    • Mfr. Model # MTKM-2418
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 24 In.,...More

    Mounting Trim Kit,72In x 48In
    • STI
    • Mounting Trim Kit, 72In x 48InMounting Trim Kit,72In x 48In
    • Item # 2LCT6
    • Mfr. Model # TKM-4872
    • Mounting Trim Kit, Ramp Trim Style, Color Yellow, Cover Material Aluminum, Base Material Aluminum, Length 72...More

    Results per page: 16 | 32 | 48

      Improve on-site safety by choosing from a selection of safety mat trims at Grainger. They help reduce the labor cost of cumbersome layout, installation and maintenance. Trims take wiring and maintenance into consideration. Simple connections allow multiple mats to easily join together. They are available in a range of sizes and suitable for any application.