Skip Content

Filter Results By

Item
Detection Zones
Mounting
Enclosure Material
NEMA Rating
IP Rating
Input Power
Safety Output Configuration
Max. Switching Voltage
Number of Inputs
Brand
Price
Shop By

Safety Switch Mat and Edge Controllers

3 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Safety Contact Edge Controller,Din Mount
    • OMRON STI
    • Safety Contact Edge Controller, Din MountSafety Contact Edge Controller,Din Mount
    • Item # 2LCY3
    • Mfr. Model # SCC-1DN-1224
    • Safety Contact Edge Controller, 1 Detection Zones, 35mm DIN Rail Mounting, Enclosure Material Polyamide...More

    • STI
    • Safety Mat Controller, 6 Detection ZonesSafety Mat Controller, 6 Detection Zones
    • Multiple product options available

      Safety Mat Controller, 6 Detection Zones, Wall Mounting, Enclosure Material Painted 14-Ga. Steel, NEMA Rating 4, 12, IP Rating 65, Safety Output Configuration 2NO/1NC,...More

    • STI
    • Safety Mat Controller, 1 Detection ZoneSafety Mat Controller, 1 Detection Zone
    • Multiple product options available

      Safety Mat Controller, 1 Detection Zone, Safety Output Configuration 2NO/2NC, Max. Switching Voltage 230VAC 6A, 1500W, 24VDC 2A Inductive, 6 A Resistive, Operating Temp....More

    Results per page: 16 | 32 | 48

      Guard personnel around hazardous machines with safety switch edge mat and controllers at Grainger. Maintain full visibility to areas where perimeter guarding is required, such as around robots, manufacturing work cells, food processing equipment and assembly automation. The safety mat controller sends a stop signal to the guarded machine when a specified minimum weight is applied to the safety mat.