Skip Content

Filter Results By

Applied Filters Clear All

Safety Storage

17 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Spill Proof Kerosene Can,5 Gal.,Blue
    • EAGLE
    • Type I Safety CanType I Safety Can
    • Multiple product options available

      Type I Safety Can, Standards FM, Varies by: Capacity, Color, Used For, Material, Height, Outside Dia. (In.), Outside Dia, Length, Width and Spout

    YellowGas Cylinder Cabinet 31" Overall Width, 30" Over
    Type II Safety Can,17-1/2 In. H,Red
    • JUSTRITE
    • Type II Safety Can, 17-1/2 In. H, RedType II Safety Can
    • Item # 3NKT9
    • Mfr. Model # 7250130
    • Type II Safety Can, 5 gal. Capacity, Red, Used For Flammables, Material Galvanized Steel, Height 17-1/2 In.,...More

    • JUSTRITE
    • Flammable Liquid Safety Cabinet, StandardFlammable Liquid Safety Cabinet, Standard
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Depth, Finish,...More

    Type II Safety Can,Red,5 gal
    • EAGLE
    • Type II Safety Can, Red, 5 galType II Safety Can
    • Item # 2W314
    • Mfr. Model # U2-51S
    • Type II Safety Can, 5 gal Capacity, Red, Used For Flammables, Material Galvanized Steel, Height 15-7/8 In.,...More

    Fuel CaddyPolyethylene Material, 28 gal. Capacity, Used For
    • Fuel CaddyPolyethylene Material, 28 gal. Capacity, Used For DieselFuel Caddy
    • Item # 8TTW6
    • Mfr. Model # 932404IP
    • Fuel Caddy, 28 gal. Capacity, Used For Diesel, Material Polyethylene, Yellow, Hose Length 10', Height 52 In.,...More

    Type I Faucet Safety Can,5 gal.,Red
    • JUSTRITE
    • Type I Faucet Safety Can, 5 gal., RedType I Faucet Safety Can
    • Item # 1YNJ3
    • Mfr. Model # 7150150
    • Type I Faucet Safety Can, 5 gal. Capacity, Red, Used For Flammables, Material Galvanized Steel, Height 16-7/8...More

    VaporTrap Cabinet Filter,PK2
    • JUSTRITE
    • VaporTrap Cabinet Filter, PK2VaporTrap Cabinet Filter,PK2
    • Item # 39N579
    • Mfr. Model # 29916
    • Vapor Trap Filter, Material SS Activated Carbon, For Use With Safety Cabinets, Height 2-3/4 In., Width 8-3/4...More

    Aerosols Aerosols Cabinet,30 Gal.,Yellow
    • EAGLE
    • Aerosols Aerosols Cabinet, 30 Gal., YellowAerosol Cabinet, Standard
    • Item # 1FYJ8
    • Mfr. Model # YPI-77
    • Aerosol Cabinet, Standard, Aerosol Cabinet, Capacity 30 gal., Door Type Manual, Number of Doors 2, Color...More

    Disposal Can,5 Gal.,Red,Galvanized Steel
    • EAGLE
    • Disposal Can, 5 Gal., Red, Galvanized SteelSafety Disposal Can
    • Item # 4T042
    • Mfr. Model # 1425
    • Safety Disposal Can, 5 gal. Capacity, Used For Flammables, Red, Material Galvanized Steel, Fitting Material...More

    Flammable Safety Cabinet,22 Gal.,Yellow
    • JUSTRITE
    • Flammable Safety Cabinet, 22 Gal., YellowFlammable Liquid Safety Cabinet, Under Counter
    • Item # 1YNF8
    • Mfr. Model # 892300
    • Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Capacity 22 gal., Door Type Manual, Number...More

    • JAMCO
    • Flammable Liquid Safety Cabinet, StandardFlammable Liquid Safety Cabinet, Standard
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Color Yellow, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

    Flammable Cabinet,40 Gal.,Red
    • SECURALL
    • Flammable Cabinet, 40 Gal., RedPaint and Ink Safety Cabinet, Standard
    • Item # 9L131
    • Mfr. Model # P140 RED
    • Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Capacity 40 gal., Door Type Manual, Number of...More

    Flammable Safety Cabinet,90 Gal.,Yellow
    Flammable Safety Cabinet,12 Gal.,Yellow
    • JAMCO
    • Flammable Safety Cabinet, 12 Gal., YellowFlammable Liquid Safety Cabinet, Under Counter
    • Item # 19T276
    • Mfr. Model # BT12
    • Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Capacity 12 gal., Door Type Manual, Number...More

    Flammable Cabinet,Vertical,55 Gal.,YLW
    • SECURALL
    • Flammable Cabinet, Vertical, 55 Gal., YLWVertical Drum Safety Cabinet, Vertical Drum
    • Item # 8ACH0
    • Mfr. Model # V160 YELLOW
    • Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal., Door...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More