Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Safety Storage

30 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Aerosol Can Disposal System, Single Can
    Flammable Safety Cabinet,12 Gal.,Yellow
    • JAMCO
    • Flammable Safety Cabinet, 12 Gal., YellowFlammable Liquid Safety Cabinet, Under Counter
    • Item # 19T276
    • Mfr. Model # BT12
    • Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Capacity 12 gal., Door Type Manual, Number...More

    Horizontal Cylinder Storage,Capacity 8
    • GRAINGER APPROVED
    • Horizontal Cylinder Storage, Capacity 8Gas Cylinder Cabinet
    • Item # 5CHL1
    • Mfr. Model # 5CHL1
    • Gas Cylinder Cabinet, Overall Width 31 In., Overall Depth 30 In., Overall Height 65 In., Cylinder Capacity 8...More

    • JUSTRITE
    • Flammable Liquid Safety Cabinet, Bench TopFlammable Liquid Safety Cabinet, Bench Top
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Capacity 4 gal., Number of Doors 1, Height 22 In., Width 17 In., Depth 17 In., Material Galvanized Steel,...More

    • EAGLE
    • Flammable Liquid Safety Cabinet, Bench TopFlammable Liquid Safety Cabinet, Bench Top
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Number of Doors 1, Width 17-1/2 In., Depth 18 In., Material Galvanized Steel, Number of Shelves 1, Varies...More

    Corrosive Safety Cabinet,19 In. H
    • SECURALL
    • Corrosive Safety Cabinet, 19 In. HCorrosive Safety Cabinet,19 In. H
    • Item # 8UR76
    • Mfr. Model # PE3045
    • Corrosive Safety Cabinet, Standard, 24 gal. Capacity, Door Type Manual, Number of Doors 2, Blue, Height 19...More

    Flammable Safety Cabinet,12 Gal.,Yellow
    • GRAINGER APPROVED
    • Flammable Safety Cabinet, 12 Gal., YellowFlammable Liquid Safety Cabinet, Standard
    • Item # 42X503
    • Mfr. Model # 42X503
    • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 12 gal., Door Type Manual, Number of...More

    • JAMCO
    • Flammable Liquid Safety Cabinet, SlimlineFlammable Liquid Safety Cabinet, Slimline
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Color Yellow, Width 23 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors,...More

    Flammable Safety Cabinet,12 Gal.,Yellow
    • JUSTRITE
    • Flammable Safety Cabinet, 12 Gal., YellowFlammable Liquid Safety Cabinet, Stackable
    • Item # 1YNG1
    • Mfr. Model # 891300
    • Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Capacity 12 gal., Door Type Manual, Number of...More

    Gas Cylinder Cabinet,30x30,Capacity 4
    • DURHAM
    • Gas Cylinder Cabinet, 30x30, Capacity 4Gas Cylinder Cabinet
    • Item # 4HU96
    • Mfr. Model # EGCC4-50
    • Gas Cylinder Cabinet, Overall Width 30 In., Overall Depth 30 In., Overall Height 35 In., Cylinder Capacity 4...More

    Safety Cabinet,Flammable,12 gal.
    • SECURALL
    • Safety Cabinet, Flammable, 12 gal.Flammable Liquid Safety Cabinet, Standard
    • Item # 9LJN4
    • Mfr. Model # A105
    • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 12 gal., Door Type Standard Door,...More

    Rinse Tank,Benchtop,11 gal.
    • JUSTRITE
    • Rinse Tank, Benchtop, 11 gal.Rinse Tank
    • Item # 3NPW9
    • Mfr. Model # 27311
    • Rinse Tank, Benchtop, 11 gal. Capacity, Material Galvanized Steel, Finish Powder Coat, Red, Height 8-3/4 In.,...More

    Flammable Safety Cabinet,12 Gal.,Yellow
    • JAMCO
    • Flammable Safety Cabinet, 12 Gal., YellowFlammable Liquid Safety Cabinet, Standard
    • Item # 19T248
    • Mfr. Model # BJ12
    • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 12 gal., Door Type Self-Closing,...More

    Corrosive Safety Cabinet,22 In. H
    • JUSTRITE
    • Corrosive Safety Cabinet, 22 In. HCorrosive Safety Cabinet
    • Item # 1YNH8
    • Mfr. Model # 890402
    • Corrosive Safety Cabinet, Standard, 4 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 22...More

    Type I Safety Can,5 gal,Slvr,15-7/8In H
    • EAGLE
    • Type I Safety Can, 5 gal, Slvr, 15-7/8In HType I Safety Can
    • Item # 3NKT2
    • Mfr. Model # 1315
    • Type I Safety Can, 5 gal. Capacity, Silver, Used For Flammables, Material Stainless Steel, Height 15-7/8 In.,...More

    Gas Can,25 gal.,38inHx20inLx20inW
    • FUEL CHIEF
    • Gas Can, 25 gal., 38inHx20inLx20inWFuel Caddy
    • Item # 19MP65
    • Mfr. Model # FC-25PFC
    • Fuel Caddy, 25 gal. Capacity, Used For Gasoline, Diesel, Kerosene, E85, Bio-Diesel, Material Polyethylene,...More

    Dolly Cart,36 In. H,20 In. W,48 In. D
    • EAGLE
    • Dolly Cart, 36 In. H, 20 In. W, 48 In. DDolly Cart
    • Item # 15Z004
    • Mfr. Model # 1935
    • Dolly Cart, Material Steel, For Use With 15 and 30 gal. Eagle Cabinets, Black, Height 36 In., Width 20 In.,...More

    Pesticide Safety Cabinet,6 gal.,22in.H
    • JAMCO
    • Pesticide Safety Cabinet, 6 gal., 22in.HPesticide Safety Cabinet,6 gal.,22in.H
    • Item # 36WJ10
    • Mfr. Model # FL06
    • Pesticide Safety Cabinet, Standard, 6 gal. Capacity, Door Type Manual, Number of Doors 1, Green, Height 22...More

    Corrosive Safety Cabinet,22x23x18In
    • JAMCO
    • Corrosive Safety Cabinet, 22x23x18InCorrosive Safety Cabinet,22x23x18In
    • Item # 36WJ02
    • Mfr. Model # CL06
    • Corrosive Safety Cabinet, Standard, 6 gal. Capacity, Door Type Manual, Number of Doors 1, Blue, Height 22...More

    Flammable Liquid Safety Cabinet,Mn,12gal
    • JAMCO
    • Flammable Liquid Safety Cabinet, Mn, 12galFlammable Liquid Safety Cabinet,Mn,12gal
    • Item # 36WJ18
    • Mfr. Model # RC12
    • Flammable Liquid Safety Cabinet, Slimline, Hazardous Waste and Drum Storage Cabinet, Capacity 12 gal., Door...More

    • JAMCO
    • Flammable Liquid Safety Cabinet, StackableFlammable Liquid Safety Cabinet, Stackable
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Capacity 6 gal., Color Yellow, Height 22 In., Depth 18 In., Door Opening Height 18 In., Material...More

    Tray and Sump Combo,38-1/2 In. W
    • JUSTRITE
    • Tray and Sump Combo, 38-1/2 In. WTray and Sump Combo
    • Item # 13M448
    • Mfr. Model # 29972
    • Tray and Sump Combo, Material Polyethylene, For Use With Bottom Sill Area to Catch Incidental Spills and...More

    • JAMCO
    • Paint and Ink Safety Cabinet, StandardPaint and Ink Safety Cabinet, Standard
    • Multiple product options available

      Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Color Red, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

    SpillSlope Shelf,31 In. W,31 In. D
    • JUSTRITE
    • Flammable Liquid Safety Cabinet, StandardFlammable Liquid Safety Cabinet, Standard
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Depth, Finish,...More

    Pass Through Valve Kit,7 In. D,5 In. W
    Hazmat Storage Building Shelf
    • SECURALL
    • Hazmat Storage Building ShelfHazmat Storage Building Shelf
    • Item # 4UDF8
    • Mfr. Model # OP0022-S96
    • Hazmat Storage Building Shelf, For Use With 4DUF1 4DUF9, Width 96 In., Depth 14 In., Green Environmental...More

    HPLC Waste Can,2 Gal.,PTFE and EDPM
    • JUSTRITE
    • HPLC Waste Can, 2 Gal., PTFE and EDPMHPLC Waste Can
    • Item # 1YNK2
    • Mfr. Model # BY12752
    • HPLC Waste Can, 2 gal. Capacity, White, (1) Stainless Steel Fittings, Seal Material PTFE and EDPM, Material...More

    Acid Safety Cabinet,White,Polypropylene
    Pesticide Storage Cabinet,12 Gal.,Manual
    • EAGLE
    • Pesticide Storage Cabinet, 12 Gal., ManualPesticide Safety Cabinet
    • Item # 3NPK2
    • Mfr. Model # PEST 25
    • Pesticide Safety Cabinet, Standard, 12 gal. Capacity, Door Type Manual, Number of Doors 1, Green, Height 35...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More