Skip Content

Filter Results By

Applied Filters Clear All

Safety Storage

21 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Yellow Gas Cylinder Cabinet, 31" Overall Width, 30"&#x
Activated Carbon Filter,PK2
  • JUSTRITE
  • Type II DOT Safety Can Type II DOT Safety Can
  • Multiple product options available

    Type II DOT Safety Can, Material Galvanized Steel, Outside Dia. 11-3/4 In., Hose Length 9 In., D.O.T., UN, Varies by: Capacity, Color, Used For, Height, Outside Dia,...More

Type II DOT Safety Can,Red,15-3/4 In. H
  • EAGLE
  • Type II DOT Safety Can, Red, 15-3/4 In. H Type II DOT Safety Can,Red,15-3/4 In. H
  • Item # 6YG05
  • Mfr. Model # 1215
  • Type II DOT Safety Can, 5 gal. Capacity, Red, Used For Flammables, Material Galvanized Steel, Height 15-3/4...More

Aerosolv Maintenance Repair Kit
  • JUSTRITE
  • Aerosolv Maintenance Repair Kit Aerosolv Maintenance Repair Kit
  • Item # 3JFD9
  • Mfr. Model # 28200
  • Aerosole Can Depressurizer Maintenance Repair Kit, Includes (1) Carbide Tip Puncture Pin with O-Ring, (2)...More

  • EAGLE
  • Self Close Adapter Kit Self Close Adapter Kit
  • Multiple product options available

    Self Close Adapter Kit, Material Steel, Height 2 In., Width 6 In., Includes All Parts, Instructions and Installation Templates, Varies by: For Use With and Depth

Red Cleaning/Dip Tank, Galvanized Steel, Benchtop Mounting
Flex Hose Assembly,Steel
Roller Conveyor,Steel,24 In. W,24 In. D
Type I Faucet Safety Can,5 gal.,Red
  • JUSTRITE
  • Type I Faucet Safety Can, 5 gal., Red Type I Faucet Safety Can
  • Item # 3NJX9
  • Mfr. Model # 7150146
  • Type I Faucet Safety Can, 5 gal. Capacity, Red, Used For Flammables, Material Galvanized Steel, Height 15-7/8...More

Coalescing/Carbon Filter,Polyethylene
HPLC Waste Can, 1 gal. Capacity, EDPM Seal Material, &
Cabinet Cover,42-1/2 In. W,18 In. D
  • JUSTRITE
  • Cabinet Cover, 42-1/2 In. W, 18 In. D Cabinet Cover
  • Item # 13M388
  • Mfr. Model # 25987
  • Cabinet Cover, For Use With 30, 45 gal. Cabinets, Yellow, Height 8-1/2 In., Width 42-1/2 In., Depth 18 In.,...More

  • JUSTRITE
  • Oily Waste Can Oily Waste Can
  • Multiple product options available

    Oily Waste Can, Body Material Galvanized Steel, Finish Powder Coat, Varies by: Capacity, Color, Lid Type, Height, Outside Dia and Standards

Caster Set,1-1/2 In. W,12 In. D,PK4
Type I Safety Can,5 gal.,White,17In H
  • EAGLE
  • Type I Safety Can, 5 gal., White, 17In H Type I Safety Can
  • Item # 3NKP1
  • Mfr. Model # 1541
  • Type I Safety Can, 5 gal. Capacity, White, Used For Corrosives, Material Polyethylene, Height 17 In., Outside...More

Shelf Tray,29-9/64 in. W
  • JUSTRITE
  • Shelf Tray, 29-9/64 in. W Shelf Tray,29-9/64 in. W
  • Item # 45TP44
  • Mfr. Model # 22632
  • Shelf Tray, Material Polypropylene, For Use With Safety Cabinets, Gray, Height 3-31/64 In., Width 29-9/64...More

  • JUSTRITE
  • Shelf Shelf
  • Multiple product options available

    Shelf, Varies by: Material, For Use With, Height, Width, Depth, Spill Capacity, Standards, Load Capacity and Color

Shelf Tray,Polyethylene,26-1/8 In. W
  • JUSTRITE
  • Shelf Tray, Polyethylene, 26-1/8 In. W Shelf Tray
  • Item # 13M390
  • Mfr. Model # 25994
  • Shelf Tray, Material Polyethylene, For Use With 30 In. Under Fume Hood Cabinets, White, Height 2 In., Width...More

Acid Cabinet Shelf,Polypropylene
Drum Cradle,24 In. H,23 In. W,36 In. D
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More