Skip Content

Filter Results By

Applied Filters Clear All

Safety Storage

73 Results Found that Include 166 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • JUSTRITE
  • Type II Safety Can Type II Safety Can
  • Multiple product options available

    Type II Safety Can, Material Galvanized Steel, Hose Length 9 In., UL, ULC, TUV, Varies by: Capacity, Color, Used For, Height, Outside Dia, Standards and Width

  • JUSTRITE
  • Oily Waste Can Oily Waste Can
  • Multiple product options available

    Oily Waste Can, Body Material Galvanized Steel, Finish Powder Coat, Varies by: Capacity, Color, Lid Type, Height, Outside Dia and Standards

  • EAGLE
  • Type II Safety Can Type II Safety Can
  • Multiple product options available

    Type II Safety Can, Material Galvanized Steel, Outside Dia. 11-1/4 In., Hose Length 12 In., Hose Outside Dia. 7/8 In., Standards FM, UL, ULC, Varies by: Capacity, Color,...More

  • JUSTRITE
  • Drain Can Drain Can
  • Multiple product options available

    Drain Can, Used For Flammables, Red, Material Galvanized Steel, Varies by: Capacity, Height, Outside Dia and Standards

Gas Can,5 gal.,Red,Galvanized Steel
  • EAGLE
  • Gas Can, 5 gal., Red, Galvanized Steel Gas Can,5 gal.,Red,Galvanized Steel
  • Item # 20GY45
  • Mfr. Model # U251SX5
  • Gas Can, 5 gal. Capacity, Self Venting, Red, Material Galvanized Steel, Height 16 In., Length 16 In., Width...More

  • JUSTRITE
  • Bench Can Bench Can
  • Multiple product options available

    Bench Can, Standards OSHA, FM Approved, Varies by: Capacity, Material, Finish, Color, Height and Outside Dia

Replacement Individual Carbon Filter,PK2
  • EAGLE
  • Oily Waste Can Oily Waste Can
  • Multiple product options available

    Oily Waste Can, Body Material Polyethylene, Lid Type Foot Operated Self Closing, Standards OSHA 29 CFR 1910.108, OSHA 29 CFR 1910.106, Varies by: Capacity, Color,...More

Vapor Adsorbent Cartridge,12 In. H,PK2
Gas Can,5 gal.,Yellow,Include Spout
  • WAVIAN
  • Gas Can, 5 gal., Yellow, Include Spout Gas Can,5 gal.,Yellow,Include Spout
  • Item # 33UZ33
  • Mfr. Model # 2238C
  • Gas Can, 20L/5.28 gal. Capacity, Self Venting, Yellow, Material Cold Rolled Steel, Height 19 In., Length...More

  • JUSTRITE
  • Cleaning/Dip Tank Cleaning/Dip Tank
  • Multiple product options available

    Cleaning/Dip Tank, Benchtop, Material Galvanized Steel, Finish Powder Coat, Red, Standards FM, Varies by: Capacity, Height and Outside Dia

Door Lock Assembly,Steel
Spill Proof Gas Can,5 Gal.,Red,Steel
  • BRIGGS & STRATTON
  • Spill Proof Gas Can, 5 Gal., Red, Steel Spill Proof Gas Can
  • Item # 4FZE6
  • Mfr. Model # 85043
  • Spill Proof Gas Can, 5 gal. Capacity, Self Venting, Red, Material Galvanized Steel, Height 19 In., Width 14...More

Gas Can,2.5 gal.,Red,Include Spout
  • WAVIAN
  • Gas Can, 2.5 gal., Red, Include Spout Gas Can,2.5 gal.,Red,Include Spout
  • Item # 33UZ35
  • Mfr. Model # 2238-10
  • Gas Can, 10L/2.64 gal. Capacity, Self Venting, Red, Material Cold Rolled Steel, Height 11 In., Length 13-1/2...More

  • EAGLE
  • Plunger Can Plunger Can
  • Multiple product options available

    Plunger Can, Plunger Material Brass, Red, Standards OHSA, FM Approved, Varies by: Capacity, Material, Finish, Height and Outside Dia

Self Closing Kit,2 In. H,6 In. W,Steel
  • EAGLE
  • Self Closing Kit, 2 In. H, 6 In. W, Steel Self Close Adapter Kit
  • Item # 15Y992
  • Mfr. Model # 1912G
  • Self Close Adapter Kit, Material Steel, For Use With Spill Containment Cabinets, Height 2 In., Width 6 In.,...More

Gas Can,5 gal.,Blue,Include Spout
  • WAVIAN
  • Gas Can, 5 gal., Blue, Include Spout Gas Can,5 gal.,Blue,Include Spout
  • Item # 33UZ32
  • Mfr. Model # 2238C
  • Gas Can, 20L/5.28 gal. Capacity, Self Venting, Blue, Material Cold Rolled Steel, Height 19 In., Length 13-1/2...More

Gas Can,1 gal.,Red,Include Spout
  • WAVIAN
  • Gas Can, 1 gal., Red, Include Spout Gas Can,1 gal.,Red,Include Spout
  • Item # 33UZ37
  • Mfr. Model # 2238-5
  • Gas Can, 5L/1.32 gal. Capacity, Self Venting, Red, Material Cold Rolled Steel, Height 13 In., Length 9 In.,...More

Gas Can,5 gal.,Red,Include Spout
  • WAVIAN
  • Gas Can, 5 gal., Red, Include Spout Gas Can,5 gal.,Red,Include Spout
  • Item # 33UZ30
  • Mfr. Model # 2238C
  • Gas Can, 20L/5.28 gal. Capacity, Self Venting, Red, Material Cold Rolled Steel, Height 19 In., Length 13-1/2...More

  • EAGLE
  • Type I Safety Can Type I Safety Can
  • Multiple product options available

    Type I Safety Can, Standards FM, Varies by: Capacity, Color, Used For, Material, Height, Outside Dia. (In.), Outside Dia, Length, Width and Spout

Biohazard Waste Container,15 In. W
  • JUSTRITE
  • Biohazard Waste Container, 15 In. W Biohazard Waste Container
  • Item # 13M334
  • Mfr. Model # 05910R
  • Biohazard Waste Container, 6 gal. Capacity, Red, Material Steel, Height 15-7/8 In., Outside Dia. 11-7/8 In.,...More

Gas Can,5 gal.,Green,Include Spout
  • WAVIAN
  • Gas Can, 5 gal., Green, Include Spout Gas Can,5 gal.,Green,Include Spout
  • Item # 33UZ29
  • Mfr. Model # 2238C
  • Gas Can, 20L/5.28 gal. Capacity, Self Venting, Green, Material Cold Rolled Steel, Height 19 In., Length...More

Safety Cabinet Wall Hange
Seismic Bracket,4 In. H,48 In. W,4 In. D
  • JUSTRITE
  • Type I Safety Can Type I Safety Can
  • Multiple product options available

    Type I Safety Can, Standards FM, Varies by: Capacity, Color, Used For, Material, Height, Outside Dia, Length and Width

Lift Oil Drain,5 gal.,Red,Coated Metal
Gas Can,1 gal.,Green,Include Spout
  • WAVIAN
  • Gas Can, 1 gal., Green, Include Spout Gas Can,1 gal.,Green,Include Spout
  • Item # 33UZ36
  • Mfr. Model # 2238-5
  • Gas Can, 5L/1.32 gal. Capacity, Self Venting, Green, Material Cold Rolled Steel, Height 13 In., Length 9 In.,...More

Shelf Tray Kit,Polyethylene,40 In. W
  • EAGLE
  • Shelf Tray Kit, Polyethylene, 40 In. W Shelf Tray Kit,Polyethylene,40 In. W
  • Item # 2RNZ4
  • Mfr. Model # 3045KIT
  • Shelf Tray Kit, Material Polyethylene, For Use With Safety Cabinet Shelf, Yellow, Height 1 In., Width 40 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More