Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Safety Storage

17 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • JUSTRITE
    • Oily Waste CanOily Waste Can
    • Multiple product options available

      Oily Waste Can, Body Material Galvanized Steel, Finish Powder Coat, Varies by: Capacity, Color, Lid Type, Height, Outside Dia and Standards

    Hazardous Waste Container
    • COVIDIEN
    • Hazardous Waste ContainerHazardous Waste Container
    • Item # 3UTA4
    • Mfr. Model # KRCR100618
    • Hazardous Waste Container, 18 gal. Capacity, Black with White Lid, Material Plastic, Height 26 In., Length...More

    • SECURALL
    • ShelfShelf
    • Multiple product options available

      Shelf, Varies by: Material, For Use With, Height, Width, Load Capacity, Depth and Standards

    Biohazard Step On Waste Container,Red
    Shelf,2 x 30-3/8 x 29 In
    • JUSTRITE
    • Shelf, 2 x 30-3/8 x 29 InShelf
    • Item # 1YNG4
    • Mfr. Model # 29944
    • Shelf, Material Galvanized Steel, For Use With (2) Door 60 gal. Cabinets, Height 2 In., Width 30-3/8 In.,...More

    • EAGLE
    • Oily Waste CanOily Waste Can
    • Multiple product options available

      Oily Waste Can, Body Material Polyethylene, Lid Type Foot Operated Self Closing, Standards OSHA 29 CFR 1910.108, OSHA 29 CFR 1910.106, Varies by: Capacity, Color,...More

    VaporTrap Cabinet Filter,PK2
    • JUSTRITE
    • VaporTrap Cabinet Filter, PK2VaporTrap Cabinet Filter,PK2
    • Item # 39N579
    • Mfr. Model # 29916
    • Vapor Trap Filter, Material SS Activated Carbon, For Use With Safety Cabinets, Height 2-3/4 In., Width 8-3/4...More

    • EAGLE
    • Plunger CanPlunger Can
    • Multiple product options available

      Plunger Can, Plunger Material Brass, Red, Standards OHSA, FM Approved, Varies by: Capacity, Material, Finish, Height and Outside Dia

    • JUSTRITE
    • Type II Safety CanType II Safety Can
    • Multiple product options available

      Type II Safety Can, Material Galvanized Steel, Hose Length 9 In., UL, ULC, TUV, Varies by: Capacity, Color, Used For, Height, Outside Dia, Standards and Width

    Biohazard Burn Box,27 In. H,PK6
    • GRAINGER APPROVED
    • Biohazard Burn Box, 27 In. H, PK6Biohazard Burn Box
    • Item # 9TXM5
    • Mfr. Model # 17-788
    • Biohazard Burn Box, Red/White, Material Cardboard, Height 27 In., Outside Dia. 12 In., Length 12 In., Width...More

    Bench Can,1/2 Gal.,Galvanized Steel,Red
    • EAGLE
    • Bench Can, 1/2 Gal., Galvanized Steel, RedBench Can
    • Item # 4T036
    • Mfr. Model # B-602
    • Bench Can, 1/2 gal. Capacity, Material Galvanized Steel, Finish Powder Coat, Red, Height 4-1/4 In., Outside...More

    • JUSTRITE
    • Plunger CanPlunger Can
    • Multiple product options available

      Plunger Can, Plunger Material Brass, Standards OHSA, FM Approved, Varies by: Capacity, Material, Finish, Color, Height and Outside Dia

    • JUSTRITE
    • Type I Safety CanType I Safety Can
    • Multiple product options available

      Type I Safety Can, Standards FM, Varies by: Capacity, Color, Used For, Material, Height, Outside Dia, Length and Width

    Flame Arrestor,SS,Silver,3-5/8 In.
    L-Style Silver Handle w/Rods Assembly
    • SECURALL
    • L-Style Silver Handle w/Rods AssemblyPaddle Handle Keyset
    • Item # 8NDD5
    • Mfr. Model # 620
    • Paddle Handle Keyset, For Use With Self Closing Door Flammable Liquid Safety Cabinets, Silver, Includes...More

    Shelf,Steel,39-5/8inWx30inDx1-5/16inH
    Bench Can,1 Qt.,Steel,Yellow
    • JUSTRITE
    • Bench Can, 1 Qt., Steel, YellowBench Can
    • Item # 13M357
    • Mfr. Model # 10171
    • Bench Can, 1 qt. Capacity, Material Steel, Finish Coated, Yellow, Height 5-1/2 In., Outside Dia. 4-7/8 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More