Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Safety Storage

18 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    • EAGLE
    • Type I Safety CanType I Safety Can
    • Multiple product options available

      Type I Safety Can, Standards FM, Varies by: Capacity, Color, Used For, Material, Height, Outside Dia. (In.), Outside Dia, Length, Width and Spout

    Biohazard Disposal Can,4 gal
    • BEL-ART - SCIENCEWARE
    • Biohazard Disposal Can, 4 galBiohazard Disposal Can,4 gal
    • Item # 46C823
    • Mfr. Model # 13197-0000
    • Biohazard Disposal Can, 4 gal. Capacity, Red, Material Polypropolene, Height 11-1/2 In., Length 9 In., Width...More

    Hazardous Waste Container,17-3/4 In. H
    • COVIDIEN
    • Hazardous Waste Container, 17-3/4 In. HHazardous Waste Container
    • Item # 3UTA2
    • Mfr. Model # KRCR100608
    • Hazardous Waste Container, 8 gal. Capacity, Black with White Lid, Material Plastic, Height 17-3/4 In., Length...More

    Type I Safety Can,5 gal.,Red,16-7/8In H
    • JUSTRITE
    • Type I Safety Can, 5 gal., Red, 16-7/8In HType I Safety Can
    • Item # 13M473
    • Mfr. Model # 7150110
    • Type I Safety Can, 5 gal. Capacity, Red, Used For Flammables, Material Galvanized Steel, Height 16-7/8 In.,...More

    Drain Can Cover For 3TAY9,Steel
    Silicone Gasket,Silicone
    Gas Can Spout,Green,10-1/2 in. L
    Flame Arrestor,SS,Silver,1-2/5"
    • JUSTRITE
    • Flame Arrestor, SS, Silver, 1-2/5"Flame Arrestor
    • Item # 3NJY8
    • Mfr. Model # 11400
    • Flame Arrestor, Material Stainless Steel, For Use With Type I Safety Cans, Silver, Length 3-1/2 In., Outside...More

    Shelf,Steel,19-7/16 In. W,14 In. D
    Vent Plug
    • EAGLE
    • ShelfShelf
    • Multiple product options available

      Shelf, Varies by: Material, For Use With, Height, Width, Depth, Standards, Color, Spill Capacity and Load Capacity

    Locking Bands,GS,Red,11-1/2"
    • JUSTRITE
    • Locking Bands, GS, Red, 11-1/2"Locking Bands,GS,Red,11-1/2"
    • Item # 3NJZ1
    • Mfr. Model # 11274
    • Locking Bands, Material Galvanized Steel, For Use With Type I Safety Cans, Faucet Cans, Red, Length 15 In.,...More

    Gas Can Spout,Black,10-1/2 in. L
    Gas Can Spout,Blue,10-1/2 in. L
    Shelf,2 In. H,14 In. W,13 In. D
    • JUSTRITE
    • Shelf, 2 In. H, 14 In. W, 13 In. DShelf
    • Item # 4HTZ4
    • Mfr. Model # 29935
    • Shelf, Material Galvanized Steel, For Use With 4 gal. Cabinets, Height 2 In., Width 14 In., Depth 13 In., 4...More

    Gas Can Spout,Red,10-1/2 in. L
    Wall Hanger Assembly,18 In. W,1 In. D
    Gas Can Spout,Yellow,10-1/2 in. L
    Results per page: 16 | 32 | 48