Skip Content

Filter Results By

Applied Filters Clear All

Safety Storage

50 Results Found that Include 334 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • EAGLE
  • Oily Waste Can Oily Waste Can
  • Multiple product options available

    Oily Waste Can, Body Material Polyethylene, Lid Type Foot Operated Self Closing, Standards OSHA 29 CFR 1910.108, OSHA 29 CFR 1910.106, Varies by: Capacity, Color,...More

  • EAGLE
  • Type II Safety Can Type II Safety Can
  • Multiple product options available

    Type II Safety Can, Material Galvanized Steel, Outside Dia. 11-1/4 In., Hose Length 12 In., Hose Outside Dia. 7/8 In., Standards FM, UL, ULC, Varies by: Capacity, Color,...More

  • Funnel Funnel
  • Multiple product options available

    Funnel, Material Polyethylene, For Use With Type I Safety Cans, Varies by: Length, Spout Outside Dia and Color

  • EAGLE
  • Shelf Shelf
  • Multiple product options available

    Shelf, Varies by: Material, For Use With, Height, Width, Depth, Standards, Color, Spill Capacity and Load Capacity

  • EAGLE
  • Type I Safety Can Type I Safety Can
  • Multiple product options available

    Type I Safety Can, Standards FM, Varies by: Capacity, Color, Used For, Material, Height, Outside Dia. (In.), Outside Dia, Length, Width and Spout

  • EAGLE
  • Flammable Liquid Safety Cabinet, Standard Flammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Shelves, Number of Doors, Color,...More

Gas Can,5 gal.,Red,Galvanized Steel
  • EAGLE
  • Gas Can, 5 gal., Red, Galvanized Steel Gas Can,5 gal.,Red,Galvanized Steel
  • Item # 20GY45
  • Mfr. Model # U251SX5
  • Gas Can, 5 gal. Capacity, Self Venting, Red, Material Galvanized Steel, Height 16 In., Length 16 In., Width...More

  • EAGLE
  • Bench Can Bench Can
  • Multiple product options available

    Bench Can, Material Galvanized Steel, Finish Powder Coat, Red, Standards OSHA, FM Approved, Varies by: Capacity, Height and Outside Dia

  • EAGLE
  • Flammable Liquid Safety Cabinet, Cabinet with Legs Flammable Liquid Safety Cabinet, Cabinet with Legs
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Cabinet with Legs, Flammable Cabinet, Color Yellow, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height,...More

  • EAGLE
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth...More

Handle Lever Lock,Steel
  • EAGLE
  • Corrosive Safety Cabinet Corrosive Safety Cabinet
  • Multiple product options available

    Corrosive Safety Cabinet, Standard, Finish Powder Coated, Standards OSHA, NFPA Code 30, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

  • EAGLE
  • Aerosol Cabinet, Standard Aerosol Cabinet, Standard
  • Multiple product options available

    Aerosol Cabinet, Standard, Number of Doors 2, Width 43 In., Depth 12 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Color, Height, Number of Shelves,...More

  • EAGLE
  • Paint and Ink Safety Cabinet, Cabinet with Legs Paint and Ink Safety Cabinet, Cabinet with Legs
  • Multiple product options available

    Paint and Ink Safety Cabinet, Cabinet with Legs, Paint and Ink Cabinet, Door Type Manual, Number of Doors 2, Material Galvanized Steel, Varies by: Capacity, Color,...More

  • EAGLE
  • Self Close Adapter Kit Self Close Adapter Kit
  • Multiple product options available

    Self Close Adapter Kit, Material Steel, Height 2 In., Width 6 In., Includes All Parts, Instructions and Installation Templates, Varies by: For Use With and Depth

Keys,Steel,PK2
  • EAGLE
  • Flammable Liquid Safety Cabinet, Bench Top Flammable Liquid Safety Cabinet, Bench Top
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Number of Doors 1, Width 17-1/2 In., Depth 18 In., Material Galvanized Steel, Number of Shelves 1, Varies...More

  • EAGLE
  • Containment Utility Tray Containment Utility Tray
  • Multiple product options available

    Containment Utility Tray, Material Polyethylene, For Use With Lab Chemicals, Dispensers, Machinery, Height 2 In., Width 18 In., Depth 36 In., Upto 5 gal. Spill Capacity,...More

Door Lock Assembly,Steel
  • EAGLE
  • Flammable Liquid Safety Cabinet, Slimline Flammable Liquid Safety Cabinet, Slimline
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Number of Doors 1, Width 23 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Color, Height,...More

  • EAGLE
  • Plunger Can Plunger Can
  • Multiple product options available

    Plunger Can, Plunger Material Brass, Red, Standards OHSA, FM Approved, Varies by: Capacity, Material, Finish, Height and Outside Dia

  • EAGLE
  • Safety Disposal Can Safety Disposal Can
  • Multiple product options available

    Safety Disposal Can, Varies by: Capacity, Used For, Color, Material, Handle, Height, Outside Dia, Standards, Length and Width

  • EAGLE
  • Flammable Liquid Safety Cabinet, Wall Mount Flammable Liquid Safety Cabinet, Wall Mount
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Wall Mount, Flammable Cabinet, Capacity 24 gal., Number of Doors 2, Color Yellow, Height 44 In., Width 43 In., Depth 12 In., Door...More

Handle Button Latch,Steel
Flexible Spout,Metal,Silver,7/8 In.,NPT
Type II DOT Safety Can,Red,15-3/4 In. H
  • EAGLE
  • Type II DOT Safety Can, Red, 15-3/4 In. H Type II DOT Safety Can,Red,15-3/4 In. H
  • Item # 6YG05
  • Mfr. Model # 1215
  • Type II DOT Safety Can, 5 gal. Capacity, Red, Used For Flammables, Material Galvanized Steel, Height 15-3/4...More

  • EAGLE
  • Pesticide Safety Cabinet Pesticide Safety Cabinet
  • Multiple product options available

    Pesticide Safety Cabinet, Standard, Green, Finish Powder Coated, Varies by: Capacity, Door Type, Number of Doors, Height, Width, Depth, Handle Type, Number of Shelves,...More

  • EAGLE
  • Vertical Drum Safety Cabinet, Vertical Drum Vertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Number of Doors 2, Height 65 In., Material Galvanized Steel, Number of Shelves 1,...More

Flammable Safety Cabinet,45 Gal.,Yellow
  • EAGLE
  • Flammable Safety Cabinet, 45 Gal., Yellow Flammable Safety Cabinet,45 Gal.,Yellow
  • Item # 4KPW8
  • Mfr. Model # 1947SC9
  • Flammable Liquid Safety Cabinet, Cabinet with Safety Cans, Flammable Cabinet, Capacity 45 gal., Door Type...More

Shelf Tray Kit,Polyethylene,40 In. W
  • EAGLE
  • Shelf Tray Kit, Polyethylene, 40 In. W Shelf Tray Kit,Polyethylene,40 In. W
  • Item # 2RNZ4
  • Mfr. Model # 3045KIT
  • Shelf Tray Kit, Material Polyethylene, For Use With Safety Cabinet Shelf, Yellow, Height 1 In., Width 40 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More