Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Safety Storage

13 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • EAGLE
    • Flammable Liquid Safety Cabinet, StandardFlammable Liquid Safety Cabinet, Standard
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Shelves, Number of Doors, Color,...More

    • EAGLE
    • Paint and Ink Safety Cabinet, StandardPaint and Ink Safety Cabinet, Standard
    • Multiple product options available

      Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth...More

    • EAGLE
    • Aerosol Cabinet, StandardAerosol Cabinet, Standard
    • Multiple product options available

      Aerosol Cabinet, Standard, Number of Doors 2, Width 43 In., Depth 12 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Color, Height, Number of Shelves,...More

    • EAGLE
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Standard, Finish Powder Coated, Standards OSHA, NFPA Code 30, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

    • EAGLE
    • Flammable Liquid Safety Cabinet, Cabinet with LegsFlammable Liquid Safety Cabinet, Cabinet with Legs
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Cabinet with Legs, Flammable Cabinet, Color Yellow, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height,...More

    • EAGLE
    • Flammable Liquid Safety Cabinet, StackableFlammable Liquid Safety Cabinet, Stackable
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Capacity 15 gal., Number of Doors 2, Height 22-1/4 In., Width 43 In., Depth 18 In., Material Galvanized...More

    Flammable Safety Cabinet,24 Gal.,Yellow
    • EAGLE
    • Flammable Safety Cabinet, 24 Gal., YellowFlammable Liquid Safety Cabinet, Wall Mount
    • Item # 6YG15
    • Mfr. Model # 1975
    • Flammable Liquid Safety Cabinet, Wall Mount, Flammable Cabinet, Capacity 24 gal., Door Type Self-Closing,...More

    Flammable Safety Cabinet,45 Gal.,Yellow
    • EAGLE
    • Flammable Safety Cabinet, 45 Gal., YellowFlammable Safety Cabinet,45 Gal.,Yellow
    • Item # 4KPW8
    • Mfr. Model # 1947SC9
    • Flammable Liquid Safety Cabinet, Cabinet with Safety Cans, Flammable Cabinet, Capacity 45 gal., Door Type...More

    Flammable Cabinet,Horizontal,55 Gal.,YLW
    • EAGLE
    • Flammable Cabinet, Horizontal, 55 Gal., YLWFlammable Cabinet,Horizontal,55 Gal.,YLW
    • Item # 3KN39
    • Mfr. Model # 1928
    • Horizontal Drum Safety Cabinet, Horizontal Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal.,...More

    • EAGLE
    • Pesticide Safety CabinetPesticide Safety Cabinet
    • Multiple product options available

      Pesticide Safety Cabinet, Standard, Green, Finish Powder Coated, Varies by: Capacity, Door Type, Number of Doors, Height, Width, Depth, Handle Type, Number of Shelves,...More

    Paints and Inks Cabinet,60 Gal.,Red
    • EAGLE
    • Paints and Inks Cabinet, 60 Gal., RedPaint and Ink Safety Cabinet, Cabinet with Legs
    • Item # 8GTE0
    • Mfr. Model # PI-47LEGS RED
    • Paint and Ink Safety Cabinet, Cabinet with Legs, Paint and Ink Cabinet, Capacity 60 gal., Door Type Manual,...More

    • EAGLE
    • Vertical Drum Safety Cabinet, Vertical DrumVertical Drum Safety Cabinet, Vertical Drum
    • Multiple product options available

      Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Number of Doors 2, Height 65 In., Material Galvanized Steel, Number of Shelves 1,...More

    Flammable Safety Cabinet,48 Gal.,Yellow
    • EAGLE
    • Flammable Safety Cabinet, 48 Gal., YellowFlammable Liquid Safety Cabinet, Slimline
    • Item # 4HPN6
    • Mfr. Model # 4610
    • Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Capacity 48 gal., Door Type Self-Closing,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More