Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Safety Storage

34 Results Found that Include 174 Products

Results per page: 16 | 32 | 48
Gas Can,5 gal.,Red,Galvanized Steel
  • EAGLE
  • Gas Can, 5 gal., Red, Galvanized SteelGas Can,5 gal.,Red,Galvanized Steel
  • Item # 20GY45
  • Mfr. Model # U251SX5
  • Gas Can, 5 gal. Capacity, Self Venting, Red, Material Galvanized Steel, Height 16 In., Length 16 In., Width...More

Flexible Spout,Metal,Silver,7/8 In.,NPT
Handle Lever Lock,Steel
Vent Plug,Steel,2-1/2" Dia.
  • EAGLE
  • Vent Plug, Steel, 2-1/2" Dia.Vent Plug,Steel,2-1/2" Dia.
  • Item # 8PH89
  • Mfr. Model # C-92
  • Vent Plug, Material Steel, For Use With Safety Cabinets, Silver, Height 2-1/2 In., Width 2-1/2 In., Depth...More

  • EAGLE
  • Type I Safety CanType I Safety Can
  • Multiple product options available

    Type I Safety Can, Standards FM, Varies by: Capacity, Color, Used For, Material, Height, Outside Dia. (In.), Outside Dia, Length, Width and Spout

  • EAGLE
  • Self Close Adapter KitSelf Close Adapter Kit
  • Multiple product options available

    Self Close Adapter Kit, Material Steel, Height 2 In., Width 6 In., Includes All Parts, Instructions and Installation Templates, Varies by: For Use With and Depth

Keys,Steel,PK 2
Door Lock Assembly,Steel
  • EAGLE
  • Oily Waste CanOily Waste Can
  • Multiple product options available

    Oily Waste Can, Body Material Polyethylene, Lid Type Foot Operated Self Closing, Standards OSHA 29 CFR 1910.108, OSHA 29 CFR 1910.106, Varies by: Capacity, Color,...More

  • EAGLE
  • Flame ArrestorFlame Arrestor
  • Multiple product options available

    Flame Arrestor, Varies by: Material, For Use With, Color, Length and Outside Dia

Handle Button Latch,Steel
  • EAGLE
  • Safety Disposal CanSafety Disposal Can
  • Multiple product options available

    Safety Disposal Can, Varies by: Capacity, Used For, Color, Material, Handle, Height, Outside Dia, Standards, Length and Width

  • EAGLE
  • Paint and Ink Safety Cabinet, StandardPaint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth...More

Funnel,9In.X1In.,White
  • EAGLE
  • Funnel, 9In.X1In., WhiteFunnel
  • Item # 3NJZ2
  • Mfr. Model # F-16
  • Funnel, Material Polyethylene, Length 9 In., Spout Outside Dia. 1 In., White, For Use With 3 and 5 gal....More

  • EAGLE
  • ShelfShelf
  • Multiple product options available

    Shelf, Varies by: Material, For Use With, Height, Width, Depth, Standards, Color, Spill Capacity and Load Capacity

Type II Safety Can,Blue,9-1/2 In. H
  • EAGLE
  • Type II Safety Can, Blue, 9-1/2 In. HType II Safety Can
  • Item # 3NKU5
  • Mfr. Model # U2-26SB
  • Type II Safety Can, 2 gal. Capacity, Blue, Used For Kerosene, Material Galvanized Steel, Height 9-1/2 In.,...More

  • EAGLE
  • Flammable Liquid Safety Cabinet, StandardFlammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Shelves, Number of Doors, Color,...More

Roller Conveyor,Steel,24 In. W,24 In. D
  • EAGLE
  • Bottom TrayBottom Tray
  • Multiple product options available

    Bottom Tray, Material Polyethylene, Yellow, Height 1 In., Varies by: For Use With, Width, Depth and Load Capacity

Drum Cradle,24 In. H,23 In. W,36 In. D
  • EAGLE
  • Corrosive Safety CabinetCorrosive Safety Cabinet
  • Multiple product options available

    Corrosive Safety Cabinet, Standard, Finish Powder Coated, Standards OSHA, NFPA Code 30, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

  • EAGLE
  • Flammable Liquid Safety Cabinet, Bench TopFlammable Liquid Safety Cabinet, Bench Top
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Number of Doors 1, Width 17-1/2 In., Depth 18 In., Material Galvanized Steel, Number of Shelves 1, Varies...More

Stainless Screen,SS,Silver,1-1/2"
Pesticide Drum Cabinet, (2) 55 Gal. Cap.
  • EAGLE
  • Pesticide Drum Cabinet, (2) 55 Gal. Cap.Pesticide Drum Cabinet, (2) 55 Gal. Cap.
  • Item # 9XW93
  • Mfr. Model # PEST1955
  • Pesticide Drum Safety Cabinet, Standard, (2) 55 gal. Capacity, Door Type Manual, Number of Doors 2, Green,...More

  • EAGLE
  • Vertical Drum Safety Cabinet, Vertical DrumVertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Number of Doors 2, Height 65 In., Material Galvanized Steel, Number of Shelves 1,...More

  • EAGLE
  • Flammable Liquid Safety Cabinet, SlimlineFlammable Liquid Safety Cabinet, Slimline
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Number of Doors 1, Width 23 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Color, Height,...More

Cabinet and Cradle Package,31-1/4 In. W
  • EAGLE
  • Cabinet and Cradle Package, 31-1/4 In. WCabinet and Cradle Package,31-1/4 In. W
  • Item # 4HPT6
  • Mfr. Model # 622-F
  • Cabinet and Cradle Package, Material Galvanized Steel, For Use With Flammable Liquids, Yellow, Height 50 In.,...More

  • EAGLE
  • Pesticide Safety CabinetPesticide Safety Cabinet
  • Multiple product options available

    Pesticide Safety Cabinet, Standard, Green, Finish Powder Coated, Varies by: Capacity, Door Type, Number of Doors, Height, Width, Depth, Handle Type, Number of Shelves,...More

  • EAGLE
  • Flammable Liquid Safety Cabinet, StackableFlammable Liquid Safety Cabinet, Stackable
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Capacity 15 gal., Number of Doors 2, Height 22-1/4 In., Width 43 In., Depth 18 In., Material Galvanized...More

  • EAGLE
  • Dolly CartDolly Cart
  • Multiple product options available

    Dolly Cart, Material Steel, Black, Height 36 In., Width 20 In., Varies by: For Use With and Depth

Results per page: 16 | 32 | 48