Skip Content

Filter Results By

Applied Filters Clear All

Safety Storage

6 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Flammable Safety Cabinet,2 Gal.,Yellow
    • EAGLE
    • Flammable Safety Cabinet, 2 Gal., YellowFlammable Liquid Safety Cabinet, Bench Top
    • Item # 2RNZ3
    • Mfr. Model # 1901
    • Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Capacity 2 gal., Door Type Manual, Number of...More

    • EAGLE
    • Flammable Liquid Safety Cabinet, SlimlineFlammable Liquid Safety Cabinet, Slimline
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Number of Doors 1, Width 23 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Color, Height,...More

    • EAGLE
    • Corrosive Safety CabinetCorrosive Safety Cabinet
    • Multiple product options available

      Corrosive Safety Cabinet, Standard, Finish Powder Coated, Standards OSHA, NFPA Code 30, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

    • EAGLE
    • Flammable Liquid Safety Cabinet, StandardFlammable Liquid Safety Cabinet, Standard
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Shelves, Number of Doors, Color,...More

    Disposal Can,5 Gal.,Stainless Steel
    • EAGLE
    • Disposal Can, 5 Gal., Stainless SteelSafety Disposal Can
    • Item # 3TAZ7
    • Mfr. Model # 1325
    • Safety Disposal Can, 5 gal. Capacity, Used For Flammables, Silver, Material Stainless Steel, Handle Free...More

    Pesticide Safety CabinetManual Door Type, 30 gal. Capacity,
    • EAGLE
    • Pesticide Safety CabinetManual Door Type, 30 gal. Capacity, 38-1/4" Height, 43" Width, 18" DepthPesticide Safety Cabinet
    • Item # 3NPK4
    • Mfr. Model # PEST 32
    • Pesticide Safety Cabinet, Standard, 30 gal. Capacity, Door Type Manual, Number of Doors 2, Green, Height...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More