Skip Content

Filter Results By

Applied Filters Clear All

Safety Storage

14 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Self Closing Kit,2 In. H,6 In. W,Steel
    • EAGLE
    • Self Closing Kit, 2 In. H, 6 In. W, SteelSelf Close Adapter Kit
    • Item # 15Y992
    • Mfr. Model # 1912G
    • Self Close Adapter Kit, Material Steel, For Use With Spill Containment Cabinets, Height 2 In., Width 6 In.,...More

    • EAGLE
    • Type II Safety CanType II Safety Can
    • Multiple product options available

      Type II Safety Can, Material Galvanized Steel, Outside Dia. 11-1/4 In., Hose Length 12 In., Hose Outside Dia. 7/8 In., Standards FM, UL, ULC, Varies by: Capacity, Color,...More

    Door Lock Assembly,Steel
    Shelf Tray Kit,Polyethylene,40 In. W
    • EAGLE
    • Shelf Tray Kit, Polyethylene, 40 In. WShelf Tray Kit,Polyethylene,40 In. W
    • Item # 2RNZ4
    • Mfr. Model # 3045KIT
    • Shelf Tray Kit, Material Polyethylene, For Use With Safety Cabinet Shelf, Yellow, Height 1 In., Width 40 In.,...More

    • EAGLE
    • ShelfShelf
    • Multiple product options available

      Shelf, Varies by: Material, For Use With, Height, Width, Depth, Standards, Color, Spill Capacity and Load Capacity

    • EAGLE
    • Bench CanBench Can
    • Multiple product options available

      Bench Can, Material Galvanized Steel, Finish Powder Coat, Red, Standards OSHA, FM Approved, Varies by: Capacity, Height and Outside Dia

    • EAGLE
    • Plunger CanPlunger Can
    • Multiple product options available

      Plunger Can, Plunger Material Brass, Red, Standards OHSA, FM Approved, Varies by: Capacity, Material, Finish, Height and Outside Dia

    • EAGLE
    • Type I Safety CanType I Safety Can
    • Multiple product options available

      Type I Safety Can, Standards FM, Varies by: Capacity, Color, Used For, Material, Height, Outside Dia. (In.), Outside Dia, Length, Width and Spout

    • EAGLE
    • Oily Waste CanOily Waste Can
    • Multiple product options available

      Oily Waste Can, Body Material Polyethylene, Lid Type Foot Operated Self Closing, Standards OSHA 29 CFR 1910.108, OSHA 29 CFR 1910.106, Varies by: Capacity, Color,...More

    Gas Can,5 gal.,Red,Galvanized Steel
    • EAGLE
    • Gas Can, 5 gal., Red, Galvanized SteelGas Can,5 gal.,Red,Galvanized Steel
    • Item # 20GY45
    • Mfr. Model # U251SX5
    • Gas Can, 5 gal. Capacity, Self Venting, Red, Material Galvanized Steel, Height 16 In., Length 16 In., Width...More

    • EAGLE
    • Shelf TrayShelf Tray
    • Multiple product options available

      Shelf Tray, Material Polyethylene, Yellow, Height 1 In., Varies by: For Use With, Width, Depth and Load Capacity

    Disposal Can,2.5 Gal.,Galvanized Steel
    • EAGLE
    • Disposal Can, 2.5 Gal., Galvanized SteelSafety Disposal Can
    • Item # 3TAZ5
    • Mfr. Model # 1423
    • Safety Disposal Can, 2-1/2 gal. Capacity, Used For Flammables, Red, Material Galvanized Steel, Fitting...More

    Bottom Tray,1 In. H,32 In. W,14 In. D
    • EAGLE
    • Bottom Tray, 1 In. H, 32 In. W, 14 In. DBottom Tray
    • Item # 4HPX9
    • Mfr. Model # CRA-73
    • Bottom Tray, Material Polyethylene, For Use With 22 gal. Safety Storage Cabinets, Yellow, Height 1 In., Width...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More