Skip Content

Filter Results By

Applied Filters Clear All

Item
Style
Series
Actuator Length
AC Contact Rating
DC Contact Rating
Solenoid Voltage
Height
Width
Depth
Contact Form
Brand
Price
  • View MoreView Less
Shop By

Safety Interlock Switches

4 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Safety Interlock Switch,1NO,2NC,6A@300V
    • TELEMECANIQUE SENSORS
    • Safety Interlock Switch, 1NO, 2NC, 6A@300V
    • Item # 10D245
    • Mfr. Model # XCSE7313
    • Safety Interlock Switch, Actuating Key, Solenoid Locking, Series XCSE, Actuator Length Key Dependent, AC...More

    Safety Switch,1NO,1NC,1mA to 10A @ 600V
    • HONEYWELL MICRO SWITCH
    • Safety Switch, 1NO, 1NC, 1mA to 10A @ 600V
    • Item # 11T882
    • Mfr. Model # GKLE3LXA2
    • Dual Entry Solenoid Key Operated Safety Switch, Left Position, Solenoid Power to Unlock, Front and Top...More

    Safety Interlock Switch,2NO,3NC,5A@100V
    • OMRON STI
    • Safety Interlock Switch, 2NO, 3NC, 5A@100V
    • Item # 2LCJ9
    • Mfr. Model # TL8012-S1024SM
    • Safety Interlock Switch, Solenoid Locking, Power To Unlock, 90 Degrees Actuator, Series TL8012-S, AC Contact...More

    Results per page: 16 | 32 | 48