Skip Content

Filter Results By

Item
Style
Series
Actuator Length
AC Contact Rating
DC Contact Rating
Solenoid Voltage
Height
Width
Depth
Contact Form
Brand
Price
Shop By

Safety Interlock Switches

57 Results Found that Include 163 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Safety Interlock Switch,1NO,1NC,10A@600V
  • HONEYWELL MICRO SWITCH
  • Safety Interlock Switch, 1NO, 1NC, 10A@600VSafety Interlock Switch,1NO,1NC,10A@600V
  • Item # 11T869
  • Mfr. Model # GKEA01L
  • Dual Entry Key Operated Safety Interlock Switch, Rotating Head, Front and Top Opening, 90 Degrees or Straight...More

Safety Interlock Switch,1NO,1NC,10A@240V
  • HONEYWELL MICRO SWITCH
  • Safety Interlock Switch, 1NO, 1NC, 10A@240VSafety Interlock Switch,1NO,1NC,10A@240V
  • Item # 11T805
  • Mfr. Model # 924CE18S6
  • Miniature Safety Interlock Switch, 0.28 In. dia. Stainless Steel Pin Plunger with Boot Seal, Series 924CE,...More

Safety Interlock
Safety Interlock Switch,1NO,2NC,5A@240V
  • TELEMECANIQUE SENSORS
  • Safety Interlock Switch, 1NO, 2NC, 5A@240VSafety Interlock Switch,1NO,2NC,5A@240V
  • Item # 12G773
  • Mfr. Model # XCSP3710N12
  • Safety Interlock Switch, Metal Rod Plunger, Series XCSP, Actuator Length 0.39 In., AC Contact Rating 5A @...More

Safety Interlock Switch,1NO,1NC,240V
  • TELEMECANIQUE SENSORS
  • Safety Interlock Switch, 1NO, 1NC, 240VSafety Interlock Switch,1NO,1NC,240V
  • Item # 14L754
  • Mfr. Model # XCSLE2525513
  • Safety Interlock Switch, Plastic Locking with Power, Series XCSLE, AC Contact Rating 0.75A @ 240V, DC Contact...More

Safety Interlock Switch,1NO,2NC,10A@300V
  • TELEMECANIQUE SENSORS
  • Safety Interlock Switch, 1NO, 2NC, 10A@300VSafety Interlock Switch,1NO,2NC,10A@300V
  • Item # 10D243
  • Mfr. Model # XCSB703
  • Safety Interlock Switch, Actuating Key, Push Button Release, Series XCSB, Actuator Length Key Dependent, AC...More

Safety Switch,1NO,3NC,100mA@50V
  • HONEYWELL MICRO SWITCH
  • Safety Switch, 1NO, 3NC, 100mA@50VSafety Switch,1NO,3NC,100mA@50V
  • Item # 11T880
  • Mfr. Model # GKLE36PXA2
  • Dual Entry Solenoid Key Operated Safety Switch, Solenoid Locking, Left and Top Opening, Series GKL, AC...More

Results per page: 16 | 32 | 48

Shop for safety interlock switches used for a diverse range of applications at Grainger. There are models are used for packaging, food and beverage, automotive/machine tool, and material handling applications. Then there are models used for cutting, slicing, grinding, mixing, packaging, and other processes where chemicals or fumes may be hazardous. Miniature safety interlock switches are used for small enclosures and contact spaces.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More