Skip Content

Filter Results By

Applied Filters Clear All

Series
  • View MoreView Less
Lens Color
  • View MoreView Less
Lens Coating
Primary Frame Color
  • View MoreView Less
Frame Material
  • View MoreView Less
Frame Design
  • View MoreView Less
Item
Standards
Frame Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Safety Glasses

9 Results Found that Include 55 Products

Results per page: 16 | 32 | 48
    • Bolle Safety Full Frame Safety GlassesBolle Safety Full Frame Safety Glasses
    • Multiple product options available

      Multiple product options available

      About

      Comfort and style are both critical factors leading the full-frame design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace.

      Antifog–Engineered in compliance with international standard EN 166 option N to resist fogging for a minimum of 8 seconds at 100°C.

      Scratch-Resistant–Resists surface damage by fine particles in compliance with international standard EN 166 option K, which requires light diffusion after abrasion to be less than 5 candelas per m².

      Hydrophobic–Designed to resist water and dirty marks in humid environments.

      ESP–Helps to reduce dazzle and the harmful affects of blue light.

      Brands

    • Bolle Safety Half Wraparound Frame Safety GlassesBolle Safety Half Wraparound Frame Safety Glasses
    • Multiple product options available

      Multiple product options available

      About

      Comfort and style are both critical factors leading the half-frame, wraparound design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace.

      Antifog–Engineered in compliance with international standard EN 166 option N to resist fogging for a minimum of 8 seconds at 100°C.

      Scratch-Resistant–Resists surface damage by fine particles in compliance with international standard EN 166 option K, which requires light diffusion after abrasion to be less than 5 candelas per m².

      Hydrophobic–Designed to resist water and dirty marks in humid environments.

      ESP–Helps to reduce dazzle and the harmful affects of blue light.

      Brands

    • Bolle Wraparound Frame Safety GlassesBolle Wraparound Frame Safety Glasses
    • Multiple product options available

      Multiple product options available

      About

      Comfort and style are both critical factors leading the wraparound design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace.

      Antifog–Engineered in compliance with international standard EN 166 option N to resist fogging for a minimum of 8 seconds at 100°C.

      Scratch-Resistant–Resists surface damage by fine particles in compliance with international standard EN 166 option K, which requires light diffusion after abrasion to be less than 5 candelas per m².

      Hydrophobic–Designed to resist water and dirty marks in humid environments.

      ESP–Helps to reduce dazzle and the harmful affects of blue light.

      Brands

    Welding Safety Glasses,Shade 5.0 Lens
    • Welding Safety Glasses, Shade 5.0 LensWelding Safety Glasses,Shade 5.0 Lens
    • Description

      Welding Safety Glasses, Series Override, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant, Frame Design OTG, Frame Color Welding/Black, Frame Material Nylon/Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Welding, Temple Style Adjustable, UV Protection 99.9 Percent, Includes Neck Cord, Standards ANSI Z87.1-2010, CSA-Z94.3-2007

      Brands

    • Item # 20V831
    • Mfr. Model # 40056
    • Welding Safety Glasses, Series Override, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant,...More

    • Bolle Frameless Safety GlassesBolle Frameless Safety Glasses
    • Multiple product options available

      Multiple product options available

      About

      Comfort and style are both critical factors leading the frameless design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also help to offer 180° distortion-free viewing.

      Antifog–Engineered in compliance with international standard EN 166 option N to resist fogging for a minimum of 8 seconds at 100°C.

      Scratch-Resistant–Resists surface damage by fine particles in compliance with international standard EN 166 option K, which requires light diffusion after abrasion to be less than 5 candelas per m².

      Hydrophobic–Designed to resist water and dirty marks in humid environments.

      ESP–Helps to reduce dazzle and the harmful affects of blue light.

      Brands

    Welding Safety Glasses,Shade 5.0 Lens
    • Welding Safety Glasses, Shade 5.0 LensWelding Safety Glasses,Shade 5.0 Lens
    • Description

      Welding Safety Glasses, Series Slam, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Matte Black, Frame Material Fully Recyclable Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Matte Black, UV Protection 99.9 Percent, Includes Neck Cord, Standards ANSI Z87.1-2010, CSA-Z94.3-2007

      Brands

    • Item # 20V835
    • Mfr. Model # 40084
    • Welding Safety Glasses, Series Slam, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant,...More

    • Bolle Safety OTG Frame Safety GlassesBolle Safety OTG Frame Safety Glasses
    • Multiple product options available

      Multiple product options available

      About

      Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

      Antifog–Engineered in compliance with international standard EN 166 option N to resist fogging for a minimum of 8 seconds at 100°C.

      Scratch-Resistant–Resists surface damage by fine particles in compliance with international standard EN 166 option K, which requires light diffusion after abrasion to be less than 5 candelas per m².

      Hydrophobic–Designed to resist water and dirty marks in humid environments.

      ESP–Helps to reduce dazzle and the harmful affects of blue light.

      Brands

    Welding Safety Glasses,Shade 5.0 Lens
    • Welding Safety Glasses, Shade 5.0 LensWelding Safety Glasses,Shade 5.0 Lens
    • Description

      Welding Safety Glasses, Series Tracker, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant, Frame Design Full, Frame Color Black/Gray, Frame Material Polycarbonate/TPE, Size Universal, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, UV Protection 99.9 Percent, Includes Microfiber Bag, Neck Cord, Standards ANSI Z87.1-2010, CSA-Z94.3-2007

      Brands

    • Item # 20V840
    • Mfr. Model # 40089
    • Welding Safety Glasses, Series Tracker, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant,...More

    • Bolle Safety Half Frame Safety GlassesBolle Safety Half Frame Safety Glasses
    • Multiple product options available

      Multiple product options available

      About

      Comfort and style are both critical factors leading the half-frame design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also help to offer 180° distortion-free viewing.

      Antifog–Engineered in compliance with international standard EN 166 option N to resist fogging for a minimum of 8 seconds at 100°C.

      Scratch-Resistant–Resists surface damage by fine particles in compliance with international standard EN 166 option K, which requires light diffusion after abrasion to be less than 5 candelas per m².

      Hydrophobic–Designed to resist water and dirty marks in humid environments.

      ESP–Helps to reduce dazzle and the harmful affects of blue light.

      Brands

    Results per page: 16 | 32 | 48