Skip Content

Filter Results By

Applied Filters Clear All

Series
Lens Color
Lens Coating
Primary Frame Color
Frame Material
Size
Frame Design
Item
Standards
Frame Color
Brand
Price
  • View MoreView Less
Shop By

Safety Glasses

7 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Safety Glasses,Smoke,Scratch-Resistant
    • Safety Glasses, Smoke, Scratch-Resistant5.11 Half-Frame Tactical Safety Glasses
    • Description

      These high-performance, impact-resistant safety glasses are engineered to provide superior protection and vision enhancement in tactical environments. They are also designed to accommodate field operators and patrol duty personnel, as well as professionals seeking to improve personal safety in range shooting applications. In addition to durability and scratch-resistance, the half-frame design helps to increase visibility.

      Brands

    • Item # 21V924
    • Mfr. Model # 52033
    • Safety Glasses, Series BURNER FULL FRAME, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant,...More

    • 5.11 Tactical Full Frame Safety Glasses5.11 Tactical Full Frame Safety Glasses
    • Multiple product options available

      Multiple product options available

      About

      These high-performance, impact-resistant safety glasses are engineered to provide superior protection and vision enhancement in tactical environments. They are also designed to accommodate field operators and patrol duty personnel, as well as professionals seeking to improve personal safety in range shooting applications. In addition to durability and scratch-resistance, the full-frame safety glasses offer additional structure and a stable fit during periods of high activity.

      Brands

    Ballistic Safety Glasses,Clr,Frame Blk,R
    • Ballistic Safety Glasses, Clr, Frame Blk, RBallistic Safety Glasses,Clr,Frame Blk,R
    • Description

      Ballistic Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Foam Lined Yes, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Regular, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, UV Protection 100 Percent UVA/UVB/UVC, Includes Neck Cord, Case, Cloth, Standards ANSI Z87.1, CAN/CSA Z94.3-07

      Brands

    • Item # 38RL86
    • Mfr. Model # 4-0491-0001
    • Ballistic Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Foam...More

    Ballistic Safety Glasses,Fr Mrrr,Khaki,R
    • Ballistic Safety Glasses, Fr Mrrr, Khaki, RBallistic Safety Glasses,Fr Mrrr,Khaki,R
    • Description

      Ballistic Safety Glasses, Gender Unisex, Lens Color Fire Mirror, Lens Coating Antifog, Scratch-Resistant, Foam Lined Yes, Frame Design Wraparound, Frame Color Khaki, Frame Material Nylon, Size Regular, Lens Material Polycarbonate, Temple Color Khaki, Temple Style Spatula, UV Protection 100 Percent UVA/UVB/UVC, Includes Neck Cord, Case, Cloth, Standards ANSI Z87.1, CAN/CSA Z94.3-07

      Brands

    • Item # 38RL91
    • Mfr. Model # 4-0491-0009
    • Ballistic Safety Glasses, Gender Unisex, Lens Color Fire Mirror, Lens Coating Antifog, Scratch-Resistant,...More

    Ballistic Safety Glasses,Mdnt Mrrr,Blk,R
    • Ballistic Safety Glasses, Mdnt Mrrr, Blk, RBallistic Safety Glasses,Mdnt Mrrr,Blk,R
    • Description

      Ballistic Safety Glasses, Gender Unisex, Lens Color Blue Mirror, Lens Coating Antifog, Scratch-Resistant, Foam Lined Yes, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Regular, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, UV Protection 100 Percent UVA/UVB/UVC, Includes Neck Cord, Case, Cloth, Standards ANSI Z87.1, CAN/CSA Z94.3-07

      Brands

    • Item # 38RL88
    • Mfr. Model # 4-0491-0003
    • Ballistic Safety Glasses, Gender Unisex, Lens Color Blue Mirror, Lens Coating Antifog, Scratch-Resistant,...More

    Ballistic Safety Glasses,Ylw,Frame Blk,R
    • Ballistic Safety Glasses, Ylw, Frame Blk, RBallistic Safety Glasses,Ylw,Frame Blk,R
    • Description

      Ballistic Safety Glasses, Gender Unisex, Lens Color Yellow, Lens Coating Antifog, Scratch-Resistant, Foam Lined Yes, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Regular, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, UV Protection 100 Percent UVA/UVB/UVC, Includes Neck Cord, Case, Cloth, Standards ANSI Z87.1, CAN/CSA Z94.3-07

      Brands

    • Item # 38RL89
    • Mfr. Model # 4-0491-0004
    • Ballistic Safety Glasses, Gender Unisex, Lens Color Yellow, Lens Coating Antifog, Scratch-Resistant, Foam...More

    Safety Glasses,Blue,Antfg,Scratch-Rsstnt
    • Safety Glasses, Blue, Antfg, Scratch-RsstntBolle Safety Full Frame Safety Glasses
    • Description

      Comfort and style are both critical factors leading the full-frame design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace.

      Antifog–Engineered in compliance with international standard EN 166 option N to resist fogging for a minimum of 8 seconds at 100°C.

      Scratch-Resistant–Resists surface damage by fine particles in compliance with international standard EN 166 option K, which requires light diffusion after abrasion to be less than 5 candelas per m².

      Hydrophobic–Designed to resist water and dirty marks in humid environments.

      ESP–Helps to reduce dazzle and the harmful affects of blue light.

      Brands

    • Item # 22FD17
    • Mfr. Model # 40151
    • Safety Glasses, Series Hustler, Gender Unisex, Lens Color Blue, Lens Coating Antifog, Scratch-Resistant,...More

    Results per page: 16 | 32 | 48