Skip Content

Filter Results By

Applied Filters Clear All

Lens Color
Lens Coating
Primary Frame Color
Frame Design
Size
Gender
Frame Material
Standards
Item
Frame Color
Series
Brand
Price
Shop By
Ratings

Safety Glasses

29 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • 3M
  • 3M Half Frame Safety Glasses 3M Half Frame Safety Glasses
  • Multiple product options available

    These safety glasses are designed to pair comfort and adjustability with advanced protection. The half-frame helps to reinforce lenses while also helping to encourage use with contemporary style.

    These safety glasses are designed to pair comfort and adjustability with advanced protection. The half-frame helps to reinforce lenses while also helping to encourage...More

Safety Glasses,Clear Lens,OTG
  • 3M
  • Safety Glasses, Clear Lens, OTG 3M OTG Frame Safety Glasses
  • These safety glasses are designed to pair comfort and adjustability with advanced protection. The OTG style allows users to wear personal protective equipment over their own eyeglasses.

  • Item # 4MRR3
  • Mfr. Model # 11489-00000-10
  • Safety Glasses, Series Light Vision(TM) OTG, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame...More

Safety Glasses,Clear,Uncoated,PK12
  • CONDOR
  • Safety Glasses, Clear, Uncoated, PK12 Condor OTG Frame Safety Glasses
  • Adjustable temples and an integral brow bridge both provide a wide field of vision for this 1-piece pair of safety glasses. The OTG design allows the safety glasses to fit over prescription glasses.

  • Item # 4VCL9
  • Mfr. Model # 4VCL9
  • Safety Glasses, Series Condor(TM) Visitor, Gender Unisex, Lens Color Clear, Lens Coating Uncoated, Frame...More

Safety Glasses,Clear,Antifog
  • 3M
  • Safety Glasses, Clear, Antifog 3M Full Frame Safety Glasses
  • These safety glasses are designed to pair comfort and adjustability with advanced protection. In addition to adding durability, the full-frame design helps to protect eyes from particles, water, and harmful substances. The frames are also intended to encourage use with contemporary style.

  • Item # 3NUK4
  • Mfr. Model # 11356-00000-10
  • Safety Glasses, Series Light Vision(TM), Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Design...More

  • BOLLE SAFETY
  • Bolle Safety Full Frame Safety Glasses Bolle Safety Full Frame Safety Glasses
  • Multiple product options available

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in...More

  • UVEX BY HONEYWELL
  • uvex Full Frame Safety Glasses uvex Full Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • EYEDEFEND
  • EyeDefend Full Frame Safety Glasses EyeDefend Full Frame Safety Glasses
  • Multiple product options available

    Protect eyes from dust and pollen with the specially designed EyeDefend™ Allergy glasses. A great choice for anyone who is exposed to dust, wind, or allergens, or those with sensitive eyes, including dry eyes and allergies. The soft cushioned liner provides 50% more protection from pollutants in the air without blocking field of view.

    Protect eyes from dust and pollen with the specially designed EyeDefend™ Allergy glasses. A great choice for anyone who is exposed to dust, wind, or allergens, or those...More

Safety Glasses,Yellow,S,Unisex,PVC
  • EDGE EYEWEAR
  • Safety Glasses, Yellow, S, Unisex, PVC Safety Glasses,Yellow,S,Unisex,PVC
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Yellow, Lens Coating Scratch-Resistant, Yes Foam Lined, Frame Design Foam Lined, Wraparound, Frame Color Black, Frame Material Nylon, Size XL, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI Z87.1 +2010

  • Item # 38NH42
  • Mfr. Model # GSK-XL112VS
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Yellow, Lens Coating Scratch-Resistant, Yes...More

Safety Glasses,Clear,Uncoated,PK12
  • NORTH BY HONEYWELL
  • Safety Glasses, Clear, Uncoated, PK12 North OTG Wraparound Frame Safety Glasses
  • Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • Item # 3LTT7
  • Mfr. Model # T1900
  • Safety Glasses, Series Sport, Gender Unisex, Lens Color Clear, Lens Coating Uncoated, Frame Design OTG, Frame...More

Safety Glasses,Clear, Black
  • UVEX BY HONEYWELL
  • Safety Glasses, Clear, Black Safety Glasses,Clear, Black
  • Safety Glasses, Series Livewire(TM), Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, No Foam Lined, Frame Design Full-Frame, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

  • Item # 45FF17
  • Mfr. Model # S2600HS
  • Safety Glasses, Series Livewire(TM), Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, No Foam Lined,...More

  • HARLEY DAVIDSON SAFETY EYEWEAR
  • Harley Davidson Frameless Safety Glasses Harley Davidson Frameless Safety Glasses
  • Multiple product options available

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

Welding Safety Glasses,Shade 5.0 Lens
  • BOLLE SAFETY
  • Welding Safety Glasses, Shade 5.0 Lens Welding Safety Glasses,Shade 5.0 Lens
  • Welding Safety Glasses, Series Slam, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Wraparound, Frame Color Matte Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Matte Black, Temple Style Straight, UV Protection 99.99 Percent UVA & UVB, Includes Adjustable Break-Away Retainer Cord, Standards ANSI Z87.1-2010, CSA-Z94.3-2007

  • Item # 20V835
  • Mfr. Model # 40084
  • Welding Safety Glasses, Series Slam, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant, No...More

Welding Safety Glasses,Shade 5.0 Lens
  • BOLLE SAFETY
  • Welding Safety Glasses, Shade 5.0 Lens Welding Safety Glasses,Shade 5.0 Lens
  • Welding Safety Glasses, Series Override, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design OTG, Frame Color Welding/Black, Frame Material Nylon/Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, UV Protection 99.99 Percent UVA & UVB, Includes Adjustable Break-Away Retainer Cord, Standards ANSI Z87.1-2010, CSA-Z94.3-2007

  • Item # 20V831
  • Mfr. Model # 40056
  • Welding Safety Glasses, Series Override, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant,...More

Safety Glasses,Smoke,S,Unisex,PVC
  • EDGE EYEWEAR
  • Safety Glasses, Smoke, S, Unisex, PVC Safety Glasses,Smoke,S,Unisex,PVC
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, Yes Foam Lined, Frame Design Foam Lined, Wraparound, Frame Color Black, Frame Material Nylon, Size XL, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI Z87.1 +2010

  • Item # 38NH44
  • Mfr. Model # GSKS-XL116VS
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, Yes...More

Safety Glasses,Clear,Antfg,Scrtch-Rsstnt
  • BOLLE SAFETY
  • Safety Glasses, Clear, Antfg, Scrtch-Rsstnt Bolle Safety Half Wraparound Frame Safety Glasses
  • Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

  • Item # 20V832
  • Mfr. Model # 40073
  • Safety Glasses, Series Silium, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, No...More

  • EDGE EYEWEAR
  • Edge Eyewear Wraparound Frame Safety Glasses Edge Eyewear Wraparound Frame Safety Glasses
  • Multiple product options available

    The tough, wraparound frame design provides you added protection from flying debris. Civetta Series—Safety glasses are specifically designed for women. Kazbek Series—Provide a more comfortable fit for narrow faces.

    The tough, wraparound frame design provides you added protection from flying debris. Civetta Series—Safety glasses are specifically designed for women. Kazbek...More

Safety Glasses,S,Unisex,PVC
  • EDGE EYEWEAR
  • Safety Glasses, S, Unisex, PVC Safety Glasses,S,Unisex,PVC
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Yes Foam Lined, Frame Design Foam Lined, Wraparound, Frame Color Black, Frame Material Nylon, Size XL, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI Z87.1 +2010

  • Item # 38NH41
  • Mfr. Model # GSK-XL111VS
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Yes...More

  • 3M
  • 3M Sleek Streamlined Frame Safety Glasses 3M Sleek Streamlined Frame Safety Glasses
  • Multiple product options available

    These safety glasses are designed to pair comfort and adjustability with advanced protection. The sleek, streamlined design is intended to encourage use with contemporary style.

    These safety glasses are designed to pair comfort and adjustability with advanced protection. The sleek, streamlined design is intended to encourage use with...More

Safety Glasses,Espresso, Black
  • UVEX BY HONEYWELL
  • Safety Glasses, Espresso, Black Safety Glasses,Espresso, Black
  • Safety Glasses, Series Livewire(TM), Gender Unisex, Lens Color Espresso, Lens Coating Anti-Fog, No Foam Lined, Frame Design Full-Frame, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

  • Item # 45FF18
  • Mfr. Model # S2601HS
  • Safety Glasses, Series Livewire(TM), Gender Unisex, Lens Color Espresso, Lens Coating Anti-Fog, No Foam...More

Safety Glasses,Clear,Rush+ Series
  • BOLLE SAFETY
  • Safety Glasses, Clear, Rush+ Series Safety Glasses,Clear,Rush+ Series
  • Safety Glasses, Series Rush+, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Frame Design Wraparound, Frame Color Black/Red, Frame Material Polycarbonate/TPR, Size Universal, Lens Material Polycarbonate, Temple Color Black/Red, Temple Style Non-Slip, Flexible, UV Protection 99.9 Percent, Includes Microfiber Bag, Standards ANSI Z87.1-2010

  • Item # 45NA37
  • Mfr. Model # 41080
  • Safety Glasses, Series Rush+, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, No...More

  • HARLEY DAVIDSON SAFETY EYEWEAR
  • Harley Davidson Half Frame Safety Glasses Harley Davidson Half Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

Safety Glasses,Shade 5.0,Scratch-Resist
  • SMITH & WESSON
  • Safety Glasses, Shade 5.0, Scratch-Resist Smith & Wesson Wraparound Frame Safety Glasses
  • Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • Item # 3WLX3
  • Mfr. Model # 19793
  • Safety Glasses, Series Magnum 3G(R), Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant,...More

Safety Glasses,Unisex,Bronze
  • CARHARTT
  • Safety Glasses, Unisex, Bronze Carhartt Full Frame Safety Glasses
  • Carbondale–These safety glasses feature stylish clean lines and a two-tone frame with flexible, dual-injected temples.

    Carthage–These safety glasses feature anti-fog lenses and an airflow design to prevent fogging. The vented foam carriage also helps to provide maximum dust protection. Interchangeable temples and a strap are also included.

    Ironside–These safety glasses feature anti-fog lenses and straight-back flexible temples. The rubber temple tips and rubber nosepiece both help to keep the glasses secure. A neoprene storage case and microfiber cleaning cloth are also included to keep the glasses clean and protected.

  • Item # 26KP69
  • Mfr. Model # CHB618DTCS
  • Safety Glasses, Series Ironside, Gender Unisex, Lens Color Bronze, Lens Coating Anti-Fog, Scratch-Resistant,...More

Safety Glasses,Light Blue,S,Unisex,PVC
  • EDGE EYEWEAR
  • Safety Glasses, Light Blue, S, Unisex, PVC Safety Glasses,Light Blue,S,Unisex,PVC
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Light Blue, Lens Coating Scratch-Resistant, Yes Foam Lined, Frame Design Foam Lined, Wraparound, Frame Color Black, Frame Material Nylon, Size XL, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI Z87.1 +2010

  • Item # 38NH43
  • Mfr. Model # GSK-XL113VS
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Light Blue, Lens Coating Scratch-Resistant,...More

Safety Glasses,Shade 5.0,OTG
  • UVEX BY HONEYWELL
  • Safety Glasses, Shade 5.0, OTG uvex OTG Frame Safety Glasses
  • Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • Item # 4UCG6
  • Mfr. Model # S3165
  • Safety Glasses, Series Ambient(TM) OTG, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant,...More

  • UVEX BY HONEYWELL
  • uvex Half Frame Safety Glasses uvex Half Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

Safety Glasses,Smoke,Rush+ Series
  • BOLLE SAFETY
  • Safety Glasses, Smoke, Rush+ Series Safety Glasses,Smoke,Rush+ Series
  • Safety Glasses, Series Rush+, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Frame Design Wraparound, Frame Color Black/Gray, Frame Material Polycarbonate/TPR, Size Universal, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Non-Slip, Flexible, UV Protection 99.9 Percent, Includes Microfiber Bag, Standards ANSI Z87.1-2010

  • Item # 45NA38
  • Mfr. Model # 40208
  • Safety Glasses, Series Rush+, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Scratch-Resistant, No...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More