Skip Content

Filter Results By

Applied Filters Clear All

Lens Color
Lens Coating
Primary Frame Color
Frame Design
Size
Gender
Frame Material
Standards
Frame Color
Series
Brand
Price
Shop By
Ratings

Safety Glasses

37 Results Found that Include 101 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • BOLLE SAFETY
  • Bolle Safety Half Frame Safety Glasses Bolle Safety Half Frame Safety Glasses
  • Multiple product options available

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in...More

Safety Glasses, Blk Fr, Red Mirror Lens
  • 3M
  • Safety Glasses, Blk Fr, Red Mirror Lens 3M Sleek Streamlined Frame Safety Glasses
  • These safety glasses are designed to pair comfort and adjustability with advanced protection. The sleek, streamlined design is intended to encourage use with contemporary style.

  • Item # 46F409
  • Mfr. Model # SS1629AS-B
  • Safety Glasses, Series 1600, Lens Color Red Mirror, Lens Coating Scratch-Resistant, Frame Design Sleek,...More

Safety Glasses,S,Full, Wraparound
  • EDGE EYEWEAR
  • Safety Glasses, S, Full, Wraparound Safety Glasses,S,Full, Wraparound
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Full, Wraparound, Frame Color Black, Frame Material Nylon, Size XL, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI Z87.1 +2010

  • Item # 38NH45
  • Mfr. Model # SK-XL111VS
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam...More

  • UVEX BY HONEYWELL
  • uvex Wraparound Frame Safety Glasses uvex Wraparound Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

Safety Glasses,Shade 5,Scratch-Resistant
  • SELLSTROM
  • Safety Glasses, Shade 5, Scratch-Resistant Safety Glasses,Shade 5,Scratch-Resistant
  • Safety Glasses, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant, Frame Design Flip-Up, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, UV Protection 99.8 Percent, Standards ANSI Z87 + High Impact

  • Item # 49H756
  • Mfr. Model # 72905WW
  • Safety Glasses, Gender Unisex, Lens Color Shade 5.0, Lens Coating Scratch-Resistant, Frame Design Flip-Up,...More

  • EDGE EYEWEAR
  • Edge Eyewear Wraparound Frame Safety Glasses Edge Eyewear Wraparound Frame Safety Glasses
  • Multiple product options available

    The tough, wraparound frame design provides you added protection from flying debris. Civetta Series—Safety glasses are specifically designed for women. Kazbek Series—Provide a more comfortable fit for narrow faces.

    The tough, wraparound frame design provides you added protection from flying debris. Civetta Series—Safety glasses are specifically designed for women. Kazbek...More

Safety Glasses,Protectometr,with Lanyard
  • RUBBERFAB
  • Safety Glasses, Protectometr, with Lanyard Safety Glasses,Protectometr,with Lanyard
  • Safety Glasses, Series Protectometer, Gender Unisex, Lens Color Clear, Lens Coating Uncoated, No Foam Lined, Frame Design Adjustable, Frame Color Blue, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Color Blue, Temple Style Adjustable, Includes Lanyard

  • Item # 45DV40
  • Mfr. Model # RF-PROTECTMER-Z-XR
  • Safety Glasses, Series Protectometer, Gender Unisex, Lens Color Clear, Lens Coating Uncoated, No Foam Lined,...More

  • CREWS
  • Crews Frameless Safety Glasses Crews Frameless Safety Glasses
  • Multiple product options available

    Crews frameless lens designs offer protection, comfort, and an uninhibited field of vision. Offers a close orbital seal for increased protection. Rugged, scratch-resistant polycarbonate lens filters 99.9% of UV rays. Choose from a variety of temple and lens options.

    Crews frameless lens designs offer protection, comfort, and an uninhibited field of vision. Offers a close orbital seal for increased protection. Rugged,...More

  • CARHARTT
  • Carhartt Half Frame Safety Glasses Carhartt Half Frame Safety Glasses
  • Multiple product options available

    Spokane–These safety glasses are designed to offer comfort and withstand high impact levels. They feature dual-injected straight-back temples, a half-frame design, and a flexible rubber nosepiece.

    Thunder Bay–These safety glasses feature anti-fog lenses and sleek, wide, dual-injected temples. Each pair includes a neoprene storage case and microfiber cleaning cloth.

    Rockwood–These safety glasses feature anti-fog lenses, integrated temple tips, and an adjustable rubber nosepiece. They are also designed to withstand high impact levels.

    Spokane–These safety glasses are designed to offer comfort and withstand high impact levels. They feature dual-injected straight-back temples, a half-frame design, and a...More

Safety Glasses,Clear,Scratch-Resistant
  • HARLEY DAVIDSON SAFETY EYEWEAR
  • Safety Glasses, Clear, Scratch-Resistant Harley Davidson Half Frame Safety Glasses
  • Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • Item # 6WE87
  • Mfr. Model # HD701
  • Safety Glasses, Series HD700, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design...More

Safety Glasses,Smoke,Unisex,Wide,PVC
  • EDGE EYEWEAR
  • Safety Glasses, Smoke, Unisex, Wide, PVC Safety Glasses,Smoke,Unisex,Wide,PVC
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Full-Frame, Frame Color Black, Frame Material Nylon, Size XL, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI Z87.1 +2010

  • Item # 38NH48
  • Mfr. Model # SK-XL116VS
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, No Foam...More

  • UVEX BY HONEYWELL
  • uvex OTG Frame Safety Glasses uvex OTG Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • UVEX BY HONEYWELL
  • uvex Full Frame Safety Glasses uvex Full Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • UVEX BY HONEYWELL
  • uvex Half Frame Safety Glasses uvex Half Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • CREWS
  • Crews Full Frame Safety Glasses Crews Full Frame Safety Glasses
  • Multiple product options available

    Crews full-frame safety glasses deliver style, safety, and selection. Choose from a variety of frame colors, materials, and lens options.

    Crews full-frame safety glasses deliver style, safety, and selection. Choose from a variety of frame colors, materials, and lens options.

Safety Glasses,Clear,IRI-S Series
  • BOLLE SAFETY
  • Safety Glasses, Clear, IRI-S Series Safety Glasses,Clear,IRI-S Series
  • Safety Glasses, Series IRI-S, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Frame Design Wraparound, Frame Color Black/Red, Frame Material Polycarbonate/TPR, Size Universal, Lens Material Polycarbonate, Temple Color Black/Red, Temple Style Non-Slip, Ergonomic, Pivoting, UV Protection 99.9 Percent, Includes Microfiber Bag, Adjustable Cord, Standards ANSI Z87.1-2010

  • Item # 45NA47
  • Mfr. Model # 40223
  • Safety Glasses, Series IRI-S, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, No...More

Safety Glasses,Red Mirror,Scrtch-Rsstnt
  • CONDOR
  • Safety Glasses, Red Mirror, Scrtch-Rsstnt Condor Wraparound Frame Safety Glasses
  • This wraparound design features a universal nosebridge and flexible spatula shield temples to help increase user comfort. In addition to protecting eyes from flying particles, these glasses offer 99.9% UV protection.

  • Item # 2VKZ1
  • Mfr. Model # 2VKZ1
  • Safety Glasses, Series Heat(TM), Gender Unisex, Lens Color Red Mirror, Lens Coating Scratch-Resistant, Frame...More

Safety Glasses,Slvr Mirror,Scrtch-Rsstnt
  • HARLEY DAVIDSON SAFETY EYEWEAR
  • Safety Glasses, Slvr Mirror, Scrtch-Rsstnt Harley Davidson Frameless Safety Glasses
  • Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • Item # 1FBD3
  • Mfr. Model # HD802
  • Safety Glasses, Series HD800, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame...More

  • CARHARTT
  • Carhartt Full Frame Safety Glasses Carhartt Full Frame Safety Glasses
  • Multiple product options available

    Carbondale–These safety glasses feature stylish clean lines and a two-tone frame with flexible, dual-injected temples.

    Carthage–These safety glasses feature anti-fog lenses and an airflow design to prevent fogging. The vented foam carriage also helps to provide maximum dust protection. Interchangeable temples and a strap are also included.

    Ironside–These safety glasses feature anti-fog lenses and straight-back flexible temples. The rubber temple tips and rubber nosepiece both help to keep the glasses secure. A neoprene storage case and microfiber cleaning cloth are also included to keep the glasses clean and protected.

    Carbondale–These safety glasses feature stylish clean lines and a two-tone frame with flexible, dual-injected temples.Carthage–These safety glasses feature anti-fog...More

  • BOLLE SAFETY
  • Bolle Safety Half Wraparound Frame Safety Glasses Bolle Safety Half Wraparound Frame Safety Glasses
  • Multiple product options available

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in...More

  • BOLLE SAFETY
  • Bolle Safety Full Frame Safety Glasses Bolle Safety Full Frame Safety Glasses
  • Multiple product options available

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in...More

  • PYRAMEX
  • Pyramex Full Frame Safety Glasses Pyramex Full Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

Safety Glasses,Smoke,Antifog
  • JACKSON SAFETY
  • Safety Glasses, Smoke, Antifog Jackson Safety Foam Lined Frame Safety Glasses
  • Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • Item # 28AD12
  • Mfr. Model # 35327
  • Safety Glasses, Series V50 EPIC, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Scratch-Resistant,...More

Safety Glasses,Shade 3.0,Scratch-Resist
  • Safety Glasses, Shade 3.0, Scratch-Resist Wraparound Frame Safety Glasses
  • Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • Item # 8TR39
  • Mfr. Model # 19792
  • Safety Glasses, Series Magnum 3G(R), Gender Unisex, Lens Color Shade 3.0, Lens Coating Scratch-Resistant,...More

  • EYEDEFEND
  • EyeDefend Sporty Frame Safety Glasses EyeDefend Sporty Frame Safety Glasses
  • Multiple product options available

    Feature an adjustable and retractable cord that fits tight around your head to keep glasses in place, or you can deploy the cord to hang glasses around your neck when not in use. High-impact polycarbonate frame and lenses with an anti-fog coating. Glasses have flexible side shields that lock into place and can be removed when not needed.

    Feature an adjustable and retractable cord that fits tight around your head to keep glasses in place, or you can deploy the cord to hang glasses around your neck when...More

  • NORTH BY HONEYWELL
  • North Half Wraparound Frame Safety Glasses North Half Wraparound Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

Safety Glasses,Yellow,S,Full, Wraparound
  • EDGE EYEWEAR
  • Safety Glasses, Yellow, S, Full, Wraparound Safety Glasses,Yellow,S,Full, Wraparound
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Yellow, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Full, Wraparound, Frame Color Black, Frame Material Nylon, Size XL, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI Z87.1 +2010

  • Item # 38NH46
  • Mfr. Model # SK-XL112VS
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Yellow, Lens Coating Scratch-Resistant, No...More

Safety Glasses,Light Blue,Unisex,Wide
  • EDGE EYEWEAR
  • Safety Glasses, Light Blue, Unisex, Wide Safety Glasses,Light Blue,Unisex,Wide
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Light Blue, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Full-Frame, Frame Color Black, Frame Material Nylon, Size XL, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI Z87.1 +2010

  • Item # 38NH47
  • Mfr. Model # SK-XL113VS
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Light Blue, Lens Coating Scratch-Resistant, No...More

Safety Glasses,Indoor/Outdoor,Antifog
  • 3M
  • Safety Glasses, Indoor/Outdoor, Antifog 3M Half Frame Safety Glasses
  • These safety glasses are designed to pair comfort and adjustability with advanced protection. The half-frame helps to reinforce lenses while also helping to encourage use with contemporary style.

  • Item # 5JDW1
  • Mfr. Model # 11779-00000-10
  • Safety Glasses, Series OCC(TM) 1200, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Anti-Fog, Frame...More

  • GRAINGER APPROVED
  • Half Frame Safety Glasses Half Frame Safety Glasses
  • Multiple product options available

    The soft foam pad along the brow helps provide a secure and comfortable fit. Include a microfiber carrying pouch that can be used as a cleaning cloth.

    The soft foam pad along the brow helps provide a secure and comfortable fit. Include a microfiber carrying pouch that can be used as a cleaning cloth.

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More