Skip Content

Filter Results By

Applied Filters Clear All

Lens Color
Lens Coating
Primary Frame Color
Frame Design
Size
Gender
Frame Material
Standards
Item
Frame Color
Series
Brand
Price
Shop By
Ratings

Safety Glasses

47 Results Found that Include 171 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • CREWS
  • Crews Half Frame Safety Glasses Crews Half Frame Safety Glasses
  • Multiple product options available

    Crews half-frame safety glasses deliver style, safety, and selection. Choose from a variety of frame colors, materials, and lens options.

    Crews half-frame safety glasses deliver style, safety, and selection. Choose from a variety of frame colors, materials, and lens options.

  • CREWS
  • Crews Frameless Safety Glasses Crews Frameless Safety Glasses
  • Multiple product options available

    Crews frameless lens designs offer protection, comfort, and an uninhibited field of vision. Offers a close orbital seal for increased protection. Rugged, scratch-resistant polycarbonate lens filters 99.9% of UV rays. Choose from a variety of temple and lens options.

    Crews frameless lens designs offer protection, comfort, and an uninhibited field of vision. Offers a close orbital seal for increased protection. Rugged,...More

  • EDGE EYEWEAR
  • Edge Eyewear Wraparound Frame Safety Glasses Edge Eyewear Wraparound Frame Safety Glasses
  • Multiple product options available

    The tough, wraparound frame design provides you added protection from flying debris. Civetta Series—Safety glasses are specifically designed for women. Kazbek Series—Provide a more comfortable fit for narrow faces.

    The tough, wraparound frame design provides you added protection from flying debris. Civetta Series—Safety glasses are specifically designed for women. Kazbek...More

Hydroshield Lens Coatng,Gray,Blck,Adj
  • UVEX BY HONEYWELL
  • Hydroshield Lens Coatng, Gray, Blck, Adj Hydroshield Lens Coatng,Gray,Blck,Adj
  • Lens Coating, Series Genesis XC(TM), Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, No Foam Lined, Frame Design Wraparound, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3 and The U.S. Military Ballistic Impact Resistance Requirements for Eyewear (MIL-PRF-31013, CLAUSE 3.5.1.1)

  • Item # 38TJ83
  • Mfr. Model # S3301HS
  • Lens Coating, Series Genesis XC(TM), Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, No Foam Lined,...More

  • CREWS
  • Crews Full Frame Safety Glasses Crews Full Frame Safety Glasses
  • Multiple product options available

    Crews full-frame safety glasses deliver style, safety, and selection. Choose from a variety of frame colors, materials, and lens options.

    Crews full-frame safety glasses deliver style, safety, and selection. Choose from a variety of frame colors, materials, and lens options.

  • GATEWAY SAFETY, INC
  • Gateway Frameless, Wraparound Frame Safety Glasses Gateway Frameless, Wraparound Frame Safety Glasses
  • Multiple product options available

    Design emphasis is a critical element behind StarLite® SQUARED eyewear. Intended to encourage the use of personal protection in the workplace, these glasses feature contemporary style and comfort-driven features. The soft, flexible temples and fingertip nosepiece help to ensure a snug and comfortable fit. The lightweight glasses also offer all-around impact protection with a scratch-resistant, 100% polycarbonate lens.

    Design emphasis is a critical element behind StarLite® SQUARED eyewear. Intended to encourage the use of personal protection in the workplace, these glasses feature...More

  • WESTWARD
  • Westward Wraparound Frame Safety Glasses Westward Wraparound Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • UVEX BY HONEYWELL
  • uvex Half Frame Safety Glasses uvex Half Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • UVEX BY HONEYWELL
  • uvex Wraparound Frame Safety Glasses uvex Wraparound Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

Safety Glasses,Shade 5.0 Lens
  • UVEX BY HONEYWELL
  • Safety Glasses, Shade 5.0 Lens uvex Half Wraparound Frame Safety Glasses
  • Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • Item # 3AF26
  • Mfr. Model # S1112
  • Safety Glasses, Series Astrospec 3000(R), Gender Unisex, Lens Color Shade 5.0, Lens Coating...More

  • UVEX BY HONEYWELL
  • uvex OTG Frame Safety Glasses uvex OTG Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

Safety Glasses,Smoke,S,Full, Wraparound
  • EDGE EYEWEAR
  • Safety Glasses, Smoke, S, Full, Wraparound Safety Glasses,Smoke,S,Full, Wraparound
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Full-Frame, Frame Color Pink, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Pink, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI Z87.1 +2010

  • Item # 38NH39
  • Mfr. Model # XB116-H1
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, No Foam...More

  • CARHARTT
  • Carhartt Full Frame Safety Glasses Carhartt Full Frame Safety Glasses
  • Multiple product options available

    Carbondale–These safety glasses feature stylish clean lines and a two-tone frame with flexible, dual-injected temples.

    Carthage–These safety glasses feature anti-fog lenses and an airflow design to prevent fogging. The vented foam carriage also helps to provide maximum dust protection. Interchangeable temples and a strap are also included.

    Ironside–These safety glasses feature anti-fog lenses and straight-back flexible temples. The rubber temple tips and rubber nosepiece both help to keep the glasses secure. A neoprene storage case and microfiber cleaning cloth are also included to keep the glasses clean and protected.

    Carbondale–These safety glasses feature stylish clean lines and a two-tone frame with flexible, dual-injected temples.Carthage–These safety glasses feature anti-fog...More

Safety Glasses,S,Half, Wraparound
  • EDGE EYEWEAR
  • Safety Glasses, S, Half, Wraparound Safety Glasses,S,Half, Wraparound
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Full-Frame, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Includes Vapor Shield, Standards ANSI Z87.1 +2010

  • Item # 38NH49
  • Mfr. Model # DZ111VS-G2
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam...More

  • 3M
  • 3M Half Frame Safety Glasses 3M Half Frame Safety Glasses
  • Multiple product options available

    These safety glasses are designed to pair comfort and adjustability with advanced protection. The half-frame helps to reinforce lenses while also helping to encourage use with contemporary style.

    These safety glasses are designed to pair comfort and adjustability with advanced protection. The half-frame helps to reinforce lenses while also helping to encourage...More

  • BOLLE SAFETY
  • Bolle Frameless Safety Glasses Bolle Frameless Safety Glasses
  • Multiple product options available

    Comfort and style are both critical factors leading the frameless design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also help to offer 180° distortion-free viewing.

    Antifog–Engineered in compliance with international standard EN 166 option N to resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles in compliance with international standard EN 166 option K, which requires light diffusion after abrasion to be less than 5 candelas per m².

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful affects of blue light.

    Comfort and style are both critical factors leading the frameless design in these safety glasses. They are engineered to offer mechanical strength and personal...More

Safety Glasses,Smoke,S,Black/Blue
  • EDGE EYEWEAR
  • Safety Glasses, Smoke, S, Black/Blue Safety Glasses,Smoke,S,Black/Blue
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Full-Frame, Frame Color Black/Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI Z87.1 +2010

  • Item # 38NH36
  • Mfr. Model # XB116-A2
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, No Foam...More

Safety Glasses,Light Blue,S,Flexible,PVC
  • EDGE EYEWEAR
  • Safety Glasses, Light Blue, S, Flexible, PVC Safety Glasses,Light Blue,S,Flexible,PVC
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Light Blue, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Half-Frame, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI Z87.1 +2010

  • Item # 38NH51
  • Mfr. Model # DZ113VS-G2
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Light Blue, Lens Coating Scratch-Resistant, No...More

  • BOLLE SAFETY
  • Bolle Safety OTG Frame Safety Glasses Bolle Safety OTG Frame Safety Glasses
  • Multiple product options available

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in...More

Safety Glasses,Scratch-Resistant
  • BOLLE SAFETY
  • Safety Glasses, Scratch-Resistant Bolle Safety Half Wraparound Frame Safety Glasses
  • Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

  • Item # 20V726
  • Mfr. Model # 40047
  • Safety Glasses, Series Contour, Gender Unisex, Lens Color ESP, Lens Coating Scratch-Resistant, No Foam Lined,...More

  • UVEX BY HONEYWELL
  • uvex Full Frame Safety Glasses uvex Full Frame Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

Safety Glasses,Smoke,S,Black,Unisex
  • EDGE EYEWEAR
  • Safety Glasses, Smoke, S, Black, Unisex Safety Glasses,Smoke,S,Black,Unisex
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Full-Frame, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI Z87.1 +2010

  • Item # 38NH37
  • Mfr. Model # XB116-P1
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, No Foam...More

Safety Glasses,Light Smoke,Antifog
  • JACKSON SAFETY
  • Safety Glasses, Light Smoke, Antifog Jackson Safety Foam Lined Frame Safety Glasses
  • Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • Item # 28AD09
  • Mfr. Model # 36692
  • Safety Glasses, Series V50 CALICO, Gender Unisex, Lens Color Light Smoke, Lens Coating Anti-Fog,...More

  • JACKSON SAFETY
  • Jackson Safety Frameless Safety Glasses Jackson Safety Frameless Safety Glasses
  • Multiple product options available

    Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

    Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • BOLLE SAFETY
  • Bolle Wraparound Frame Safety Glasses Bolle Wraparound Frame Safety Glasses
  • Multiple product options available

    Comfort and style are both critical factors leading the wraparound design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace.

    Antifog–Engineered to resist fogging for a minimum of 8 seconds at 100°C. Meets ANSI Z87.1-2010 standards

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful affects of blue light

    Comfort and style are both critical factors leading the wraparound design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace.

    Antifog–Engineered to resist fogging for a minimum of 8 seconds at 100°C. Meets ANSI Z87.1-2010 standards

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful affects of blue light

    Comfort and style are both critical factors leading the wraparound design in these safety glasses. They are engineered to offer mechanical strength and personal...More

Safety Glasses,Silver Mirror,Blk/Org,PR
  • CROSSFIRE
  • Safety Glasses, Silver Mirror, Blk/Org, PR Safety Glasses,Silver Mirror,Blk/Org,PR
  • Safety Glasses, Series Crossfire, Gender Unisex, Lens Color Silver Mirror, Lens Coating Anti-Fog, Yes Foam Lined, Frame Design Half-Frame, Frame Color Black/Orange, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1, 1 Pair

  • Item # 36VZ80
  • Mfr. Model # 873
  • Safety Glasses, Series Crossfire, Gender Unisex, Lens Color Silver Mirror, Lens Coating Anti-Fog, Yes Foam...More

Safety Glasses,Blue Mirror,Full,PR
  • CROSSFIRE
  • Safety Glasses, Blue Mirror, Full, PR Safety Glasses,Blue Mirror,Full,PR
  • Safety Glasses, Series Crossfire, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Full-Frame, Frame Color Black, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1, 1 Pair

  • Item # 36VZ82
  • Mfr. Model # 828
  • Safety Glasses, Series Crossfire, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, No...More

  • 3M
  • 3M Frameless Safety Glasses 3M Frameless Safety Glasses
  • Multiple product options available

    The frameless construction in these safety glasses helps to provide an open, unobstructed viewing range for each user. The glasses are also designed to pair comfort and adjustability with advanced protection. The unisex design is also intended to encourage use with contemporary style.

    The frameless construction in these safety glasses helps to provide an open, unobstructed viewing range for each user. The glasses are also designed to pair comfort and...More

Safety Glasses,Smoke,S,Half, Wraparound
  • EDGE EYEWEAR
  • Safety Glasses, Smoke, S, Half, Wraparound Safety Glasses,Smoke,S,Half, Wraparound
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Half-Frame, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent UVA/UVB/UVC, Standards ANSI Z87.1 +2010

  • Item # 38NH52
  • Mfr. Model # DZ116VS-G2
  • Safety Glasses, Series Edge Eyewear, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, No Foam...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More