Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Material
For Use With
Color
Height
Width
Depth
Load Capacity
Brand
Price
Shop By

Safety Cabinet Accessories

26 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • JUSTRITE
  • Shelf Shelf
  • Multiple product options available

    Shelf, Varies by: Material, For Use With, Height, Width, Depth, Spill Capacity, Standards, Load Capacity and Color

Vapor Adsorbent Cartridge,12 In. H,PK2
Self Closing Kit,2 In. H,6 In. W,Steel
  • EAGLE
  • Self Closing Kit, 2 In. H, 6 In. W, Steel Self Close Adapter Kit
  • Item # 15Y992
  • Mfr. Model # 1912G
  • Self Close Adapter Kit, Material Steel, For Use With Spill Containment Cabinets, Height 2 In., Width 6 In.,...More

  • EAGLE
  • Shelf Shelf
  • Multiple product options available

    Shelf, Varies by: Material, For Use With, Height, Width, Depth, Standards, Color, Spill Capacity and Load Capacity

Door Lock Assembly,Steel
Containment Utility Tray,17 In. W
  • ULTRATECH
  • Containment Utility Tray, 17 In. W Containment Utility Tray
  • Item # 3FTZ4
  • Mfr. Model # 1061
  • Containment Utility Tray, Material Polyethylene, White, Height 4 In., Width 17 In., Depth 21 In., 2.9 gal....More

Shelf Tray Kit,Polyethylene,40 In. W
  • EAGLE
  • Shelf Tray Kit, Polyethylene, 40 In. W Shelf Tray Kit,Polyethylene,40 In. W
  • Item # 2RNZ4
  • Mfr. Model # 3045KIT
  • Shelf Tray Kit, Material Polyethylene, For Use With Safety Cabinet Shelf, Yellow, Height 1 In., Width 40 In.,...More

Paddle Handle Keyset
Safety Cabinet Wall Hange
  • JUSTRITE
  • Shelf Divider Set Shelf Divider Set
  • Multiple product options available

    Shelf Divider Set, Material Steel, Yellow, Height 2 In., Width 2-1/32 In., Includes (4) Dividers, Varies by: Depth, Load Capacity and Spill Capacity

  • SECURALL
  • Shelf Shelf
  • Multiple product options available

    Shelf, Varies by: Material, For Use With, Height, Width, Load Capacity, Depth and Standards

Seismic Bracket,4 In. H,48 In. W,4 In. D
Shelf,Steel,39-5/8inWx30inDx1-5/16inH
  • GRAINGER APPROVED
  • Shelf, Steel, 39-5/8inWx30inDx1-5/16inH Shelf
  • Item # 35HV86
  • Mfr. Model # 35HV86
  • Shelf, Material Galvanized Steel, For Use With 42X502, Silver, Height 1-5/16 In., Width 39-5/8 In., Depth 30...More

  • EAGLE
  • Shelf Tray Shelf Tray
  • Multiple product options available

    Shelf Tray, Material Polyethylene, Yellow, Height 1 In., Varies by: For Use With, Width, Depth and Load Capacity

Sump Liner,Polyethylene,31-1/4 In. W
Shelf Tray,31-1/8 In. W,18-1/2 In. D
  • JUSTRITE
  • Shelf Tray, 31-1/8 In. W, 18-1/2 In. D Shelf Tray
  • Item # 13M446
  • Mfr. Model # 29965
  • Shelf Tray, Material Polyethylene, For Use With Undercounter Cabinets, White, Width 31-1/8 In., Depth 18-1/2...More

Bottom Tray,1 In. H,32 In. W,14 In. D
  • EAGLE
  • Bottom Tray, 1 In. H, 32 In. W, 14 In. D Bottom Tray
  • Item # 4HPX9
  • Mfr. Model # CRA-73
  • Bottom Tray, Material Polyethylene, For Use With 22 gal. Safety Storage Cabinets, Yellow, Height 1 In., Width...More

Tray and Sump Combo,38-3/4 In. W
  • JUSTRITE
  • Tray and Sump Combo, 38-3/4 In. W Tray and Sump Combo
  • Item # 13M445
  • Mfr. Model # 29962
  • Tray and Sump Combo, Material Polyethylene, For Use With (2) Door and Piggyback Cabinets, White, Height 2...More

Extra Shelf,Safety Cabinet,43x34
Shelf,41-1/32 in. W
  • JUSTRITE
  • Shelf, 41-1/32 in. W Shelf,41-1/32 in. W
  • Item # 45TP43
  • Mfr. Model # 22631
  • Shelf, Material Steel, For Use With Safety Cabinets, Gray, Width 41-1/32 In., Depth 17-5/16 In., 165 lb. Load...More

Cabinet Cover,30-61/64 in. W
Shelf,29-7/32 in. W
  • JUSTRITE
  • Shelf, 29-7/32 in. W Shelf,29-7/32 in. W
  • Item # 45TP42
  • Mfr. Model # 22630
  • Shelf, Material Steel, For Use With Safety Cabinets, Gray, Width 29-7/32 In., Depth 17-5/16 In., 165 lb. Load...More

Cabinet Cover,44-1/32 in. W
Cabinet Cover,32-7/32 in. W
Cabinet Cover,42-49/64 in. W
  • BEL-ART - SCIENCEWARE
  • Laboratory Tray Laboratory Tray
  • Multiple product options available

    Laboratory Tray, Varies by: Material, Color, Height, Width, Depth and Spill Capacity

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More