Skip Content

Filter Results By

Item
  • View MoreView Less
Amps
  • View MoreView Less
Voltage
  • View MoreView Less
Phase
HP
  • View MoreView Less
NEMA Enclosure Type
  • View MoreView Less
Material of Construction
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Safety and Disconnect Switches

241 Results Found that Include 793 Products

Results per page: 16 | 32 | 48
Disconnect Switch,30A,600VAC,3PH
  • SQUARE D
  • Disconnect Switch, 30A, 600VAC, 3PHDisconnect Switch,30A,600VAC,3PH
  • Item # 13E228
  • Mfr. Model # MD3304X
  • Disconnect Switch, Nonfusible, General Duty, 30 Amps, Voltage 600VAC, 3 Phase, 25 HP @ 600VAC HP, 4X NEMA...More

AC Disconnect,NEMA 3R,2W,2P,9x6.75x5.5
  • SIEMENS
  • AC Disconnect, NEMA 3R, 2W, 2P, 9x6.75x5.5AC Disconnect,NEMA 3R,2W,2P,9x6.75x5.5
  • Item # 6GNH0
  • Mfr. Model # LNF222R
  • Air Conditioning Disconnect Switch, Nonfusible, General Duty, 60 Amps, Voltage 240VAC, 1 Phase, 10 HP @...More

Disconnect Switch,30A,2000V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Disconnect Switch, 30A, 2000VDisconnect Switch,30A,2000V
  • Item # 4CV76
  • Mfr. Model # HBLMITL
  • Mechanically Interlocked Disconnect Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 3 Phase, 1 to 15...More

Safety Switch,Fusible,30A,120/240VAC,1PH
  • SIEMENS
  • Safety Switch, Fusible, 30A, 120/240VAC, 1PHSafety Switch,Fusible,30A,120/240VAC,1PH
  • Item # 20RC74
  • Mfr. Model # LF111N
  • Safety Switch, Fusible, Use Plug Type Fuse, General Duty, 30 Amps, Voltage 120/240VAC, 1 Phase, 2 HP @...More

Safety Switch,30A,600VAC,3PH
  • SIEMENS
  • Safety Switch, 30A, 600VAC, 3PHSafety Switch,30A,600VAC,3PH
  • Item # 20RC86
  • Mfr. Model # HNF261
  • Safety Switch, Nonfusible, Heavy Duty, 30 Amps, Voltage 600VAC, 1 Phase, 10 HP @ 600VAC HP, 1 NEMA Enclosure...More

Safety Switch,Fusible,60A,600VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 60A, 600VAC, 3PHSafety Switch,Fusible,60A,600VAC,3PH
  • Item # 20RC23
  • Mfr. Model # HF362
  • Safety Switch, Fusible, Use Class H, J, K, R Fuse, Heavy Duty, 60 Amps, Voltage 600VAC, 3 Phase, 50 HP @...More

Safety Switch,Fusible,100A,600VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 100A, 600VAC, 3PHSafety Switch,Fusible,100A,600VAC,3PH
  • Item # 20RC24
  • Mfr. Model # HF363
  • Safety Switch, Fusible, Use Class H, J, K, R, T Fuse, Heavy Duty, 100 Amps, Voltage 600VAC, 3 Phase, 75 HP @...More

Safety Switch,Fusible,200A,600VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 200A, 600VAC, 3PHSafety Switch,Fusible,200A,600VAC,3PH
  • Item # 20RC25
  • Mfr. Model # HF364
  • Safety Switch, Fusible, Use Class H, J, K, R, T Fuse, Heavy Duty, 200 Amps, Voltage 600VAC, 3 Phase, 150 HP @...More

Safety Switch,Fusible,200A,600VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 200A, 600VAC, 3PHSafety Switch,Fusible,200A,600VAC,3PH
  • Item # 20RC27
  • Mfr. Model # HF364N
  • Safety Switch, Fusible, Use Class H, J, K, R, T Fuse, Heavy Duty, 200 Amps, Voltage 600VAC, 3 Phase, 150 HP @...More

Safety Switch,100A,600VAC,1PH
  • SIEMENS
  • Safety Switch, 100A, 600VAC, 1PHSafety Switch,100A,600VAC,1PH
  • Item # 20RC88
  • Mfr. Model # HNF263
  • Safety Switch, Nonfusible, Heavy Duty, 100 Amps, Voltage 600VAC, 1 Phase, 40 HP @ 600VAC HP, 1 NEMA Enclosure...More

Safety Switch,Fusible,100A,240VAC,3PH
  • SIEMENS
  • Safety Switch, Fusible, 100A, 240VAC, 3PHSafety Switch,Fusible,100A,240VAC,3PH
  • Item # 20RA93
  • Mfr. Model # GF323N
  • Safety Switch, Fusible, Use Class H, K, R, T Fuse, General Duty, 100 Amps, Voltage 240VAC, 3 Phase, 30 HP @...More

Results per page: 16 | 32 | 48

If you need a safety switch or disconnect switch for an air conditioner or heavy machinery, Grainger has you covered. These safety switches are NEMA rated to handle heavy loads up to 600 amps, and with a wall-mount enclosure, they'll install anywhere, providing ready access to a safe and effective equipment shutdown mechanism in case of emergencies. If your business needs a general-duty safety switch for the breaker room in an office building, or a heavy-duty safety switch for a factory press, trust Grainger for non-fusible and fused safety switches.