Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Disconnect Switch Size
  • View MoreView Less
Max. Voltage
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Safety and Disconnect Switch Accessories

117 Results Found that Include 117 Products

Results per page: 16 | 32 | 48
Switch Ground Kit,30 A
Replacment Disconnect Switch,30A
Handle,Disconnect
  • SQUARE D
  • Handle, DisconnectHandle,Disconnect
  • Item # 3KK16
  • Mfr. Model # 9421NW2
  • Disconnect Handle, Disconnect Switch Size 30, 60 Amps, Handle Color Red/Yellow, NEMA Type 1, 12, 4, 4X, Fuse...More

Switch Interlock Kit
  • SQUARE D
  • Switch Interlock KitSwitch Interlock Kit
  • Item # 2CP56
  • Mfr. Model # EIK1
  • Electrical Switch Interlock Kit, NEMA Type 1, 3R, 12, 60/100 Amps, Heavy/General Duty Switch, Series F/F,...More

IEC Shaft Kit
  • SQUARE D
  • IEC Shaft KitIEC Shaft Kit
  • Item # 5B032
  • Mfr. Model # 9421NS36
  • IEC Shaft Kit, Disconnect Switch Size 30 , 60 Amps, Shaft Length 360 Millimeters, Shaft Extended, Panel...More

Switch Interlock Kit
  • SQUARE D
  • Switch Interlock KitSwitch Interlock Kit
  • Item # 5JV22
  • Mfr. Model # EIK031
  • Electrical Switch Interlock Kit, 30 Amps, Heavy Duty Switch, Series F1, Contact Form 1 NO/1 NC, For Safety...More

Operating Mechanism
Replacement Cover,Non Fused,30A,NEMA 4X
Handle,6 In
  • SQUARE D
  • Handle, 6 InHandle,6 In
  • Item # 4B989
  • Mfr. Model # 9422A1
  • Handle, For NEMA Enclosure 1, 3, 3R, 4 (Sheet Steel) and 12, Flange Mount Operating Mechanism, 6 Inches, For...More

Switch Interlock Kit
  • SQUARE D
  • Switch Interlock KitSwitch Interlock Kit
  • Item # 2CP57
  • Mfr. Model # EIK2
  • Electrical Switch Interlock Kit, NEMA Type 1, 3R,12, 60/100 Amps, Heavy/General Duty Switch, Series F/F,...More

Handle,Disconnect
  • SQUARE D
  • Handle, DisconnectHandle,Disconnect
  • Item # 3KK17
  • Mfr. Model # 9421NW2B
  • Disconnect Handle, Disconnect Switch Size 30, 60 Amps, Handle Color Black, NEMA Type 1, 12, 4, 4X, Fuse...More

Switch Ground Kit
  • SQUARE D
  • Switch Ground KitSwitch Ground Kit
  • Item # 2DH17
  • Mfr. Model # PKOGTA2
  • Equipment Switch Ground Kit, 200 Amps, #10-2/0 Copper or #2/0 Aluminum, For Circuit Breaker Enclosures,...More

Ground Bar,Al/Cu,30A,600V
  • SQUARE D
  • Ground Bar, Al/Cu, 30A, 600VGround Bar,Al/Cu,30A,600V
  • Item # 2GND8
  • Mfr. Model # GTK03
  • Ground Bar, Al/Cu, Disconnect Switch Size 30A, Max Voltage 600, For Use With Heavy Duty Safety...More

IEC Shaft Kit
  • SQUARE D
  • IEC Shaft KitIEC Shaft Kit
  • Item # 5B033
  • Mfr. Model # 9421NS16
  • IEC Shaft Kit, Disconnect Switch Size 30, 60 Amps, Shaft Length 166 Millimeters, Shaft Standard, Panel Mount,...More

Switch Bolt On Hub
Switch Ground Kit
  • SQUARE D
  • Switch Ground KitSwitch Ground Kit
  • Item # 2BW64
  • Mfr. Model # GTK0610
  • Equipment Switch Ground Kit, NEMA Type 1, 3R, Aluminum, Heavy/General Duty Switch, Series F, 60/100 Switch...More

Switch Bolt On Hub
Switch Bolt On Hub
Operating Kit
  • SQUARE D
  • Operating KitOperating Kit
  • Item # 5B046
  • Mfr. Model # 9421LN1
  • Door Mounted Operating Kit, Number of Poles 2-3, Circuit Breaker/Interrupter Type FAL, FCL, FHL, Circuit...More

Switch Bolt On Hub
Auxiliary Contact,Break After Break
Switch Bolt On Hub
Switch Door Close Mech
  • SQUARE D
  • Switch Door Close MechSwitch Door Close Mech
  • Item # 4B979
  • Mfr. Model # 9423M9
  • Switch Door Close Mech, NEMA Type 4 and 12 Sheet Steel, Shaft Length 6 Inches, Maximum Door Opening 60...More

Neutral Kit,30/60A, 600V
  • SIEMENS
  • Neutral Kit, 30/60A, 600VNeutral Kit,30/60A, 600V
  • Item # 6GNE4
  • Mfr. Model # HN612
  • Neutral Kit, Disconnect Switch Size 30/60A, Max. Voltage 600V, For Use With Siemens Safety Switches, Package...More

Class R Fuse Kit
Switch Bolt On Hub
Handle And Shaft
Class R Fuse Kit
  • SQUARE D
  • Class R Fuse KitClass R Fuse Kit
  • Item # 2CP53
  • Mfr. Model # DRK30
  • Class R Fuse Kit, Maximum Voltage 240 Volts, NEMA Type 1, 3R, 30 Amps, One Kit per 3 Pole Switch, Short...More

Switch Door Close Mech
  • SQUARE D
  • Switch Door Close MechSwitch Door Close Mech
  • Item # 4B980
  • Mfr. Model # 9423M4
  • Switch Door Close Mech, NEMA Type 4 and 12 Sheet Steel, Shaft Length 4 Inches, Maximum Door Opening Less than...More

Fuse Clip,Class R,240v
  • SQUARE D
  • Fuse Clip, Class R, 240vFuse Clip,Class R,240v
  • Item # 6NU10
  • Mfr. Model # RFK03L
  • Fuse Clip, 240 Max Voltage, Class R Fuse Clip Type, For Use With Heavy Duty Safety Switches Class 3110 Series...More

Plug,Interlock,600vac
Handle,Door Mounted
Results per page: 16 | 32 | 48

Maintain your switch panels with safety switch accessories and disconnect switch accessories from Grainger. Find all the safety switch parts and supplies you need, whether you need a new disconnect handle, switch fuse or fuse kit, ground bar, safety interlock switch or handle operating mechanism.