Skip Content

Filter Results By

Applied Filters Clear All

Safety Alarms and Warnings

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Smoke Detector Tester,2-1/2 Oz. Spray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Smoke Detector Tester, 2-1/2 Oz. Spray Smoke Detector Tester,2-1/2 Oz. Spray
  • Item # 8XZH8
  • Mfr. Model # 25S
  • Smoke Detector Tester, 2.5 oz. Aerosol, Provides Functional Test for Commercial and Residential Smoke...More

  • Category : Carbon Monoxide and Smoke Alarm Accessories
Vibratone Horn,120VAC,0.18 AC,Gray
  • FEDERAL SIGNAL
  • Vibratone Horn, 120VAC, 0.18 AC, Gray Vibratone Horn,120VAC,0.18 AC,Gray
  • Item # 4A967
  • Mfr. Model # 350-120-30
  • Vibratone Horn, Indoor, Voltage 120VAC, Amps 0.18 AC, Gray, Decibels 100dB @ 10 ft., Height 4 In., Width 4...More

  • Category : Audible Signaling Devices
Table Top Weather Radio,White
  • MIDLAND RADIO
  • Table Top Weather Radio, White Table Top Weather Radio
  • Item # 10A458
  • Mfr. Model # WR-120B
  • Table Top Weather Radio, White, Specific Area Message Encoding Yes, Channels NOAA Weather Channels, All...More

  • Category : Weather Radios
Enclose Protective Cover,Surface,4inD
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Enclose Protective Cover, Surface, 4inD Enclose Protective Cover,Surface,4inD
  • Item # 5AFY4
  • Mfr. Model # STI-13200NC
  • Enclose Protective Cover, Indoor/Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 5-7/16...More

  • Category : Audible Device Covers and Guards
Strobe Light,Perm Mt.,Amber
  • FEDERAL SIGNAL
  • Strobe Light, Perm Mt., Amber Strobe Light, Strobe, 12 to 72VDC
  • Item # 3TDR1
  • Mfr. Model # 220100-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 2 Joules, 2 Watt, Lens...More

  • Category : Strobe and Flashing Lights
Smoke and Carbon Monoxide Alarm
  • KIDDE
  • Smoke and Carbon Monoxide Alarm Smoke and Carbon Monoxide Alarm
  • Item # 5TR37
  • Mfr. Model # KN-COSM-BA
  • Smoke and Carbon Monoxide Alarm, Detection Method Ionization, Electrochemical, No Interconnection Capability,...More

  • Category : Carbon Monoxide and Smoke Detectors
Bell,120VAC,0.08 AC,Gray
  • FEDERAL SIGNAL
  • Bell, 120VAC, 0.08 AC, Gray Bell
  • Item # 4A960
  • Mfr. Model # 504-120-1
  • Bell, Indoor, Voltage 120VAC, Amps 0.08 AC, Gray, Decibels 98dB @ 10 ft., Height 4 In., Width 4 In., Depth...More

  • Category : Audible Signaling Devices
Pull Station Cover w/Horn,Wall,3-3/16inD
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Pull Station Cover w/Horn, Wall, 3-3/16inD Pull Station Cover w/Horn
  • Item # 1DPD7
  • Mfr. Model # STI-1100
  • Pull Station Cover w/Horn, Color Red/Clear, Material Polycarbonate, Mounting Wall, Width 6-13/16 In., Depth...More

  • Category : Audible Device Covers and Guards
Clock and Bell Guard,Steel Wire,Surface
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Clock and Bell Guard, Steel Wire, Surface Clock and Bell Guard
  • Item # 4AFZ9
  • Mfr. Model # STI-9632
  • Clock and Bell Guard, Open Back, Indoor/Outdoor, Color White, Material 9 ga. Coated Steel Wire, Mounting...More

  • Category : Audible Device Covers and Guards
Strobe Light,Red,Surf,Round,3-1/8 Dia
  • FEDERAL SIGNAL
  • Strobe Light, Red, Surf, Round, 3-1/8 Dia Strobe Light, Strobe, 120VAC
  • Item # 3TDG4
  • Mfr. Model # LP3S-120R
  • Strobe Light, Color Red, Lamp Type Strobe, Flashes per Minute 75, Light Output 175,000 Candle Power, Lamp...More

  • Category : Strobe and Flashing Lights
Bell,120VAC,0.070A,Gray
  • EDWARDS SIGNALING
  • Bell, 120VAC, 0.070A, Gray Bell
  • Item # 16G573
  • Mfr. Model # 340-6N5
  • Bell, Indoor, Voltage 120VAC, Amps 0.070A, Gray, Decibels 92dB @ 10 ft., Height 7-1/8 In., Width 7-1/8 In.,...More

  • Category : Audible Signaling Devices
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More