Skip Content

Filter Results By

Applied Filters Clear All

Safety Alarms and Warnings

14 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Siren Device,210mA AC @ 120V
  • FEDERAL SIGNAL
  • Electronic Siren Device, 210mA AC @ 120V Electronic Siren Device,210mA AC @ 120V
  • Item # 1TFZ4
  • Mfr. Model # SSTX-MV
  • Explosion Proof Electronic Siren Device, Indoor, Voltage 24VDC, 120/240VAC, Decibels 101 to 108dB @ 10 ft.,...More

Smoke Detector Test Equpiment,9 in. L
  • SDI
  • Smoke Detector Test Equpiment, 9 in. L Smoke Detector Test Equipment
  • Item # 36JG32
  • Mfr. Model # SOLO809
  • Smoke Detector Test Equipment, Provides 20 ft. Functional Test Kit for Fire Alarm Systems, Access Pole,...More

Pedestrian Alert,Tringlar,Magntic Sensor
  • SHURE STAR
  • Pedestrian Alert, Tringlar, Magntic Sensor Pedestrian Alert,Tringlar,Magntic Sensor
  • Item # 44ZD22
  • Mfr. Model # DM-PED-110
  • Pedestrian Alert, Sensor Type Magnetic Sensor, Number of Sensors 1, Audible Alert No, Visual Alert Yes, Mount...More

  • EDWARDS SIGNALING
  • Bell Bell
  • Multiple product options available

    Multiple product options available

Vibrating Horn,24VDC,0.16A,Gray
  • EDWARDS SIGNALING
  • Vibrating Horn, 24VDC, 0.16A, Gray Vibrating Horn
  • Item # 16G828
  • Mfr. Model # 879DEX-G1
  • Vibrating Horn, Indoor/Outdoor, Voltage 24VDC, Amps 0.16, Gray, Decibels 97dB @ 10 ft., Height 4-7/8 In.,...More

Pedestrian Alert,Rectnglar,Mgntic Sensor
  • SHURE STAR
  • Pedestrian Alert, Rectnglar, Mgntic Sensor Pedestrian Alert,Rectnglar,Mgntic Sensor
  • Item # 44ZD23
  • Mfr. Model # DM-PED-122
  • Pedestrian Alert, Sensor Type Magnetic Sensor, Number of Sensors 1, Audible Alert Yes, Visual Alert Yes,...More

Warning Light,Amber,LED,24VAC/DC
  • FEDERAL SIGNAL
  • Warning Light, Amber, LED, 24VAC/DC Warning Light,Amber,LED,24VAC/DC
  • Item # 23TP37
  • Mfr. Model # 27XL-024A-MOD
  • Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60, Lamp Life 60,000 hr., Lens Design Fresnel,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More